Mínar síður

Tréskrúfa assy®

Vörunúmer: 0190
Tréskrúfa assy®
  • Tækniupplýsingar
  • Material Hardened steel
  • Surface Galvanised
  • Internal drive RW40
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
  • Thread format Coarse thread
  • Thread design Partial thread
  • Head details Milling pockets
  • Area of application On rafter insulation
    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
  • Shape of tip Tip with counter thread
  • Nominal diameter (d) 6 mm
  • Length (l) 220 mm
  • Head diameter (dh) 12 mm
  • Head height (k) 4.2 mm
  • Thread length (lg) 70 mm
  • Core diameter 3.9 mm
  • Angle of the tip 34 Degree
  • Suitable for use in the following materials Board ply wood
    Wood
    Derived timber product
    Hardwood
    LVL
    Softwood
  • Approval ETA-11/0190
  • Screw requiring approval Yes
  • Min./max. screw-in angle 0-90 Degree
  • End milling cutter Yes

Vörunafn Material Internal drive Nominal diameter (d) Length (l) M. í kassa
Tréskrúfa assy® m.legg 6x220 aw30 0190 160 220 Hardened steel RW40 6 mm 220 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x220 aw30

Vörunúmer: 0190 160 220

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    RW40
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    On rafter insulation
    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal