Tréskrúfa assy®
- Tækniupplýsingar
- Material Hardened steel
- Surface Galvanised
- Internal drive RW40
- Head type Countersunk head
- RoHS-compliant Yes
- Thread type Wood screw thread
- Thread format Coarse thread
- Thread design Partial thread
- Head details Milling pockets
-
Area of application
On rafter insulation
Roof
Element construction
Timber construction
Timber panel construction
Interior fitting
Structural woodwork
Universal - Shape of tip Tip with counter thread
- Nominal diameter (d) 6 mm
- Length (l) 220 mm
- Head diameter (dh) 12 mm
- Head height (k) 4.2 mm
- Thread length (lg) 70 mm
- Core diameter 3.9 mm
- Angle of the tip 34 Degree
-
Suitable for use in the following materials
Board ply wood
Wood
Derived timber product
Hardwood
LVL
Softwood - Approval ETA-11/0190
- Screw requiring approval Yes
- Min./max. screw-in angle 0-90 Degree
- End milling cutter Yes
Vörunafn | Material | Internal drive | Nominal diameter (d) | Length (l) | M. í kassa | |
---|---|---|---|---|---|---|
Tréskrúfa assy® m.legg 6x220 aw30 0190 160 220 | Hardened steel | RW40 | 6 mm | 220 mm | 100x | |
Tréskrúfa assy® m.legg 6x220 aw30Vörunúmer: 0190 160 220Tæknilegar upplýsingar
|