Tréskrúfa assy® - Würth á Íslandi ehf.
Mínar síður

Tréskrúfa undirsinkuð

  • Tækniupplýsingar
  • Ítarupplýsingar
For universal use in furniture construction, shopfitting, fitting attachments and interior fittings. Galvanised steel, blue coated, full thread, countersunk head, AW driveJoins wood instead of splitting it Asymmetrical thread – greater speedLow screw-in torqueHigh over-turning forceFaster screwing than conventional particle board screwsDouble thread: 3.0–4.5 mmAW drive — more powerOptimal force transmissionExcellent fitRapid findingScrew settles securelyVirtually no unscrewing of bitNo wobblingNo damage to surface coating of screwOnly 5 bit sizes for diameters 3.0 to 12.0 mmRing thread — less tendency of the wood to split, very few blow-outsLow splitting forces, in particular when screwing close to edges Reduction of screw-in torquePunch effect of ring thread largely prevents blow-outs NoticeThe screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.To attach metals to wood, machine a precise cutout in the metal tab.ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill bit, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).Available work documents:Timber dimensioning software, load tables and detailed processing instructions can be found on the service page: www.wuerth.de/assy. Proof of PerformanceETA-11/0190 When using these screws, please follow ETA-11/0190 specifications.
  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW10
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
  • Thread format Double thread
  • Thread design Full thread
  • Area of application Universal
    Furniture
    Body
    Fitting
  • Shape of tip Tip with ring thread
  • Nominal diameter (d) 3 mm
  • Length (l) 10 mm
  • Head diameter (dh) 5.9 mm
  • Head height (k) 2.05 mm
  • Thread length (lg) 7 mm
  • Core diameter 1.95 mm
  • Angle of the tip 20 Degree
  • Product weight (per item) 0.42 g
  • Suitable for use in the following materials Wood
    Derived timber product
    Softwood
    Board ply wood
    Hardwood
    LVL
  • Min./max. screw-in angle 45-90 Degree

Vörunafn Material Internal drive Nominal diameter (d) Length (l) M. í kassa
Tréskrúfa assy® upps 3x10 aw10 0170 030 10 Hardened steel AW10 3 mm 10 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3x10 aw10

Vörunúmer: 0170 030 10

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW10
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 3x12 aw10 0170 030 12 Hardened steel AW10 3 mm 12 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3x12 aw10

Vörunúmer: 0170 030 12

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW10
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 3x16 aw10 0170 030 16 Hardened steel AW10 3 mm 16 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3x16 aw10

Vörunúmer: 0170 030 16

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW10
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 3x20 aw10 0170 030 20 Hardened steel AW10 3 mm 20 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3x20 aw10

Vörunúmer: 0170 030 20

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW10
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 3x25 aw10 0170 030 25 Hardened steel AW10 3 mm 25 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3x25 aw10

Vörunúmer: 0170 030 25

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW10
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 3x30 aw10 0170 030 30 Hardened steel AW10 3 mm 30 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3x30 aw10

Vörunúmer: 0170 030 30

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW10
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 3x35 aw10 0170 030 35 Hardened steel AW10 3 mm 35 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3x35 aw10

Vörunúmer: 0170 030 35

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW10
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 3x40 aw10 0170 030 40 Hardened steel AW10 3 mm 40 mm 500x
Alternate Text

Tréskrúfa assy® upps 3x40 aw10

Vörunúmer: 0170 030 40

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW10
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 3x45 aw10 0170 030 45 Hardened steel AW10 3 mm 45 mm 500x
Alternate Text

Tréskrúfa assy® upps 3x45 aw10

Vörunúmer: 0170 030 45

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW10
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 3,5x12 aw20 0170 035 12 Hardened steel AW20 3.5 mm 12 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3,5x12 aw20

Vörunúmer: 0170 035 12

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 3,5x15 aw20 0170 035 15 Hardened steel AW20 3.5 mm 15 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3,5x15 aw20

Vörunúmer: 0170 035 15

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 3,5x16 aw20 0170 035 16 Hardened steel AW20 3.5 mm 16 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3,5x16 aw20

Vörunúmer: 0170 035 16

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 3,5x20 aw20 0170 035 20 Hardened steel AW20 3.5 mm 20 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3,5x20 aw20

Vörunúmer: 0170 035 20

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 3,5x25 aw20 0170 035 25 Hardened steel AW20 3.5 mm 25 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3,5x25 aw20

Vörunúmer: 0170 035 25

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 3,5x30 aw20 0170 035 30 Hardened steel AW20 3.5 mm 30 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3,5x30 aw20

Vörunúmer: 0170 035 30

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 3,5x35 aw20 0170 035 35 Hardened steel AW20 3.5 mm 35 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3,5x35 aw20

Vörunúmer: 0170 035 35

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 3,5x40 aw20 0170 035 40 Hardened steel AW20 3.5 mm 40 mm 500x
Alternate Text

Tréskrúfa assy® upps 3,5x40 aw20

Vörunúmer: 0170 035 40

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 3,5x45 aw20 0170 035 45 Hardened steel AW20 3.5 mm 45 mm 500x
Alternate Text

Tréskrúfa assy® upps 3,5x45 aw20

Vörunúmer: 0170 035 45

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 3,5x50 aw20 0170 035 50 Hardened steel AW20 3.5 mm 50 mm 500x
Alternate Text

Tréskrúfa assy® upps 3,5x50 aw20

Vörunúmer: 0170 035 50

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 4x16 aw20 0170 040 16 Hardened steel AW20 4 mm 16 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 4x16 aw20

Vörunúmer: 0170 040 16

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 4x20 aw20 0170 040 20 Hardened steel AW20 4 mm 20 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 4x20 aw20

Vörunúmer: 0170 040 20

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 4x25 aw20 0170 040 25 Hardened steel AW20 4 mm 25 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 4x25 aw20

Vörunúmer: 0170 040 25

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 4x30 aw20 0170 040 30 Hardened steel AW20 4 mm 30 mm 500x
Alternate Text

Tréskrúfa assy® upps 4x30 aw20

Vörunúmer: 0170 040 30

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 4x35 aw20 0170 040 35 Hardened steel AW20 4 mm 35 mm 500x
Alternate Text

Tréskrúfa assy® upps 4x35 aw20

Vörunúmer: 0170 040 35

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 4x40 aw20 0170 040 40 Hardened steel AW20 4 mm 40 mm 500x
Alternate Text

Tréskrúfa assy® upps 4x40 aw20

Vörunúmer: 0170 040 40

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 4x45 aw20 0170 040 45 Hardened steel AW20 4 mm 45 mm 500x
Alternate Text

Tréskrúfa assy® upps 4x45 aw20

Vörunúmer: 0170 040 45

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 4x50 aw20 0170 040 50 Hardened steel AW20 4 mm 50 mm 500x
Alternate Text

Tréskrúfa assy® upps 4x50 aw20

Vörunúmer: 0170 040 50

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 4x55 aw20 0170 040 55 Hardened steel AW20 4 mm 55 mm 250x
Alternate Text

Tréskrúfa assy® upps 4x55 aw20

Vörunúmer: 0170 040 55

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
  • Shape of tip

    Tip with ring thread
Tréskr. assy® upps 4,5x17 aw20 0170 045 17 Hardened steel AW20 4.5 mm 17 mm 500x
Alternate Text

Tréskr. assy® upps 4,5x17 aw20

Vörunúmer: 0170 045 17

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
    Interior fitting
    Roof
  • Shape of tip

    Tip with ring thread
Tréskr. assy® upps 4,5x20 aw20 0170 045 20 Hardened steel AW20 4.5 mm 20 mm 500x
Alternate Text

Tréskr. assy® upps 4,5x20 aw20

Vörunúmer: 0170 045 20

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
    Interior fitting
    Roof
  • Shape of tip

    Tip with ring thread
Tréskr. assy® upps 4,5x25 aw20 0170 045 25 Hardened steel AW20 4.5 mm 25 mm 500x
Alternate Text

Tréskr. assy® upps 4,5x25 aw20

Vörunúmer: 0170 045 25

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
    Interior fitting
    Roof
  • Shape of tip

    Tip with ring thread
Tréskr. assy® upps 4,5x30 aw20 0170 045 30 Hardened steel AW20 4.5 mm 30 mm 500x
Alternate Text

Tréskr. assy® upps 4,5x30 aw20

Vörunúmer: 0170 045 30

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
    Interior fitting
    Roof
  • Shape of tip

    Tip with ring thread
Tréskr. assy® upps 4,5x35 aw20 0170 045 35 Hardened steel AW20 4.5 mm 35 mm 500x
Alternate Text

Tréskr. assy® upps 4,5x35 aw20

Vörunúmer: 0170 045 35

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
    Interior fitting
    Roof
  • Shape of tip

    Tip with ring thread
Tréskr. assy® upps 4,5x40 aw20 0170 045 40 Hardened steel AW20 4.5 mm 40 mm 500x
Alternate Text

Tréskr. assy® upps 4,5x40 aw20

Vörunúmer: 0170 045 40

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
    Interior fitting
    Roof
  • Shape of tip

    Tip with ring thread
Tréskr. assy® upps 4,5x45 aw20 0170 045 45 Hardened steel AW20 4.5 mm 45 mm 500x
Alternate Text

Tréskr. assy® upps 4,5x45 aw20

Vörunúmer: 0170 045 45

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
    Interior fitting
    Roof
  • Shape of tip

    Tip with ring thread
Tréskr. assy® upps 4,5x50 aw20 0170 045 50 Hardened steel AW20 4.5 mm 50 mm 250x
Alternate Text

Tréskr. assy® upps 4,5x50 aw20

Vörunúmer: 0170 045 50

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
    Interior fitting
    Roof
  • Shape of tip

    Tip with ring thread
Tréskr. assy® upps 4,5x60 aw20 0170 045 60 Hardened steel AW20 4.5 mm 60 mm 250x
Alternate Text

Tréskr. assy® upps 4,5x60 aw20

Vörunúmer: 0170 045 60

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Furniture
    Body
    Fitting
    Interior fitting
    Roof
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 5x20 aw20 0170 050 20 Hardened steel AW20 5 mm 20 mm 500x
Alternate Text

Tréskrúfa assy® upps 5x20 aw20

Vörunúmer: 0170 050 20

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Universal
    Element construction
    Interior fitting
    Roof
    Furniture
  • Shape of tip

    Tip with ring thread
Tréskrúfa assy® upps 5x25 aw20 0170 050 25 Hardened steel AW20 5 mm 25 mm 500x
Alternate Text

Tréskrúfa assy® upps 5x25 aw20

Vörunúmer: 0170 050 25

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Full thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Furniture
    Universal
Tréskrúfa assy® upps 5x30 aw20 0170 050 30 Hardened steel AW20 5 mm 30 mm 500x
Alternate Text

Tréskrúfa assy® upps 5x30 aw20

Vörunúmer: 0170 050 30

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Full thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Furniture
    Universal
Tréskrúfa assy® upps 5x35 aw20 0170 050 35 Hardened steel AW20 5 mm 35 mm 500x
Alternate Text

Tréskrúfa assy® upps 5x35 aw20

Vörunúmer: 0170 050 35

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Full thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Furniture
    Universal
Tréskrúfa assy® upps 5x40 aw20 0170 050 40 Hardened steel AW20 5 mm 40 mm 500x
Alternate Text

Tréskrúfa assy® upps 5x40 aw20

Vörunúmer: 0170 050 40

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Full thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Furniture
    Universal
Tréskrúfa assy® upps 5x45 aw20 0170 050 45 Hardened steel AW20 5 mm 45 mm 250x
Alternate Text

Tréskrúfa assy® upps 5x45 aw20

Vörunúmer: 0170 050 45

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Full thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Furniture
    Universal
Tréskrúfa assy® upps 5x50 aw20 0170 050 50 Hardened steel AW20 5 mm 50 mm 250x
Alternate Text

Tréskrúfa assy® upps 5x50 aw20

Vörunúmer: 0170 050 50

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Full thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Furniture
    Universal
Tréskrúfa assy® upps 5x60 aw20 0170 050 60 Hardened steel AW20 5 mm 60 mm 250x
Alternate Text

Tréskrúfa assy® upps 5x60 aw20

Vörunúmer: 0170 050 60

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Full thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Furniture
    Universal
Tréskrúfa assy® upps 5x70 aw20 0170 050 70 Hardened steel AW20 5 mm 70 mm 200x
Alternate Text

Tréskrúfa assy® upps 5x70 aw20

Vörunúmer: 0170 050 70

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Full thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Furniture
    Universal
Tréskrúfa assy® upps 6x40 aw30 0170 060 40 Hardened steel AW30 6 mm 40 mm 250x
Alternate Text

Tréskrúfa assy® upps 6x40 aw30

Vörunúmer: 0170 060 40

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Full thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® upps 6x50 aw30 0170 060 50 Hardened steel AW30 6 mm 50 mm 250x
Alternate Text

Tréskrúfa assy® upps 6x50 aw30

Vörunúmer: 0170 060 50

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Full thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® upps 6x60 aw30 0170 060 60 Hardened steel AW30 6 mm 60 mm 200x
Alternate Text

Tréskrúfa assy® upps 6x60 aw30

Vörunúmer: 0170 060 60

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Full thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskr. assy® a2 uppsn. 3x16 aw10 0180 030 16 Stainless steel A2 AW10 3 mm 16 mm 500x
Alternate Text

Tréskr. assy® a2 uppsn. 3x16 aw10

Vörunúmer: 0180 030 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW10
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 3x20 aw10 0180 030 20 Stainless steel A2 AW10 3 mm 20 mm 500x
Alternate Text

Tréskr. assy® a2 uppsn. 3x20 aw10

Vörunúmer: 0180 030 20

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW10
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 3x30 aw10 0180 030 30 Stainless steel A2 AW10 3 mm 30 mm 500x
Alternate Text

Tréskr. assy® a2 uppsn. 3x30 aw10

Vörunúmer: 0180 030 30

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW10
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 3,5x16 aw20 0180 035 16 Stainless steel A2 AW20 3.5 mm 16 mm 200x
Alternate Text

Tréskr. assy® a2 uppsn. 3,5x16 aw20

Vörunúmer: 0180 035 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 3,5x20 aw20 0180 035 20 Stainless steel A2 AW20 3.5 mm 20 mm 200x
Alternate Text

Tréskr. assy® a2 uppsn. 3,5x20 aw20

Vörunúmer: 0180 035 20

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 3,5x25 aw20 0180 035 25 Stainless steel A2 AW20 3.5 mm 25 mm 200x
Alternate Text

Tréskr. assy® a2 uppsn. 3,5x25 aw20

Vörunúmer: 0180 035 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 3,5x30 aw20 0180 035 30 Stainless steel A2 AW20 3.5 mm 30 mm 200x
Alternate Text

Tréskr. assy® a2 uppsn. 3,5x30 aw20

Vörunúmer: 0180 035 30

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 3,5x40 aw20 0180 035 40 Stainless steel A2 AW20 3.5 mm 40 mm 200x
Alternate Text

Tréskr. assy® a2 uppsn. 3,5x40 aw20

Vörunúmer: 0180 035 40

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 4x20 aw20 0180 040 20 Stainless steel A2 AW20 4 mm 20 mm 200x
Alternate Text

Tréskr. assy® a2 uppsn. 4x20 aw20

Vörunúmer: 0180 040 20

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 4x25 aw20 0180 040 25 Stainless steel A2 AW20 4 mm 25 mm 500x
Alternate Text

Tréskr. assy® a2 uppsn. 4x25 aw20

Vörunúmer: 0180 040 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 4x30 aw20 0180 040 30 Stainless steel A2 AW20 4 mm 30 mm 200x
Alternate Text

Tréskr. assy® a2 uppsn. 4x30 aw20

Vörunúmer: 0180 040 30

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 4x35 aw20 0180 040 35 Stainless steel A2 AW20 4 mm 35 mm 200x
Alternate Text

Tréskr. assy® a2 uppsn. 4x35 aw20

Vörunúmer: 0180 040 35

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 4x40 aw20 0180 040 40 Stainless steel A2 AW20 4 mm 40 mm 200x
Alternate Text

Tréskr. assy® a2 uppsn. 4x40 aw20

Vörunúmer: 0180 040 40

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 4x50 aw20 0180 040 50 Stainless steel A2 AW20 4 mm 50 mm 500x
Alternate Text

Tréskr. assy® a2 uppsn. 4x50 aw20

Vörunúmer: 0180 040 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 4,5x20 aw20 0180 045 20 Stainless steel A2 AW20 4.5 mm 20 mm 200x
Alternate Text

Tréskr. assy® a2 uppsn. 4,5x20 aw20

Vörunúmer: 0180 045 20

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 4,5x25 aw20 0180 045 25 Stainless steel A2 AW20 4.5 mm 25 mm 500x
Alternate Text

Tréskr. assy® a2 uppsn. 4,5x25 aw20

Vörunúmer: 0180 045 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 4,5x30 aw20 0180 045 30 Stainless steel A2 AW20 4.5 mm 30 mm 200x
Alternate Text

Tréskr. assy® a2 uppsn. 4,5x30 aw20

Vörunúmer: 0180 045 30

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 4,5x35 aw20 0180 045 35 Stainless steel A2 AW20 4.5 mm 35 mm 200x
Alternate Text

Tréskr. assy® a2 uppsn. 4,5x35 aw20

Vörunúmer: 0180 045 35

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 4,5x40 aw20 0180 045 40 Stainless steel A2 AW20 4.5 mm 40 mm 200x
Alternate Text

Tréskr. assy® a2 uppsn. 4,5x40 aw20

Vörunúmer: 0180 045 40

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 4,5x45 aw20 0180 045 45 Stainless steel A2 AW20 4.5 mm 45 mm 100x
Alternate Text

Tréskr. assy® a2 uppsn. 4,5x45 aw20

Vörunúmer: 0180 045 45

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 4,5x50 aw20 0180 045 50 Stainless steel A2 AW20 4.5 mm 50 mm 250x
Alternate Text

Tréskr. assy® a2 uppsn. 4,5x50 aw20

Vörunúmer: 0180 045 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 4,5x60 aw20 0180 045 60 Stainless steel A2 AW20 4.5 mm 60 mm 250x
Alternate Text

Tréskr. assy® a2 uppsn. 4,5x60 aw20

Vörunúmer: 0180 045 60

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 5x30 aw20 0180 050 30 Stainless steel A2 AW20 5 mm 30 mm 100x
Alternate Text

Tréskr. assy® a2 uppsn. 5x30 aw20

Vörunúmer: 0180 050 30

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 5x40 aw20 0180 050 40 Stainless steel A2 AW20 5 mm 40 mm 500x
Alternate Text

Tréskr. assy® a2 uppsn. 5x40 aw20

Vörunúmer: 0180 050 40

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 5x50 aw20 0180 050 50 Stainless steel A2 AW20 5 mm 50 mm 250x
Alternate Text

Tréskr. assy® a2 uppsn. 5x50 aw20

Vörunúmer: 0180 050 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 5x60 aw20 0180 050 60 Stainless steel A2 AW20 5 mm 60 mm 250x
Alternate Text

Tréskr. assy® a2 uppsn. 5x60 aw20

Vörunúmer: 0180 050 60

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 5x70 aw20 0180 050 70 Stainless steel A2 AW20 5 mm 70 mm 200x
Alternate Text

Tréskr. assy® a2 uppsn. 5x70 aw20

Vörunúmer: 0180 050 70

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 6x30 aw30 0180 060 30 Stainless steel A2 AW30 6 mm 30 mm 0x
Alternate Text

Tréskr. assy® a2 uppsn. 6x30 aw30

Vörunúmer: 0180 060 30

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 6x40 aw30 0180 060 40 Stainless steel A2 AW30 6 mm 40 mm 100x
Alternate Text

Tréskr. assy® a2 uppsn. 6x40 aw30

Vörunúmer: 0180 060 40

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 6x50 aw30 0180 060 50 Stainless steel A2 AW30 6 mm 50 mm 100x
Alternate Text

Tréskr. assy® a2 uppsn. 6x50 aw30

Vörunúmer: 0180 060 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uppsn. 6x60 aw30 0180 060 60 Stainless steel A2 AW30 6 mm 60 mm 200x
Alternate Text

Tréskr. assy® a2 uppsn. 6x60 aw30

Vörunúmer: 0180 060 60

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread