Tréskrúfa assy® - Würth á Íslandi ehf.
Leita
Tréskrúfa assy®
Vörunúmer: 0170

Tréskrúfa assy®

Tréskrúfa

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
  • Thread format Coarse thread
  • Thread design Full thread
  • Head details Milling pockets
  • Area of application Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Furniture
    Universal
  • Shape of tip Tip with counter thread
  • Nominal diameter (d) 5 mm
  • Length (l) 50 mm
  • Head diameter (dh) 9.6 mm
  • Head height (k) 3.1 mm
  • Thread length (lg) 42 mm
  • Core diameter 3.2 mm
  • Angle of the tip 28 Degree
  • Suitable for use in the following materials Board ply wood
    Wood
    Derived timber product
    Hardwood
    LVL
    Softwood
  • Approval ETA-11/0190
  • Screw requiring approval Yes
  • Min./max. screw-in angle 45-90 Degree
Vörunafn Nominal diameter (d) Length (l) Magn í kassa
Tréskrúfa assy® upps 3x10 aw10 0170 030 10 3 mm 10 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3x10 aw10

0170 030 10

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW10
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 3x12 aw10 0170 030 12 3 mm 12 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3x12 aw10

0170 030 12

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW10
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 3x16 aw10 0170 030 16 3 mm 16 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3x16 aw10

0170 030 16

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW10
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 3x20 aw10 0170 030 20 3 mm 20 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3x20 aw10

0170 030 20

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW10
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 3x25 aw10 0170 030 25 3 mm 25 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3x25 aw10

0170 030 25

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW10
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 3x30 aw10 0170 030 30 3 mm 30 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3x30 aw10

0170 030 30

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW10
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 3x35 aw10 0170 030 35 3 mm 35 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3x35 aw10

0170 030 35

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW10
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 3x40 aw10 0170 030 40 3 mm 40 mm 500x
Alternate Text

Tréskrúfa assy® upps 3x40 aw10

0170 030 40

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW10
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 3x45 aw10 0170 030 45 3 mm 45 mm 500x
Alternate Text

Tréskrúfa assy® upps 3x45 aw10

0170 030 45

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW10
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 3,5x12 aw20 0170 035 12 3.5 mm 12 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3,5x12 aw20

0170 035 12

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 3,5x15 aw20 0170 035 15 3.5 mm 15 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3,5x15 aw20

0170 035 15

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 3,5x16 aw20 0170 035 16 3.5 mm 16 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3,5x16 aw20

0170 035 16

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 3,5x20 aw20 0170 035 20 3.5 mm 20 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3,5x20 aw20

0170 035 20

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 3,5x25 aw20 0170 035 25 3.5 mm 25 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3,5x25 aw20

0170 035 25

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 3,5x30 aw20 0170 035 30 3.5 mm 30 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3,5x30 aw20

0170 035 30

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 3,5x35 aw20 0170 035 35 3.5 mm 35 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3,5x35 aw20

0170 035 35

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 3,5x40 aw20 0170 035 40 3.5 mm 40 mm 500x
Alternate Text

Tréskrúfa assy® upps 3,5x40 aw20

0170 035 40

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 3,5x45 aw20 0170 035 45 3.5 mm 45 mm 500x
Alternate Text

Tréskrúfa assy® upps 3,5x45 aw20

0170 035 45

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 3,5x50 aw20 0170 035 50 3.5 mm 50 mm 500x
Alternate Text

Tréskrúfa assy® upps 3,5x50 aw20

0170 035 50

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 4x16 aw20 0170 040 16 4 mm 16 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 4x16 aw20

0170 040 16

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 4x20 aw20 0170 040 20 4 mm 20 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 4x20 aw20

0170 040 20

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 4x25 aw20 0170 040 25 4 mm 25 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 4x25 aw20

0170 040 25

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 4x30 aw20 0170 040 30 4 mm 30 mm 500x
Alternate Text

Tréskrúfa assy® upps 4x30 aw20

0170 040 30

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 4x35 aw20 0170 040 35 4 mm 35 mm 500x
Alternate Text

Tréskrúfa assy® upps 4x35 aw20

0170 040 35

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 4x40 aw20 0170 040 40 4 mm 40 mm 500x
Alternate Text

Tréskrúfa assy® upps 4x40 aw20

0170 040 40

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 4x45 aw20 0170 040 45 4 mm 45 mm 500x
Alternate Text

Tréskrúfa assy® upps 4x45 aw20

0170 040 45

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 4x50 aw20 0170 040 50 4 mm 50 mm 500x
Alternate Text

Tréskrúfa assy® upps 4x50 aw20

0170 040 50

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 4x55 aw20 0170 040 55 4 mm 55 mm 250x
Alternate Text

Tréskrúfa assy® upps 4x55 aw20

0170 040 55

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® upps 4,5x17 aw20 0170 045 17 4.5 mm 17 mm 500x
Alternate Text

Tréskr. assy® upps 4,5x17 aw20

0170 045 17

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® upps 4,5x20 aw20 0170 045 20 4.5 mm 20 mm 500x
Alternate Text

Tréskr. assy® upps 4,5x20 aw20

0170 045 20

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® upps 4,5x25 aw20 0170 045 25 4.5 mm 25 mm 500x
Alternate Text

Tréskr. assy® upps 4,5x25 aw20

0170 045 25

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® upps 4,5x30 aw20 0170 045 30 4.5 mm 30 mm 500x
Alternate Text

Tréskr. assy® upps 4,5x30 aw20

0170 045 30

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® upps 4,5x35 aw20 0170 045 35 4.5 mm 35 mm 500x
Alternate Text

Tréskr. assy® upps 4,5x35 aw20

0170 045 35

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® upps 4,5x40 aw20 0170 045 40 4.5 mm 40 mm 500x
Alternate Text

Tréskr. assy® upps 4,5x40 aw20

0170 045 40

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® upps 4,5x45 aw20 0170 045 45 4.5 mm 45 mm 500x
Alternate Text

Tréskr. assy® upps 4,5x45 aw20

0170 045 45

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® upps 4,5x50 aw20 0170 045 50 4.5 mm 50 mm 250x
Alternate Text

Tréskr. assy® upps 4,5x50 aw20

0170 045 50

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® upps 4,5x60 aw20 0170 045 60 4.5 mm 60 mm 250x
Alternate Text

Tréskr. assy® upps 4,5x60 aw20

0170 045 60

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 5x20 aw20 0170 050 20 5 mm 20 mm 500x
Alternate Text

Tréskrúfa assy® upps 5x20 aw20

0170 050 20

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 5x25 aw20 0170 050 25 5 mm 25 mm 500x
Alternate Text

Tréskrúfa assy® upps 5x25 aw20

0170 050 25

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 5x30 aw20 0170 050 30 5 mm 30 mm 500x
Alternate Text

Tréskrúfa assy® upps 5x30 aw20

0170 050 30

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 5x35 aw20 0170 050 35 5 mm 35 mm 500x
Alternate Text

Tréskrúfa assy® upps 5x35 aw20

0170 050 35

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 5x40 aw20 0170 050 40 5 mm 40 mm 500x
Alternate Text

Tréskrúfa assy® upps 5x40 aw20

0170 050 40

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 5x45 aw20 0170 050 45 5 mm 45 mm 250x
Alternate Text

Tréskrúfa assy® upps 5x45 aw20

0170 050 45

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 5x50 aw20 0170 050 50 5 mm 50 mm 250x
Alternate Text

Tréskrúfa assy® upps 5x50 aw20

0170 050 50

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 5x60 aw20 0170 050 60 5 mm 60 mm 250x
Alternate Text

Tréskrúfa assy® upps 5x60 aw20

0170 050 60

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 5x70 aw20 0170 050 70 5 mm 70 mm 200x
Alternate Text

Tréskrúfa assy® upps 5x70 aw20

0170 050 70

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 6x40 aw30 0170 060 40 6 mm 40 mm 250x
Alternate Text

Tréskrúfa assy® upps 6x40 aw30

0170 060 40

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 6x50 aw30 0170 060 50 6 mm 50 mm 250x
Alternate Text

Tréskrúfa assy® upps 6x50 aw30

0170 060 50

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 6x60 aw30 0170 060 60 6 mm 60 mm 200x
Alternate Text

Tréskrúfa assy® upps 6x60 aw30

0170 060 60

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® m.legg 3,5x30 aw20 0170 135 30 3.5 mm 30 mm 1,000x
Alternate Text

Tréskr. assy® m.legg 3,5x30 aw20

0170 135 30

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® m.legg 3,5x35 aw20 0170 135 35 3.5 mm 35 mm 1,000x
Alternate Text

Tréskr. assy® m.legg 3,5x35 aw20

0170 135 35

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® m.legg 3,5x40 aw20 0170 135 40 3.5 mm 40 mm 500x
Alternate Text

Tréskr. assy® m.legg 3,5x40 aw20

0170 135 40

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® m.legg 3,5x45 aw20 0170 135 45 3.5 mm 45 mm 500x
Alternate Text

Tréskr. assy® m.legg 3,5x45 aw20

0170 135 45

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® m.legg 3,5x50 aw20 0170 135 50 3.5 mm 50 mm 500x
Alternate Text

Tréskr. assy® m.legg 3,5x50 aw20

0170 135 50

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 4x25 aw20 0170 140 25 4 mm 25 mm 1,000x
Alternate Text

Tréskrúfa assy® m.legg 4x25 aw20

0170 140 25

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 4x30 aw20 0170 140 30 4 mm 30 mm 500x
Alternate Text

Tréskrúfa assy® m.legg 4x30 aw20

0170 140 30

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 4x35 aw20 0170 140 35 4 mm 35 mm 500x
Alternate Text

Tréskrúfa assy® m.legg 4x35 aw20

0170 140 35

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 4x40 aw20 0170 140 40 4 mm 40 mm 500x
Alternate Text

Tréskrúfa assy® m.legg 4x40 aw20

0170 140 40

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 4x45 aw20 0170 140 45 4 mm 45 mm 500x
Alternate Text

Tréskrúfa assy® m.legg 4x45 aw20

0170 140 45

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 4x50 aw20 0170 140 50 4 mm 50 mm 500x
Alternate Text

Tréskrúfa assy® m.legg 4x50 aw20

0170 140 50

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 4x55 aw20 0170 140 55 4 mm 55 mm 250x
Alternate Text

Tréskrúfa assy® m.legg 4x55 aw20

0170 140 55

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 4x60 aw20 0170 140 60 4 mm 60 mm 250x
Alternate Text

Tréskrúfa assy® m.legg 4x60 aw20

0170 140 60

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 4x70 aw20 0170 140 70 4 mm 70 mm 200x
Alternate Text

Tréskrúfa assy® m.legg 4x70 aw20

0170 140 70

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® m.legg 4,5x35 aw20 0170 145 35 4.5 mm 35 mm 500x
Alternate Text

Tréskr. assy® m.legg 4,5x35 aw20

0170 145 35

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® m.legg 4,5x40 aw20 0170 145 40 4.5 mm 40 mm 500x
Alternate Text

Tréskr. assy® m.legg 4,5x40 aw20

0170 145 40

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® m.legg 4,5x45 aw20 0170 145 45 4.5 mm 45 mm 500x
Alternate Text

Tréskr. assy® m.legg 4,5x45 aw20

0170 145 45

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® m.legg 4,5x50 aw20 0170 145 50 4.5 mm 50 mm 250x
Alternate Text

Tréskr. assy® m.legg 4,5x50 aw20

0170 145 50

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® m.legg 4,5x60 aw20 0170 145 60 4.5 mm 60 mm 250x
Alternate Text

Tréskr. assy® m.legg 4,5x60 aw20

0170 145 60

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® m.legg 4,5x70 aw20 0170 145 70 4.5 mm 70 mm 200x
Alternate Text

Tréskr. assy® m.legg 4,5x70 aw20

0170 145 70

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® m.legg 4,5x80 aw20 0170 145 80 4.5 mm 80 mm 200x
Alternate Text

Tréskr. assy® m.legg 4,5x80 aw20

0170 145 80

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® m.legg 5x100 aw20 0170 150 100 5 mm 100 mm 100x
Alternate Text

Tréskr. assy® m.legg 5x100 aw20

0170 150 100

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® m.legg 5x110 aw20 0170 150 110 5 mm 110 mm 100x
Alternate Text

Tréskr. assy® m.legg 5x110 aw20

0170 150 110

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskr. assy® m.legg 5x120 aw20 0170 150 120 5 mm 120 mm 100x
Alternate Text

Tréskr. assy® m.legg 5x120 aw20

0170 150 120

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 5x30 aw20 0170 150 30 5 mm 30 mm 500x
Alternate Text

Tréskrúfa assy® m.legg 5x30 aw20

0170 150 30

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 5x35 aw20 0170 150 35 5 mm 35 mm 500x
Alternate Text

Tréskrúfa assy® m.legg 5x35 aw20

0170 150 35

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 5x40 aw20 0170 150 40 5 mm 40 mm 500x
Alternate Text

Tréskrúfa assy® m.legg 5x40 aw20

0170 150 40

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 5x45 aw20 0170 150 45 5 mm 45 mm 250x
Alternate Text

Tréskrúfa assy® m.legg 5x45 aw20

0170 150 45

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 5x50 aw20 0170 150 50 5 mm 50 mm 250x
Alternate Text

Tréskrúfa assy® m.legg 5x50 aw20

0170 150 50

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 5x55 aw20 0170 150 55 5 mm 55 mm 250x
Alternate Text

Tréskrúfa assy® m.legg 5x55 aw20

0170 150 55

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 5x60 aw20 0170 150 60 5 mm 60 mm 250x
Alternate Text

Tréskrúfa assy® m.legg 5x60 aw20

0170 150 60

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 5x70 aw20 0170 150 70 5 mm 70 mm 200x
Alternate Text

Tréskrúfa assy® m.legg 5x70 aw20

0170 150 70

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 5x80 aw20 0170 150 80 5 mm 80 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 5x80 aw20

0170 150 80

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 5x90 aw20 0170 150 90 5 mm 90 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 5x90 aw20

0170 150 90

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 6x120 aw30 0170 160 120 6 mm 120 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x120 aw30

0170 160 120

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 6x140 aw30 0170 160 140 6 mm 140 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x140 aw30

0170 160 140

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 6x150 aw30 0170 160 150 6 mm 150 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x150 aw30

0170 160 150

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 6x220 aw30 0170 160 220 6 mm 220 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x220 aw30

0170 160 220

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 6x50 aw30 0170 160 50 6 mm 50 mm 250x
Alternate Text

Tréskrúfa assy® m.legg 6x50 aw30

0170 160 50

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 6x60 aw30 0170 160 60 6 mm 60 mm 200x
Alternate Text

Tréskrúfa assy® m.legg 6x60 aw30

0170 160 60

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 6x70 aw30 0170 160 70 6 mm 70 mm 200x
Alternate Text

Tréskrúfa assy® m.legg 6x70 aw30

0170 160 70

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 6x80 aw30 0170 160 80 6 mm 80 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x80 aw30

0170 160 80

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 6x90 aw30 0170 160 90 6 mm 90 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x90 aw30

0170 160 90

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 6x100 aw30 0170 360 100 6 mm 100 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x100 aw30

0170 360 100

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Yellow galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • Thread type Wood screw thread
  • Thread format Coarse thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 6x110 aw30 0170 360 110 6 mm 110 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x110 aw30

0170 360 110

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Yellow galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • Thread type Wood screw thread
  • Thread format Coarse thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 6x120 aw30 0170 360 120 6 mm 120 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x120 aw30

0170 360 120

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Yellow galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • Thread type Wood screw thread
  • Thread format Coarse thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 6x160 aw30 0170 360 160 6 mm 160 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x160 aw30

0170 360 160

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Yellow galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • Thread type Wood screw thread
  • Thread format Coarse thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 6x50 aw30 0170 360 50 6 mm 50 mm 250x
Alternate Text

Tréskrúfa assy® m.legg 6x50 aw30

0170 360 50

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Yellow galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • Thread type Wood screw thread
  • Thread format Coarse thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 6x60 aw30 0170 360 60 6 mm 60 mm 200x
Alternate Text

Tréskrúfa assy® m.legg 6x60 aw30

0170 360 60

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Yellow galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • Thread type Wood screw thread
  • Thread format Coarse thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 6x70 aw30 0170 360 70 6 mm 70 mm 200x
Alternate Text

Tréskrúfa assy® m.legg 6x70 aw30

0170 360 70

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Yellow galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • Thread type Wood screw thread
  • Thread format Coarse thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 6x80 aw30 0170 360 80 6 mm 80 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x80 aw30

0170 360 80

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Yellow galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • Thread type Wood screw thread
  • Thread format Coarse thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 6x90 aw30 0170 360 90 6 mm 90 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x90 aw30

0170 360 90

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Yellow galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • Thread type Wood screw thread
  • Thread format Coarse thread
Sjá allar upplýsingar
Tréskrúfa assy® m.legg 8x160 aw40 0170 380 160 8 mm 160 mm 75x
Alternate Text

Tréskrúfa assy® m.legg 8x160 aw40

0170 380 160

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Yellow galvanised
  • Internal drive AW40
  • Head type Countersunk head
  • Thread type Wood screw thread
  • Thread format Coarse thread
Sjá allar upplýsingar
Tréskrúfa assy® upps 3,5x30 aw10 0170 435 30 3.5 mm 30 mm 1,000x
Alternate Text

Tréskrúfa assy® upps 3,5x30 aw10

0170 435 30

Tæknilegar upplýsingar

  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW10
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
Sjá allar upplýsingar