Tréskrúfa assy® - Würth á Íslandi ehf.
Mínar síður

Tréskrúfa fyrir tappa

Vörunúmer: 0162
Tréskrúfa fyrir tappa
  • Tækniupplýsingar
  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW20
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
  • Thread format Double thread
  • Thread design Partial thread
  • Head details Milling pockets
  • Area of application Furniture
    Body
  • Shape of tip Tip with ring thread
  • Nominal diameter (d) 4.5 mm
  • Length (l) 50 mm
  • Head diameter (dh) 8.65 mm
  • Head height (k) 2.45 mm
  • Thread length (lg) 28 mm
  • Core diameter 2.7 mm
  • Angle of the tip 20 Degree
  • Suitable for use in the following materials Board ply wood
    Wood
    Derived timber product
    Hardwood
    LVL
    Softwood
  • Approval ETA-11/0190
  • Screw requiring approval Yes
  • Head access hole Yes
  • Head access hole diameter 2.5 mm
  • Min./max. screw-in angle 0-90 Degree

Vörunafn Material Internal drive Nominal diameter (d) Length (l) M. í kassa
Tréskrúfa assy® f.tappa 4,5x30 aw20 0162 245 030 Hardened steel AW20 4.5 mm 30 mm 500x
Alternate Text

Tréskrúfa assy® f.tappa 4,5x30 aw20

Vörunúmer: 0162 245 030

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Furniture
    Body
Tréskrúfa assy® f.tappa 4,5x45 aw20 0162 245 045 Hardened steel AW20 4.5 mm 45 mm 500x
Alternate Text

Tréskrúfa assy® f.tappa 4,5x45 aw20

Vörunúmer: 0162 245 045

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Furniture
    Body
Tréskrúfa assy® f.tappa 4,5x50 aw20 0162 245 050 Hardened steel AW20 4.5 mm 50 mm 250x
Alternate Text

Tréskrúfa assy® f.tappa 4,5x50 aw20

Vörunúmer: 0162 245 050

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Furniture
    Body
Tréskrúfa assy® f.tappa 4,5x60 aw20 0162 245 060 Hardened steel AW20 4.5 mm 60 mm 250x
Alternate Text

Tréskrúfa assy® f.tappa 4,5x60 aw20

Vörunúmer: 0162 245 060

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Furniture
    Body
Tréskrúfa assy® f.tappa 4,5x70 aw20 0162 245 070 Hardened steel AW20 4.5 mm 70 mm 200x
Alternate Text

Tréskrúfa assy® f.tappa 4,5x70 aw20

Vörunúmer: 0162 245 070

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Furniture
    Body