Tréskr. assy® - Würth á Íslandi ehf.
Mínar síður

Tréskrúfa hálfkúpt undirsinkuð með legg

Vörunúmer: 0180
Tréskrúfa hálfkúpt undirsinkuð með legg
  • Tækniupplýsingar
  • Material Stainless steel A2
  • Surface Bare
  • Internal drive AW20
  • Head type Countersunk oval head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
  • Thread format Single thread
  • Thread design Partial thread
  • Area of application Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip Tip with ring thread
  • Nominal diameter (d) 4 mm
  • Length (l) 40 mm
  • Head diameter (dh) 8 mm
  • Head height (k) 3.3 mm
  • Thread length (lg) 24 mm
  • Core diameter 2.5 mm
  • Angle of the tip 30 Degree
  • Max. screw-in angle 90 Degree
  • Min. screw-in angle 0 Degree
  • Product weight (per item) 2.500 g
  • Suitable for use in the following materials Board ply wood
    Wood
    Derived timber product
    Hardwood
    LVL
    Softwood
  • Approval ETA-11/0190
  • Screw requiring approval Yes

Vörunafn Material Internal drive Nominal diameter (d) Length (l) M. í kassa
Tréskr. assy® a2 uz/hkúpt 3,5x30 aw20 0180 235 30 Stainless steel A2 AW20 3.5 mm 30 mm 200x
Alternate Text

Tréskr. assy® a2 uz/hkúpt 3,5x30 aw20

Vörunúmer: 0180 235 30

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk oval head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uz/hkúpt 3,5x35 aw20 0180 235 35 Stainless steel A2 AW20 3.5 mm 35 mm 200x
Alternate Text

Tréskr. assy® a2 uz/hkúpt 3,5x35 aw20

Vörunúmer: 0180 235 35

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk oval head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uz/hkúpt 3,5x40 aw20 0180 235 40 Stainless steel A2 AW20 3.5 mm 40 mm 200x
Alternate Text

Tréskr. assy® a2 uz/hkúpt 3,5x40 aw20

Vörunúmer: 0180 235 40

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk oval head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uz/hkúpt 4,0x30 aw20 0180 240 30 Stainless steel A2 AW20 4 mm 30 mm 200x
Alternate Text

Tréskr. assy® a2 uz/hkúpt 4,0x30 aw20

Vörunúmer: 0180 240 30

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk oval head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uz/hkúpt 4,0x35 aw20 0180 240 35 Stainless steel A2 AW20 4 mm 35 mm 200x
Alternate Text

Tréskr. assy® a2 uz/hkúpt 4,0x35 aw20

Vörunúmer: 0180 240 35

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk oval head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uz/hkúpt 4,0x40 aw20 0180 240 40 Stainless steel A2 AW20 4 mm 40 mm 200x
Alternate Text

Tréskr. assy® a2 uz/hkúpt 4,0x40 aw20

Vörunúmer: 0180 240 40

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk oval head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Full thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uz/hkúpt m.legg 4,0x40 aw20 0180 340 40 Stainless steel A2 AW20 4 mm 40 mm 500x
Alternate Text

Tréskr. assy® a2 uz/hkúpt m.legg 4,0x40 aw20

Vörunúmer: 0180 340 40

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk oval head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uz/hkúpt m.legg 4,0x45 aw20 0180 340 45 Stainless steel A2 AW20 4 mm 45 mm 500x
Alternate Text

Tréskr. assy® a2 uz/hkúpt m.legg 4,0x45 aw20

Vörunúmer: 0180 340 45

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk oval head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uz/hkúpt m.legg 4,0x50 aw20 0180 340 50 Stainless steel A2 AW20 4 mm 50 mm 500x
Alternate Text

Tréskr. assy® a2 uz/hkúpt m.legg 4,0x50 aw20

Vörunúmer: 0180 340 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk oval head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uz/hkúpt m.legg 4,5x50 aw20 0180 345 50 Stainless steel A2 AW20 4.5 mm 50 mm 250x
Alternate Text

Tréskr. assy® a2 uz/hkúpt m.legg 4,5x50 aw20

Vörunúmer: 0180 345 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk oval head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uz/hkúpt m.legg 4,5x60 aw20 0180 345 60 Stainless steel A2 AW20 4.5 mm 60 mm 250x
Alternate Text

Tréskr. assy® a2 uz/hkúpt m.legg 4,5x60 aw20

Vörunúmer: 0180 345 60

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk oval head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 uz/hkúpt m.legg 4,5x80 aw20 0180 345 80 Stainless steel A2 AW20 4.5 mm 80 mm 100x
Alternate Text

Tréskr. assy® a2 uz/hkúpt m.legg 4,5x80 aw20

Vörunúmer: 0180 345 80

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk oval head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread