Tréskr. assy® - Würth á Íslandi ehf.
Mínar síður

Tréskrúfa undirsinkuð með legg

Vörunúmer: 0170
Tréskrúfa undirsinkuð með legg
  • Tækniupplýsingar
  • Material Hardened steel
  • Surface Galvanised
  • Internal drive AW30
  • Head type Countersunk head
  • RoHS-compliant Yes
  • Thread type Wood screw thread
  • Thread format Coarse thread
  • Thread design Partial thread
  • Head details Milling pockets
  • Area of application On rafter insulation
    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
  • Shape of tip Tip with counter thread
  • Nominal diameter (d) 6 mm
  • Length (l) 120 mm
  • Head diameter (dh) 12 mm
  • Head height (k) 4.2 mm
  • Thread length (lg) 70 mm
  • Core diameter 3.9 mm
  • Angle of the tip 34 Degree
  • Suitable for use in the following materials Board ply wood
    Wood
    Derived timber product
    Hardwood
    LVL
    Softwood
  • Approval ETA-11/0190
  • Screw requiring approval Yes
  • Min./max. screw-in angle 0-90 Degree
  • End milling cutter Yes

Vörunafn Material Internal drive Nominal diameter (d) Length (l) M. í kassa
Tréskr. assy® m.legg 3,5x30 aw20 0170 135 30 Hardened steel AW20 3.5 mm 30 mm 1,000x
Alternate Text

Tréskr. assy® m.legg 3,5x30 aw20

Vörunúmer: 0170 135 30

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
Tréskr. assy® m.legg 3,5x35 aw20 0170 135 35 Hardened steel AW20 3.5 mm 35 mm 1,000x
Alternate Text

Tréskr. assy® m.legg 3,5x35 aw20

Vörunúmer: 0170 135 35

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
Tréskr. assy® m.legg 3,5x40 aw20 0170 135 40 Hardened steel AW20 3.5 mm 40 mm 500x
Alternate Text

Tréskr. assy® m.legg 3,5x40 aw20

Vörunúmer: 0170 135 40

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
Tréskr. assy® m.legg 3,5x45 aw20 0170 135 45 Hardened steel AW20 3.5 mm 45 mm 500x
Alternate Text

Tréskr. assy® m.legg 3,5x45 aw20

Vörunúmer: 0170 135 45

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
Tréskr. assy® m.legg 3,5x50 aw20 0170 135 50 Hardened steel AW20 3.5 mm 50 mm 500x
Alternate Text

Tréskr. assy® m.legg 3,5x50 aw20

Vörunúmer: 0170 135 50

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
Tréskrúfa assy® m.legg 4x25 aw20 0170 140 25 Hardened steel AW20 4 mm 25 mm 1,000x
Alternate Text

Tréskrúfa assy® m.legg 4x25 aw20

Vörunúmer: 0170 140 25

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
Tréskrúfa assy® m.legg 4x30 aw20 0170 140 30 Hardened steel AW20 4 mm 30 mm 500x
Alternate Text

Tréskrúfa assy® m.legg 4x30 aw20

Vörunúmer: 0170 140 30

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
Tréskrúfa assy® m.legg 4x35 aw20 0170 140 35 Hardened steel AW20 4 mm 35 mm 500x
Alternate Text

Tréskrúfa assy® m.legg 4x35 aw20

Vörunúmer: 0170 140 35

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
Tréskrúfa assy® m.legg 4x40 aw20 0170 140 40 Hardened steel AW20 4 mm 40 mm 500x
Alternate Text

Tréskrúfa assy® m.legg 4x40 aw20

Vörunúmer: 0170 140 40

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
Tréskrúfa assy® m.legg 4x45 aw20 0170 140 45 Hardened steel AW20 4 mm 45 mm 500x
Alternate Text

Tréskrúfa assy® m.legg 4x45 aw20

Vörunúmer: 0170 140 45

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
Tréskrúfa assy® m.legg 4x50 aw20 0170 140 50 Hardened steel AW20 4 mm 50 mm 500x
Alternate Text

Tréskrúfa assy® m.legg 4x50 aw20

Vörunúmer: 0170 140 50

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
Tréskrúfa assy® m.legg 4x55 aw20 0170 140 55 Hardened steel AW20 4 mm 55 mm 250x
Alternate Text

Tréskrúfa assy® m.legg 4x55 aw20

Vörunúmer: 0170 140 55

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
Tréskrúfa assy® m.legg 4x60 aw20 0170 140 60 Hardened steel AW20 4 mm 60 mm 250x
Alternate Text

Tréskrúfa assy® m.legg 4x60 aw20

Vörunúmer: 0170 140 60

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
Tréskrúfa assy® m.legg 4x70 aw20 0170 140 70 Hardened steel AW20 4 mm 70 mm 200x
Alternate Text

Tréskrúfa assy® m.legg 4x70 aw20

Vörunúmer: 0170 140 70

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
Tréskr. assy® m.legg 4,5x35 aw20 0170 145 35 Hardened steel AW20 4.5 mm 35 mm 500x
Alternate Text

Tréskr. assy® m.legg 4,5x35 aw20

Vörunúmer: 0170 145 35

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
    Interior fitting
Tréskr. assy® m.legg 4,5x40 aw20 0170 145 40 Hardened steel AW20 4.5 mm 40 mm 500x
Alternate Text

Tréskr. assy® m.legg 4,5x40 aw20

Vörunúmer: 0170 145 40

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
    Interior fitting
Tréskr. assy® m.legg 4,5x45 aw20 0170 145 45 Hardened steel AW20 4.5 mm 45 mm 500x
Alternate Text

Tréskr. assy® m.legg 4,5x45 aw20

Vörunúmer: 0170 145 45

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
    Interior fitting
Tréskr. assy® m.legg 4,5x50 aw20 0170 145 50 Hardened steel AW20 4.5 mm 50 mm 250x
Alternate Text

Tréskr. assy® m.legg 4,5x50 aw20

Vörunúmer: 0170 145 50

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
    Interior fitting
Tréskr. assy® m.legg 4,5x60 aw20 0170 145 60 Hardened steel AW20 4.5 mm 60 mm 250x
Alternate Text

Tréskr. assy® m.legg 4,5x60 aw20

Vörunúmer: 0170 145 60

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
    Interior fitting
Tréskr. assy® m.legg 4,5x70 aw20 0170 145 70 Hardened steel AW20 4.5 mm 70 mm 200x
Alternate Text

Tréskr. assy® m.legg 4,5x70 aw20

Vörunúmer: 0170 145 70

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
    Interior fitting
Tréskr. assy® m.legg 4,5x80 aw20 0170 145 80 Hardened steel AW20 4.5 mm 80 mm 200x
Alternate Text

Tréskr. assy® m.legg 4,5x80 aw20

Vörunúmer: 0170 145 80

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Double thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Universal
    Furniture
    Body
    Fitting
    Interior fitting
Tréskr. assy® m.legg 5x100 aw20 0170 150 100 Hardened steel AW20 5 mm 100 mm 100x
Alternate Text

Tréskr. assy® m.legg 5x100 aw20

Vörunúmer: 0170 150 100

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskr. assy® m.legg 5x110 aw20 0170 150 110 Hardened steel AW20 5 mm 110 mm 100x
Alternate Text

Tréskr. assy® m.legg 5x110 aw20

Vörunúmer: 0170 150 110

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskr. assy® m.legg 5x120 aw20 0170 150 120 Hardened steel AW20 5 mm 120 mm 100x
Alternate Text

Tréskr. assy® m.legg 5x120 aw20

Vörunúmer: 0170 150 120

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® m.legg 5x30 aw20 0170 150 30 Hardened steel AW20 5 mm 30 mm 500x
Alternate Text

Tréskrúfa assy® m.legg 5x30 aw20

Vörunúmer: 0170 150 30

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® m.legg 5x35 aw20 0170 150 35 Hardened steel AW20 5 mm 35 mm 500x
Alternate Text

Tréskrúfa assy® m.legg 5x35 aw20

Vörunúmer: 0170 150 35

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® m.legg 5x40 aw20 0170 150 40 Hardened steel AW20 5 mm 40 mm 500x
Alternate Text

Tréskrúfa assy® m.legg 5x40 aw20

Vörunúmer: 0170 150 40

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® m.legg 5x45 aw20 0170 150 45 Hardened steel AW20 5 mm 45 mm 250x
Alternate Text

Tréskrúfa assy® m.legg 5x45 aw20

Vörunúmer: 0170 150 45

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® m.legg 5x50 aw20 0170 150 50 Hardened steel AW20 5 mm 50 mm 250x
Alternate Text

Tréskrúfa assy® m.legg 5x50 aw20

Vörunúmer: 0170 150 50

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® m.legg 5x55 aw20 0170 150 55 Hardened steel AW20 5 mm 55 mm 250x
Alternate Text

Tréskrúfa assy® m.legg 5x55 aw20

Vörunúmer: 0170 150 55

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® m.legg 5x60 aw20 0170 150 60 Hardened steel AW20 5 mm 60 mm 250x
Alternate Text

Tréskrúfa assy® m.legg 5x60 aw20

Vörunúmer: 0170 150 60

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® m.legg 5x70 aw20 0170 150 70 Hardened steel AW20 5 mm 70 mm 200x
Alternate Text

Tréskrúfa assy® m.legg 5x70 aw20

Vörunúmer: 0170 150 70

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® m.legg 5x80 aw20 0170 150 80 Hardened steel AW20 5 mm 80 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 5x80 aw20

Vörunúmer: 0170 150 80

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® m.legg 5x90 aw20 0170 150 90 Hardened steel AW20 5 mm 90 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 5x90 aw20

Vörunúmer: 0170 150 90

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® m.legg 6x120 aw30 0170 160 120 Hardened steel AW30 6 mm 120 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x120 aw30

Vörunúmer: 0170 160 120

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    On rafter insulation
    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® m.legg 6x140 aw30 0170 160 140 Hardened steel AW30 6 mm 140 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x140 aw30

Vörunúmer: 0170 160 140

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    On rafter insulation
    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® m.legg 6x150 aw30 0170 160 150 Hardened steel AW30 6 mm 150 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x150 aw30

Vörunúmer: 0170 160 150

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    On rafter insulation
    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® m.legg 6x220 aw30 0170 160 220 Hardened steel AW30 6 mm 220 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x220 aw30

Vörunúmer: 0170 160 220

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    On rafter insulation
    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® m.legg 6x60 aw30 0170 160 60 Hardened steel AW30 6 mm 60 mm 200x
Alternate Text

Tréskrúfa assy® m.legg 6x60 aw30

Vörunúmer: 0170 160 60

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    On rafter insulation
    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® m.legg 6x70 aw30 0170 160 70 Hardened steel AW30 6 mm 70 mm 200x
Alternate Text

Tréskrúfa assy® m.legg 6x70 aw30

Vörunúmer: 0170 160 70

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    On rafter insulation
    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® m.legg 6x80 aw30 0170 160 80 Hardened steel AW30 6 mm 80 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x80 aw30

Vörunúmer: 0170 160 80

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    On rafter insulation
    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® m.legg 6x90 aw30 0170 160 90 Hardened steel AW30 6 mm 90 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x90 aw30

Vörunúmer: 0170 160 90

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Galvanised
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    On rafter insulation
    Roof
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
Tréskrúfa assy® m.legg 6x100 aw30 0170 360 100 Hardened steel AW30 6 mm 100 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x100 aw30

Vörunúmer: 0170 360 100

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Yellow galvanised
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    On rafter insulation
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
  • Shape of tip

    Tip with counter thread
Tréskrúfa assy® m.legg 6x110 aw30 0170 360 110 Hardened steel AW30 6 mm 110 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x110 aw30

Vörunúmer: 0170 360 110

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Yellow galvanised
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    On rafter insulation
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
  • Shape of tip

    Tip with counter thread
Tréskrúfa assy® m.legg 6x120 aw30 0170 360 120 Hardened steel AW30 6 mm 120 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x120 aw30

Vörunúmer: 0170 360 120

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Yellow galvanised
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    On rafter insulation
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
  • Shape of tip

    Tip with counter thread
Tréskrúfa assy® m.legg 6x160 aw30 0170 360 160 Hardened steel AW30 6 mm 160 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x160 aw30

Vörunúmer: 0170 360 160

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Yellow galvanised
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    On rafter insulation
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
  • Shape of tip

    Tip with counter thread
Tréskrúfa assy® m.legg 6x50 aw30 0170 360 50 Hardened steel AW30 6 mm 50 mm 250x
Alternate Text

Tréskrúfa assy® m.legg 6x50 aw30

Vörunúmer: 0170 360 50

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Yellow galvanised
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    On rafter insulation
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
  • Shape of tip

    Tip with counter thread
Tréskrúfa assy® m.legg 6x60 aw30 0170 360 60 Hardened steel AW30 6 mm 60 mm 200x
Alternate Text

Tréskrúfa assy® m.legg 6x60 aw30

Vörunúmer: 0170 360 60

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Yellow galvanised
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    On rafter insulation
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
  • Shape of tip

    Tip with counter thread
Tréskrúfa assy® m.legg 6x70 aw30 0170 360 70 Hardened steel AW30 6 mm 70 mm 200x
Alternate Text

Tréskrúfa assy® m.legg 6x70 aw30

Vörunúmer: 0170 360 70

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Yellow galvanised
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    On rafter insulation
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
  • Shape of tip

    Tip with counter thread
Tréskrúfa assy® m.legg 6x80 aw30 0170 360 80 Hardened steel AW30 6 mm 80 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x80 aw30

Vörunúmer: 0170 360 80

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Yellow galvanised
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    On rafter insulation
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
  • Shape of tip

    Tip with counter thread
Tréskrúfa assy® m.legg 6x90 aw30 0170 360 90 Hardened steel AW30 6 mm 90 mm 100x
Alternate Text

Tréskrúfa assy® m.legg 6x90 aw30

Vörunúmer: 0170 360 90

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Surface

    Yellow galvanised
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • Thread type

    Wood screw thread
  • Thread format

    Coarse thread
  • Thread design

    Partial thread
  • Head details

    Milling pockets
  • Area of application

    On rafter insulation
    Element construction
    Timber construction
    Timber panel construction
    Interior fitting
    Structural woodwork
    Universal
  • Shape of tip

    Tip with counter thread
Tréskr. assy® a2 m.legg 4x40 aw20 0180 140 40 Stainless steel A2 AW20 4 mm 40 mm 500x
Alternate Text

Tréskr. assy® a2 m.legg 4x40 aw20

Vörunúmer: 0180 140 40

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 m.legg 4x50 aw20 0180 140 50 Stainless steel A2 AW20 4 mm 50 mm 500x
Alternate Text

Tréskr. assy® a2 m.legg 4x50 aw20

Vörunúmer: 0180 140 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 m.legg 4x60 aw20 0180 140 60 Stainless steel A2 AW20 4 mm 60 mm 250x
Alternate Text

Tréskr. assy® a2 m.legg 4x60 aw20

Vörunúmer: 0180 140 60

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 m.legg 4x70 aw20 0180 140 70 Stainless steel A2 AW20 4 mm 70 mm 200x
Alternate Text

Tréskr. assy® a2 m.legg 4x70 aw20

Vörunúmer: 0180 140 70

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2m.legg 4,5x50 aw20 0180 145 50 Stainless steel A2 AW20 4.5 mm 50 mm 250x
Alternate Text

Tréskr. assy® a2m.legg 4,5x50 aw20

Vörunúmer: 0180 145 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2m.legg 4,5x70 aw20 0180 145 70 Stainless steel A2 AW20 4.5 mm 70 mm 200x
Alternate Text

Tréskr. assy® a2m.legg 4,5x70 aw20

Vörunúmer: 0180 145 70

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2m.legg 4,5x80 aw20 0180 145 80 Stainless steel A2 AW20 4.5 mm 80 mm 200x
Alternate Text

Tréskr. assy® a2m.legg 4,5x80 aw20

Vörunúmer: 0180 145 80

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 m.legg 5x100 aw20 0180 150 100 Stainless steel A2 AW20 5 mm 100 mm 100x
Alternate Text

Tréskr. assy® a2 m.legg 5x100 aw20

Vörunúmer: 0180 150 100

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 m.legg 5x50 aw20 0180 150 50 Stainless steel A2 AW20 5 mm 50 mm 250x
Alternate Text

Tréskr. assy® a2 m.legg 5x50 aw20

Vörunúmer: 0180 150 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 m.legg 5x60 aw20 0180 150 60 Stainless steel A2 AW20 5 mm 60 mm 250x
Alternate Text

Tréskr. assy® a2 m.legg 5x60 aw20

Vörunúmer: 0180 150 60

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 m.legg 5x70 aw20 0180 150 70 Stainless steel A2 AW20 5 mm 70 mm 200x
Alternate Text

Tréskr. assy® a2 m.legg 5x70 aw20

Vörunúmer: 0180 150 70

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 m.legg 5x80 aw20 0180 150 80 Stainless steel A2 AW20 5 mm 80 mm 100x
Alternate Text

Tréskr. assy® a2 m.legg 5x80 aw20

Vörunúmer: 0180 150 80

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 m.legg 5x90 aw20 0180 150 90 Stainless steel A2 AW20 5 mm 90 mm 100x
Alternate Text

Tréskr. assy® a2 m.legg 5x90 aw20

Vörunúmer: 0180 150 90

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW20
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 m.legg 6x100 aw30 0180 160 100 Stainless steel A2 AW30 6 mm 100 mm 100x
Alternate Text

Tréskr. assy® a2 m.legg 6x100 aw30

Vörunúmer: 0180 160 100

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 m.legg 6x120 aw30 0180 160 120 Stainless steel A2 AW30 6 mm 120 mm 100x
Alternate Text

Tréskr. assy® a2 m.legg 6x120 aw30

Vörunúmer: 0180 160 120

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 m.legg 6x160 aw30 0180 160 160 Stainless steel A2 AW30 6 mm 160 mm 100x
Alternate Text

Tréskr. assy® a2 m.legg 6x160 aw30

Vörunúmer: 0180 160 160

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 m.legg 6x70 aw30 0180 160 70 Stainless steel A2 AW30 6 mm 70 mm 200x
Alternate Text

Tréskr. assy® a2 m.legg 6x70 aw30

Vörunúmer: 0180 160 70

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 m.legg 6x80 aw30 0180 160 80 Stainless steel A2 AW30 6 mm 80 mm 100x
Alternate Text

Tréskr. assy® a2 m.legg 6x80 aw30

Vörunúmer: 0180 160 80

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread
Tréskr. assy® a2 m.legg 6x90 aw30 0180 160 90 Stainless steel A2 AW30 6 mm 90 mm 100x
Alternate Text

Tréskr. assy® a2 m.legg 6x90 aw30

Vörunúmer: 0180 160 90

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Internal drive

    AW30
  • Head type

    Countersunk head
  • RoHS-compliant

    Yes
  • Thread type

    Wood screw thread
  • Thread format

    Single thread
  • Thread design

    Partial thread
  • Area of application

    Façades
    Terrace
    Fence
    Structural woodwork
    Wet areas
    Balcony
    Board walk
    Play equipment
    Outdoors
  • Shape of tip

    Tip with ring thread