Stoppskrúfa m.hringskera
- Tækniupplýsingar
- Ítarupplýsingar
ISO 4029, steel 45H, plain
Notice
Hardness class 45H corresponds to a hardness of 450 HV
ISO 4029 replaces DIN 916 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.
- Material Steel
- Surface Bare
- Length (l1) 20 mm
- Head type Without head
- Norms ISO 4029
- Body width M8
- RoHS-compliant Yes
- Drive type Hexagon socket
- Thread type Metric thread
- Pitch 1.25 mm
- Thread format Standard metric thread
- Thread design Full thread
- Internal drive (s1) IH4
- Shape of tip Cup point
- Hardness category 45H
- Ring cutter diameter (d2) 5 mm
Vörunafn | Material | Body width | Length (l1) | M. í kassa | |
---|---|---|---|---|---|
Stoppskrúfa m.hringskera 10x40 0254 10 40 | 100x | ||||
Stoppskrúfa m.hringskera 10x40Vörunúmer: 0254 10 40 |
|||||
Stoppskrúfa m.hringskera 12x12 0254 12 12 | 100x | ||||
Stoppskrúfa m.hringskera 12x12Vörunúmer: 0254 12 12 |
|||||
Stoppskrúfam.hringskera 12x16 0254 12 16 | Steel | M12 | 16 mm | 100x | |
Stoppskrúfam.hringskera 12x16Vörunúmer: 0254 12 16Tæknilegar upplýsingar
|
|||||
Stoppskrúfa m.hringskera 3x4 0254 3 4 | 200x | ||||
Stoppskrúfa m.hringskera 3x4Vörunúmer: 0254 3 4 |
|||||
Stoppskrúfa m.hringskera 3x6 0254 3 6 | 200x | ||||
Stoppskrúfa m.hringskera 3x6Vörunúmer: 0254 3 6 |
|||||
Stoppskrúfa m.hringskera 4x10 0254 4 10 | 200x | ||||
Stoppskrúfa m.hringskera 4x10Vörunúmer: 0254 4 10 |
|||||
Stoppskrúfa m.hringskera 4x12 0254 4 12 | 200x | ||||
Stoppskrúfa m.hringskera 4x12Vörunúmer: 0254 4 12 |
|||||
Stoppskrúfa m.hringskera 5x8 0254 5 8 | 200x | ||||
Stoppskrúfa m.hringskera 5x8Vörunúmer: 0254 5 8 |
|||||
Stoppskrúfa m. hringskera 8x20 0254 8 20 | Steel | M8 | 20 mm | 100x | |
Stoppskrúfa m. hringskera 8x20Vörunúmer: 0254 8 20Tæknilegar upplýsingar
|