Rekskrúfa shark® - Würth á Íslandi ehf.
Mínar síður

Shark rekskrúfur

Shark rekskrúfur
  • Tækniupplýsingar
  • Surface Zinc plated
  • Internal drive Z2
  • Material of the nail Steel
  • Anchor diameter 6 mm
  • Anchor length (l) 40 mm
  • Embedding depth (h nom) 30 mm
  • Nominal drill-bit diameter (d 0) 6 mm
  • Drill hole depth (h 1) 35 mm
  • Max. attachment height (t fix) 10 mm
  • Hole diameter in component (d f) 6 mm

Vörunafn Surface Anchor diameter Anchor length (l) M. í kassa
Rekskrúfa shark® 6x40 slétt 5906 306 40 Zinc plated 6 mm 40 mm 200x
Alternate Text

Rekskrúfa shark® 6x40 slétt

Vörunúmer: 5906 306 40

Tæknilegar upplýsingar

  • Surface

    Zinc plated
  • Internal drive

    Z2
  • Material of the nail

    Steel
  • Anchor diameter

    6 mm
  • Anchor length (l)

    40 mm
  • Embedding depth (h nom)

    30 mm
  • Nominal drill-bit diameter (d 0)

    6 mm
  • Drill hole depth (h 1)

    35 mm
  • Max. attachment height (t fix)

    10 mm
  • Hole diameter in component (d f)

    6 mm