Rekskrúfa 6*60 - Würth á Íslandi ehf.
Mínar síður

Undirsinkaðar rekskrúfur

  • Tækniupplýsingar
  • Ítarupplýsingar
For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel Quick, cost-effective installationCan be removed again through drive in the screw headPre-assembled with suitable screwSuitable for push-through installationClear integral hammer-in stop prevents premature expansionFor recessed or protruding installation (retracts into soft wood automatically)Resistant to UV raysResistant to rotting (plastic anchors made of high-quality polyamide)Temperature resistant from -40°C up to +150°CHalogen-free
  • Surface Galvanised
  • Internal drive Z3
  • Material of the nail Steel
  • Anchor diameter 8 mm
  • Anchor length (l) 100 mm
  • Embedding depth (h nom) 40 mm
  • Nominal drill-bit diameter (d 0) 8 mm
  • Drill hole depth (h 1) 45 mm
  • Max. attachment height (t fix) 60 mm
  • Hole diameter in component (d f) 8 mm

Vörunafn Surface Anchor diameter Anchor length (l) M. í kassa
Rekskrúfa 6*60 undirsinkuð 0906 316 60 Galvanised 6 mm 60 mm 200x
Alternate Text

Rekskrúfa 6*60 undirsinkuð

Vörunúmer: 0906 316 60

Tæknilegar upplýsingar

  • Surface

    Galvanised
  • Internal drive

    Z2
  • Material of the nail

    Steel
  • Anchor diameter

    6 mm
  • Anchor length (l)

    60 mm
  • Embedding depth (h nom)

    30 mm
  • Nominal drill-bit diameter (d 0)

    6 mm
  • Drill hole depth (h 1)

    35 mm
  • Max. attachment height (t fix)

    30 mm
  • Hole diameter in component (d f)

    6 mm
Rekskrúfa 6*80 undirsinkuð 0906 316 80 Galvanised 6 mm 80 mm 200x
Alternate Text

Rekskrúfa 6*80 undirsinkuð

Vörunúmer: 0906 316 80

Tæknilegar upplýsingar

  • Surface

    Galvanised
  • Internal drive

    Z2
  • Material of the nail

    Steel
  • Anchor diameter

    6 mm
  • Anchor length (l)

    80 mm
  • Embedding depth (h nom)

    30 mm
  • Nominal drill-bit diameter (d 0)

    6 mm
  • Drill hole depth (h 1)

    35 mm
  • Max. attachment height (t fix)

    50 mm
  • Hole diameter in component (d f)

    6 mm
Rekskrúfa 8*100 undirsinkuð 0906 318 100 Galvanised 8 mm 100 mm 100x
Alternate Text

Rekskrúfa 8*100 undirsinkuð

Vörunúmer: 0906 318 100

Tæknilegar upplýsingar

  • Surface

    Galvanised
  • Internal drive

    Z3
  • Material of the nail

    Steel
  • Anchor diameter

    8 mm
  • Anchor length (l)

    100 mm
  • Embedding depth (h nom)

    40 mm
  • Nominal drill-bit diameter (d 0)

    8 mm
  • Drill hole depth (h 1)

    45 mm
  • Max. attachment height (t fix)

    60 mm
  • Hole diameter in component (d f)

    8 mm
Rekskrúfa 8*120 undirsinkuð 0906 318 120 Galvanised 8 mm 120 mm 100x
Alternate Text

Rekskrúfa 8*120 undirsinkuð

Vörunúmer: 0906 318 120

Tæknilegar upplýsingar

  • Surface

    Galvanised
  • Internal drive

    Z3
  • Material of the nail

    Steel
  • Anchor diameter

    8 mm
  • Anchor length (l)

    120 mm
  • Embedding depth (h nom)

    40 mm
  • Nominal drill-bit diameter (d 0)

    8 mm
  • Drill hole depth (h 1)

    45 mm
  • Max. attachment height (t fix)

    80 mm
  • Hole diameter in component (d f)

    8 mm
Rekskrúfa 8x135 undirsinkuð 0906 318 135 Galvanised 8 mm 135 mm 100x
Alternate Text

Rekskrúfa 8x135 undirsinkuð

Vörunúmer: 0906 318 135

Tæknilegar upplýsingar

  • Surface

    Galvanised
  • Internal drive

    Z3
  • Material of the nail

    Steel
  • Anchor diameter

    8 mm
  • Anchor length (l)

    135 mm
  • Embedding depth (h nom)

    40 mm
  • Nominal drill-bit diameter (d 0)

    8 mm
  • Drill hole depth (h 1)

    45 mm
  • Max. attachment height (t fix)

    95 mm
  • Hole diameter in component (d f)

    8 mm
Rekskrúfa 8*80 undirsinkuð 0906 318 80 Galvanised 8 mm 80 mm 100x
Alternate Text

Rekskrúfa 8*80 undirsinkuð

Vörunúmer: 0906 318 80

Tæknilegar upplýsingar

  • Surface

    Galvanised
  • Internal drive

    Z3
  • Material of the nail

    Steel
  • Anchor diameter

    8 mm
  • Anchor length (l)

    80 mm
  • Embedding depth (h nom)

    40 mm
  • Nominal drill-bit diameter (d 0)

    8 mm
  • Drill hole depth (h 1)

    45 mm
  • Max. attachment height (t fix)

    40 mm
  • Hole diameter in component (d f)

    8 mm
Rekskrúfa a-2 6*60 undirsink 0906 356 60 Bare 6 mm 60 mm 100x
Alternate Text

Rekskrúfa a-2 6*60 undirsink

Vörunúmer: 0906 356 60

Tæknilegar upplýsingar

  • Surface

    Bare
  • Internal drive

    Z2
  • Material of the nail

    Stainless steel A2
  • Anchor diameter

    6 mm
  • Anchor length (l)

    60 mm
  • Embedding depth (h nom)

    30 mm
  • Nominal drill-bit diameter (d 0)

    6 mm
  • Drill hole depth (h 1)

    35 mm
  • Max. attachment height (t fix)

    30 mm
  • Hole diameter in component (d f)

    6 mm
Rekskrúfa a-2 6*80 undirsink 0906 356 80 Bare 6 mm 80 mm 100x
Alternate Text

Rekskrúfa a-2 6*80 undirsink

Vörunúmer: 0906 356 80

Tæknilegar upplýsingar

  • Surface

    Bare
  • Internal drive

    Z2
  • Material of the nail

    Stainless steel A2
  • Anchor diameter

    6 mm
  • Anchor length (l)

    80 mm
  • Embedding depth (h nom)

    30 mm
  • Nominal drill-bit diameter (d 0)

    6 mm
  • Drill hole depth (h 1)

    35 mm
  • Max. attachment height (t fix)

    50 mm
  • Hole diameter in component (d f)

    6 mm
Rekskrúfa a-2 8*100 undirsink 0906 358 100 Bare 8 mm 100 mm 100x
Alternate Text

Rekskrúfa a-2 8*100 undirsink

Vörunúmer: 0906 358 100

Tæknilegar upplýsingar

  • Surface

    Bare
  • Internal drive

    Z3
  • Material of the nail

    Stainless steel A2
  • Anchor diameter

    8 mm
  • Anchor length (l)

    100 mm
  • Embedding depth (h nom)

    40 mm
  • Nominal drill-bit diameter (d 0)

    8 mm
  • Drill hole depth (h 1)

    45 mm
  • Max. attachment height (t fix)

    60 mm
  • Hole diameter in component (d f)

    8 mm
Rekskrúfa a-2 8*120 undirsink 0906 358 120 Bare 8 mm 120 mm 100x
Alternate Text

Rekskrúfa a-2 8*120 undirsink

Vörunúmer: 0906 358 120

Tæknilegar upplýsingar

  • Surface

    Bare
  • Internal drive

    Z3
  • Material of the nail

    Stainless steel A2
  • Anchor diameter

    8 mm
  • Anchor length (l)

    120 mm
  • Embedding depth (h nom)

    40 mm
  • Nominal drill-bit diameter (d 0)

    8 mm
  • Drill hole depth (h 1)

    45 mm
  • Max. attachment height (t fix)

    80 mm
  • Hole diameter in component (d f)

    8 mm
Rekskrúfa a-2 8*60 undirsink 0906 358 60 Bare 8 mm 60 mm 100x
Alternate Text

Rekskrúfa a-2 8*60 undirsink

Vörunúmer: 0906 358 60

Tæknilegar upplýsingar

  • Surface

    Bare
  • Internal drive

    Z3
  • Material of the nail

    Stainless steel A2
  • Anchor diameter

    8 mm
  • Anchor length (l)

    60 mm
  • Embedding depth (h nom)

    40 mm
  • Nominal drill-bit diameter (d 0)

    8 mm
  • Drill hole depth (h 1)

    45 mm
  • Max. attachment height (t fix)

    20 mm
  • Hole diameter in component (d f)

    8 mm
Rekskrúfa a-2 8*80 undirsink 0906 358 80 Bare 8 mm 80 mm 100x
Alternate Text

Rekskrúfa a-2 8*80 undirsink

Vörunúmer: 0906 358 80

Tæknilegar upplýsingar

  • Surface

    Bare
  • Internal drive

    Z3
  • Material of the nail

    Stainless steel A2
  • Anchor diameter

    8 mm
  • Anchor length (l)

    80 mm
  • Embedding depth (h nom)

    40 mm
  • Nominal drill-bit diameter (d 0)

    8 mm
  • Drill hole depth (h 1)

    45 mm
  • Max. attachment height (t fix)

    40 mm
  • Hole diameter in component (d f)

    8 mm