Rekskrúfa 5*30 - Würth á Íslandi ehf.
Mínar síður

Rekskrúfur m. sléttum haus

  • Tækniupplýsingar
  • Ítarupplýsingar
For securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation. Wall plug body with flat head, nails zinc-plated steel Quick, cost-effective installationCan be removed again through drive in the screw headPre-assembled with suitable screwSuitable for push-through installationClear integral hammer-in stop prevents premature expansionFor recessed or protruding installationResistant to UV raysResistant to rotting (plastic anchors made of high-quality polyamide)Temperature resistant from -40°C up to +150°CHalogen-free
  • Surface Galvanised
  • Internal drive Z2
  • Material of the nail Steel
  • Anchor diameter 5 mm
  • Anchor length (l) 30 mm
  • Embedding depth (h nom) 25 mm
  • Nominal drill-bit diameter (d 0) 5 mm
  • Drill hole depth (h 1) 30 mm
  • Max. attachment height (t fix) 5 mm
  • Hole diameter in component (d f) 5 mm

Vörunafn Surface Anchor diameter Anchor length (l) M. í kassa
Rekskrúfa 5*30 slétt 0906 305 30 Galvanised 5 mm 30 mm 200x
Alternate Text

Rekskrúfa 5*30 slétt

Vörunúmer: 0906 305 30

Tæknilegar upplýsingar

  • Surface

    Galvanised
  • Internal drive

    Z2
  • Material of the nail

    Steel
  • Anchor diameter

    5 mm
  • Anchor length (l)

    30 mm
  • Embedding depth (h nom)

    25 mm
  • Nominal drill-bit diameter (d 0)

    5 mm
  • Drill hole depth (h 1)

    30 mm
  • Max. attachment height (t fix)

    5 mm
  • Hole diameter in component (d f)

    5 mm
Rekskrúfa 5*40 slétt 0906 305 40 Galvanised 5 mm 40 mm 200x
Alternate Text

Rekskrúfa 5*40 slétt

Vörunúmer: 0906 305 40

Tæknilegar upplýsingar

  • Surface

    Galvanised
  • Internal drive

    Z2
  • Material of the nail

    Steel
  • Anchor diameter

    5 mm
  • Anchor length (l)

    40 mm
  • Embedding depth (h nom)

    25 mm
  • Nominal drill-bit diameter (d 0)

    5 mm
  • Drill hole depth (h 1)

    30 mm
  • Max. attachment height (t fix)

    15 mm
  • Hole diameter in component (d f)

    5 mm
Rekskrúfa 5*50 slétt 0906 305 50 Galvanised 5 mm 50 mm 200x
Alternate Text

Rekskrúfa 5*50 slétt

Vörunúmer: 0906 305 50

Tæknilegar upplýsingar

  • Surface

    Galvanised
  • Internal drive

    Z2
  • Material of the nail

    Steel
  • Anchor diameter

    5 mm
  • Anchor length (l)

    50 mm
  • Embedding depth (h nom)

    25 mm
  • Nominal drill-bit diameter (d 0)

    5 mm
  • Drill hole depth (h 1)

    30 mm
  • Max. attachment height (t fix)

    25 mm
  • Hole diameter in component (d f)

    5 mm