Rekskrúfa shark®
- Tækniupplýsingar
- Surface Bare
- Internal drive Z3
- Material of the nail Stainless steel A2
- Anchor diameter 8 mm
- Anchor length (l) 120 mm
- Embedding depth (h nom) 40 mm
- Nominal drill-bit diameter (d 0) 8 mm
- Drill hole depth (h 1) 45 mm
- Max. attachment height (t fix) 80 mm
- Hole diameter in component (d f) 8 mm
Vörunafn | Material of the nail | Surface | Anchor diameter | Anchor length (l) | M. í kassa | |
---|---|---|---|---|---|---|
Rekskrúfa shark® a-2 8x120 undirsink 5906 358 120 | Stainless steel A2 | Bare | 8 mm | 120 mm | 100x | |
Rekskrúfa shark® a-2 8x120 undirsinkVörunúmer: 5906 358 120Tæknilegar upplýsingar
|