Gipsskrúfa 3,5x25 - Würth á Íslandi ehf.
Mínar síður

Gipsskrúfa fyrir blikk

Gipsskrúfa fyrir blikk
  • Tækniupplýsingar
  • Material Steel
  • Surface Phosphated
  • Internal drive H2
  • Head type Bugle head
  • RoHS-compliant Yes
  • Thread format Double thread
  • Nominal diameter (d) 3.5 mm
  • Length (l) 35 mm
  • Head diameter (dh) 8.4 mm
  • Thread length 28 mm

Vörunafn Nominal diameter (d) Length (l) M. í kassa
?gipsskrúfa 3,5x25 blikk 0189 035 25 3.5 mm 25 mm 1,000x
Alternate Text

?gipsskrúfa 3,5x25 blikk

Vörunúmer: 0189 035 25

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Phosphated
  • Internal drive

    H2
  • Head type

    Bugle head
  • RoHS-compliant

    Yes
  • Thread format

    Double thread
  • Nominal diameter (d)

    3.5 mm
  • Length (l)

    25 mm
  • Head diameter (dh)

    8.4 mm
  • Thread length

    18 mm
Gipsskrúfa 3,5x35 blikk 0189 035 35 3.5 mm 35 mm 1,000x
Alternate Text

Gipsskrúfa 3,5x35 blikk

Vörunúmer: 0189 035 35

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Phosphated
  • Internal drive

    H2
  • Head type

    Bugle head
  • RoHS-compliant

    Yes
  • Thread format

    Double thread
  • Nominal diameter (d)

    3.5 mm
  • Length (l)

    35 mm
  • Head diameter (dh)

    8.4 mm
  • Thread length

    28 mm
Gipsskrúfa 3,5x45 blikk 0189 035 45 3.5 mm 45 mm 1,000x
Alternate Text

Gipsskrúfa 3,5x45 blikk

Vörunúmer: 0189 035 45

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Phosphated
  • Internal drive

    H2
  • Head type

    Bugle head
  • RoHS-compliant

    Yes
  • Thread format

    Double thread
  • Nominal diameter (d)

    3.5 mm
  • Length (l)

    45 mm
  • Head diameter (dh)

    8.4 mm
  • Thread length

    38 mm