Euro skrúfa
- Tækniupplýsingar
- Ítarupplýsingar
For connecting mounting plates and fittings in furniture construction
- Material: Steel, nickel-plated
- Countersunk head
- Material Hardened steel
- Surface Nickel-plated
- Internal drive AW20
- Head type Countersunk head
- Thread type Wood screw thread
- Thread format Single thread
- Thread design Full thread
- Head details Type A
-
Area of application
Fitting
Store construction
Exhibition stand construction
Furniture - Shape of tip Flat
- Nominal diameter (d) 6.3 mm
- Length (l) 11 mm
- Head diameter (dh) 7.4 mm
- Head height (k) 1.8 mm
- Core diameter 4 mm
- Max. screw-in angle 90 Degree
- Min. screw-in angle 45 Degree
-
Suitable for use in the following materials
Wood
Derived timber product
Softwood
Vörunafn | Nominal diameter (d) | Length (l) | M. í kassa | |
---|---|---|---|---|
Euro skrúfa 6,3x11 aw20 0276 563 11 | 6.3 mm | 11 mm | 500x | |
Euro skrúfa 6,3x11 aw20Vörunúmer: 0276 563 11Tæknilegar upplýsingar
|
||||
Euro skrúfa 6,3x14 aw20 0276 563 14 | 6.3 mm | 14 mm | 500x | |
Euro skrúfa 6,3x14 aw20Vörunúmer: 0276 563 14Tæknilegar upplýsingar
|