Borskrúfa með þéttingu
- Tækniupplýsingar
- Ítarupplýsingar
Sealing washer with weather-resistant, vulcanized-on EPDM seal
Galvanised drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
With general construction permit Z-14.1-4 (only approved for securing inner shells)
With European Technical Approval ETA-10/0184
- Material Steel
- Surface Galvanised
- Nominal diameter (d1) 5.5 mm
- Length (l1) 40 mm
- Head height (k1) 5.2 mm
- Head type Hexagon head
- RoHS-compliant Yes
- Drive type Hexagon
- External drive (s1) WS8
- Washer thickness (h1) 4 mm
- Sealing-washer material Steel
- Surface of the sealing washer Galvanised
- Gasket material Ethylene propylene diene terpolymer rubber
- Drill tip length (lp) 5.7 mm
- Max. material thickness to be drilled through (metal) 5.3 mm
- Collar/flange Yes
- Outside diameter of the sealing washer (d2) 19 mm
Vörunafn | Material | Drive type | Nominal diameter (d1) | Length (l1) | M. í kassa | |
---|---|---|---|---|---|---|
Borskrúfa m. þéttingu 4,8x19 0214 748 199 | Steel | Hexagon | 4.8 mm | 19 mm | 300x | |
Borskrúfa m. þéttingu 4,8x19Vörunúmer: 0214 748 199Tæknilegar upplýsingar
|
||||||
Borskrúfa m. þéttingu 5,5x40 0214 755 409 | Steel | Hexagon | 5.5 mm | 40 mm | 100x | |
Borskrúfa m. þéttingu 5,5x40Vörunúmer: 0214 755 409Tæknilegar upplýsingar
|
||||||
Borskrúfa m. þéttingu 6,3x30 0214 763 309 | Steel | Hexagon | 6.3 mm | 30 mm | 200x | |
Borskrúfa m. þéttingu 6,3x30Vörunúmer: 0214 763 309Tæknilegar upplýsingar
|