Mínar síður

Boddýskrúfa svört með kúptum haus

ISO: 7049
DIN: 7981
  • Tækniupplýsingar
  • Ítarupplýsingar
DIN 7981, black galvanised steel (A2S), shape C, with tip
  • Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.

  • Guideline values for selecting the correct core hole diameter are contained in DIN 7975.

  • Shape C = thread with tip

  • Shape F = Thread without tip

  • Shape R = Thread with rounded tip
  • Material Steel
  • Surface Black, galvanised
  • Form C
  • Nominal diameter (d1) 4.2 mm
  • Length (l1) 19 mm
  • Head diameter (dk) 8.2 mm
  • Head height (k1) 3.05 mm
  • Internal drive H2
  • DIN 7981
  • Head type Pan head
  • Declaration of performance (EU-CPR) No
  • Norms DIN 7981

Vörunafn Material Nominal diameter (d1) Length (l1) M. í kassa
Boddyskrúfa svört kúpt 3,9x16 0134 39 16 Steel 3.9 mm 16 mm 100x
Alternate Text

Boddyskrúfa svört kúpt 3,9x16

Vörunúmer: 0134 39 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Black, galvanised
  • Form

    C
  • Nominal diameter (d1)

    3.9 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    7.5 mm
  • Head height (k1)

    2.8 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa svört kúpt 4,2x16 0134 42 16 Steel 4.2 mm 16 mm 100x
Alternate Text

Boddyskrúfa svört kúpt 4,2x16

Vörunúmer: 0134 42 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Black, galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa svört kúpt 4,2x19 0134 42 19 Steel 4.2 mm 19 mm 100x
Alternate Text

Boddyskrúfa svört kúpt 4,2x19

Vörunúmer: 0134 42 19

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Black, galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.2 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    8.2 mm
  • Head height (k1)

    3.05 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa svört kúpt 4,8x13 0134 48 13 Steel 4.8 mm 13 mm 100x
Alternate Text

Boddyskrúfa svört kúpt 4,8x13

Vörunúmer: 0134 48 13

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Black, galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    13 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa svört kúpt 4,8x16 0134 48 16 Steel 4.8 mm 16 mm 100x
Alternate Text

Boddyskrúfa svört kúpt 4,8x16

Vörunúmer: 0134 48 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Black, galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa svört kúpt 4,8x19 0134 48 19 Steel 4.8 mm 19 mm 100x
Alternate Text

Boddyskrúfa svört kúpt 4,8x19

Vörunúmer: 0134 48 19

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Black, galvanised
  • Form

    C
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    19 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    3.55 mm
  • Internal drive

    H2
  • DIN

    7981
  • Head type

    Pan head
Boddyskrúfa svört kúpt 5,5x16 0134 55 16 Steel 5.5 mm 16 mm 100x
Alternate Text

Boddyskrúfa svört kúpt 5,5x16

Vörunúmer: 0134 55 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Black, galvanised
  • Form

    C
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    10.8 mm
  • Head height (k1)

    3.95 mm
  • Internal drive

    H3
  • DIN

    7981
  • Head type

    Pan head