Mínar síður

Þéttiskinna

  • Tækniupplýsingar
  • Material Soft material
  • Internal diameter (d1) 12 mm
  • Outer diameter (d2) 24 mm
  • Suitable for vehicle manufacturer Daihatsu
    Toyota
  • Corresponds to original spare part number Daihatsu: 90044-30281-000, Toyota: 90430-12028
  • Thickness (b) 2 mm

Vörunafn Internal diameter (d1) Outer diameter (d2) Thickness (b) Suitable for vehicle manufacturer M. í kassa
Toyota þéttiskinna 12x24x2 0464 012 242 12 mm 24 mm 2 mm Daihatsu<br>Toyota 50x
Alternate Text

Toyota þéttiskinna 12x24x2

Vörunúmer: 0464 012 242

Tæknilegar upplýsingar

  • Material

    Soft material
  • Internal diameter (d1)

    12 mm
  • Outer diameter (d2)

    24 mm
  • Suitable for vehicle manufacturer

    Daihatsu
    Toyota
  • Corresponds to original spare part number

    Daihatsu: 90044-30281-000, Toyota: 90430-12028
  • Thickness (b)

    2 mm
Toyota þéttiskinna 16x22x2 0464 016 22 16 mm 22 mm 2 mm Toyota 50x
Alternate Text

Toyota þéttiskinna 16x22x2

Vörunúmer: 0464 016 22

Tæknilegar upplýsingar

  • Internal diameter (d1)

    16 mm
  • Outer diameter (d2)

    22 mm
  • Suitable for vehicle manufacturer

    Toyota
  • Thickness (b)

    2 mm
Toyota þéttiskinna 18x28x2 0464 018 282 18 mm 50x
Alternate Text

Toyota þéttiskinna 18x28x2

Vörunúmer: 0464 018 282

Tæknilegar upplýsingar

  • Internal diameter (d1)

    18 mm
Ford þéttiskinna 12,8x20,2x2,1 0464 12 20 12.8 mm 20.2 mm 2.1 mm 50x
Alternate Text

Ford þéttiskinna 12,8x20,2x2,1

Vörunúmer: 0464 12 20

Tæknilegar upplýsingar

  • Internal diameter (d1)

    12.8 mm
  • Outer diameter (d2)

    20.2 mm
  • Thickness (b)

    2.1 mm
  • Comparison number

    Orig. Ford Escort-Nr. 1 451 991
Ford þéttiskinna 14x22 0464 14 22 14 mm 22 mm 2 mm Ford 50x
Alternate Text

Ford þéttiskinna 14x22

Vörunúmer: 0464 14 22

Tæknilegar upplýsingar

  • Material

    Plastic
  • Internal diameter (d1)

    14 mm
  • Outer diameter (d2)

    22 mm
  • Suitable for vehicle manufacturer

    Ford
  • Corresponds to original spare part number

    Ford: 1454 118
  • Thickness (b)

    2 mm