Mínar síður

Þéttihringur

Þéttihringur
  • Tækniupplýsingar
  • Ítarupplýsingar
Self-centring
  • Galvanised steel, blue passivated (A2K)

  • Steel washer with moulded-on rubber sealing lip; for sealing bolt heads (primarily used with metric hexagon bolts in accordance with German DIN standard) and flange connections.

  • For high pressure, vacuum and broad temperature ranges.

  • Optimum sealing effect due to precisely defined lip formation.

  • No pressing out, even under extreme pressure conditions thanks to metal-metal contact.

  • Minimal tightening torque

  • No retightening of installed seal

  • Replaces other previously used seals

  • Can be used several times

  • Quick, easy and reliable installation.

  • Overhead installation possible

  • No special machining of metal surface required.

  • Temperature resistant from –35°C to +120°C

  • Hardness of rubber seal: 65–75 Shore
  • Material Steel
  • Shore A hardness 70 +/- 5
  • Min./max. temperature resistance -35 to 120 °C
  • Surface Galvanised
  • Internal diameter (d1) 12 mm
  • Outer diameter (d2) 19 mm
  • Thickness (h1) 1.5 mm
  • Suitable for screw M12
  • Through-hole according to DIN 69 f 13 mm
  • Through-hole according to DIN 69 m 13.5 mm

Vörunafn Internal diameter (d1) Outer diameter (d2) Thickness (h1) M. í kassa
Þéttihringur 10mm sjálfmiðju 0469 001 0 10 mm 17 mm 1.5 mm 50x
Alternate Text

Þéttihringur 10mm sjálfmiðju

Vörunúmer: 0469 001 0

Tæknilegar upplýsingar

  • Material

    Steel
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Galvanised
  • Internal diameter (d1)

    10 mm
  • Outer diameter (d2)

    17 mm
  • Thickness (h1)

    1.5 mm
  • Suitable for screw

    M10
  • Through-hole according to DIN 69 f

    10.5 mm
  • Through-hole according to DIN 69 m

    11 mm
Þéttihringur 12mm sjálfmiðju 0469 001 2 12 mm 19 mm 1.5 mm 50x
Alternate Text

Þéttihringur 12mm sjálfmiðju

Vörunúmer: 0469 001 2

Tæknilegar upplýsingar

  • Material

    Steel
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Galvanised
  • Internal diameter (d1)

    12 mm
  • Outer diameter (d2)

    19 mm
  • Thickness (h1)

    1.5 mm
  • Suitable for screw

    M12
  • Through-hole according to DIN 69 f

    13 mm
  • Through-hole according to DIN 69 m

    13.5 mm
Þéttihringur 14mm sjálfmiðju 0469 001 4 14 mm 22 mm 1.5 mm 1x
Alternate Text

Þéttihringur 14mm sjálfmiðju

Vörunúmer: 0469 001 4

Tæknilegar upplýsingar

  • Material

    Steel
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Galvanised
  • Internal diameter (d1)

    14 mm
  • Outer diameter (d2)

    22 mm
  • Thickness (h1)

    1.5 mm
  • Suitable for screw

    M14
  • Through-hole according to DIN 69 f

    15 mm
  • Through-hole according to DIN 69 m

    15.5 mm
Þéttihringur 16mm sjálfmiðju 0469 001 6 16 mm 24 mm 1.5 mm 1x
Alternate Text

Þéttihringur 16mm sjálfmiðju

Vörunúmer: 0469 001 6

Tæknilegar upplýsingar

  • Material

    Steel
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Galvanised
  • Internal diameter (d1)

    16 mm
  • Outer diameter (d2)

    24 mm
  • Thickness (h1)

    1.5 mm
  • Suitable for screw

    M16
  • Through-hole according to DIN 69 f

    14 mm
  • Through-hole according to DIN 69 m

    17.5 mm
Þéttihringur 18mm sjálfmiðju 0469 001 8 18 mm 27 mm 2 mm 50x
Alternate Text

Þéttihringur 18mm sjálfmiðju

Vörunúmer: 0469 001 8

Tæknilegar upplýsingar

  • Material

    Steel
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Galvanised
  • Internal diameter (d1)

    18 mm
  • Outer diameter (d2)

    27 mm
  • Thickness (h1)

    2 mm
  • Suitable for screw

    M18
  • Through-hole according to DIN 69 f

    19 mm
  • Through-hole according to DIN 69 m

    20 mm
Þéttihringur 20mm sjálfmiðju 0469 002 0 20 mm 30 mm 2 mm 1x
Alternate Text

Þéttihringur 20mm sjálfmiðju

Vörunúmer: 0469 002 0

Tæknilegar upplýsingar

  • Material

    Steel
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Galvanised
  • Internal diameter (d1)

    20 mm
  • Outer diameter (d2)

    30 mm
  • Thickness (h1)

    2 mm
  • Suitable for screw

    M20
  • Through-hole according to DIN 69 f

    21 mm
  • Through-hole according to DIN 69 m

    22 mm
Þéttihringur 22mm sjálfmiðju 0469 002 2 22 mm 32 mm 2 mm 50x
Alternate Text

Þéttihringur 22mm sjálfmiðju

Vörunúmer: 0469 002 2

Tæknilegar upplýsingar

  • Material

    Steel
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Galvanised
  • Internal diameter (d1)

    22 mm
  • Outer diameter (d2)

    32 mm
  • Thickness (h1)

    2 mm
  • Suitable for screw

    M22
  • Through-hole according to DIN 69 f

    23 mm
  • Through-hole according to DIN 69 m

    24 mm
Þéttihringur 24mm sjálfmiðju 0469 002 4 24 mm 36 mm 2 mm 1x
Alternate Text

Þéttihringur 24mm sjálfmiðju

Vörunúmer: 0469 002 4

Tæknilegar upplýsingar

  • Material

    Steel
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Galvanised
  • Internal diameter (d1)

    24 mm
  • Outer diameter (d2)

    36 mm
  • Thickness (h1)

    2 mm
  • Suitable for screw

    M24
  • Through-hole according to DIN 69 f

    25 mm
  • Through-hole according to DIN 69 m

    26 mm
Þéttihringur 4mm sjálfmiðju 0469 004 4 mm 8 mm 1 mm 25x
Alternate Text

Þéttihringur 4mm sjálfmiðju

Vörunúmer: 0469 004

Tæknilegar upplýsingar

  • Material

    Steel
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Galvanised
  • Internal diameter (d1)

    4 mm
  • Outer diameter (d2)

    8 mm
  • Thickness (h1)

    1 mm
  • Suitable for screw

    M4
  • Through-hole according to DIN 69 f

    4.3 mm
  • Through-hole according to DIN 69 m

    4.5 mm
Þéttihringur 5mm sjálfmiðju 0469 005 5 mm 9 mm 1 mm 50x
Alternate Text

Þéttihringur 5mm sjálfmiðju

Vörunúmer: 0469 005

Tæknilegar upplýsingar

  • Material

    Steel
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Galvanised
  • Internal diameter (d1)

    5 mm
  • Outer diameter (d2)

    9 mm
  • Thickness (h1)

    1 mm
  • Suitable for screw

    M5
  • Through-hole according to DIN 69 f

    5.3 mm
  • Through-hole according to DIN 69 m

    5.5 mm
Þéttihringur 6mm sjálfmiðju 0469 006 6 mm 10 mm 1 mm 50x
Alternate Text

Þéttihringur 6mm sjálfmiðju

Vörunúmer: 0469 006

Tæknilegar upplýsingar

  • Material

    Steel
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Galvanised
  • Internal diameter (d1)

    6 mm
  • Outer diameter (d2)

    10 mm
  • Thickness (h1)

    1 mm
  • Suitable for screw

    M6
  • Through-hole according to DIN 69 f

    6.4 mm
  • Through-hole according to DIN 69 m

    6.6 mm
Þéttihringur 8mm sjálfmiðju 0469 008 8 mm 14 mm 1 mm 50x
Alternate Text

Þéttihringur 8mm sjálfmiðju

Vörunúmer: 0469 008

Tæknilegar upplýsingar

  • Material

    Steel
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Galvanised
  • Internal diameter (d1)

    8 mm
  • Outer diameter (d2)

    14 mm
  • Thickness (h1)

    1 mm
  • Suitable for screw

    M8
  • Through-hole according to DIN 69 f

    8.4 mm
  • Through-hole according to DIN 69 m

    9 mm
Þéttihringur m.gúmmí 13,7x22 0469 201 2 13.7 mm 22 mm 1.5 mm 50x
Alternate Text

Þéttihringur m.gúmmí 13,7x22

Vörunúmer: 0469 201 2

Tæknilegar upplýsingar

  • Material

    Steel
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Galvanised
  • Internal diameter (d1)

    13.7 mm
  • Outer diameter (d2)

    22 mm
  • Thickness (h1)

    1.5 mm
  • Suitable for screw

    M12
  • Through-hole according to DIN 69 f

    13 mm
  • Countersink diameter

    22.5 mm
Þéttihringur m.gúmmí 15,9x22,3 0469 201 4 15.9 mm 22.3 mm 2 mm 25x
Alternate Text

Þéttihringur m.gúmmí 15,9x22,3

Vörunúmer: 0469 201 4

Tæknilegar upplýsingar

  • Material

    Steel
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Galvanised
  • Internal diameter (d1)

    15.9 mm
  • Outer diameter (d2)

    22.3 mm
  • Thickness (h1)

    2 mm
  • Suitable for screw

    M14
  • Through-hole according to DIN 69 f

    15 mm
  • Countersink diameter

    22.8 mm
Þéttihringur m.gúmmí 20,7x28 0469 201 6 20.7 mm 28 mm 1.5 mm 25x
Alternate Text

Þéttihringur m.gúmmí 20,7x28

Vörunúmer: 0469 201 6

Tæknilegar upplýsingar

  • Material

    Steel
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Galvanised
  • Internal diameter (d1)

    20.7 mm
  • Outer diameter (d2)

    28 mm
  • Thickness (h1)

    1.5 mm
  • Suitable for screw

    M16
  • Through-hole according to DIN 69 f

    17 mm
  • Countersink diameter

    28.5 mm
Þéttihringur m.gúmmí 21,5x28,7 0469 201 8 21.5 mm 28.7 mm 2.5 mm 25x
Alternate Text

Þéttihringur m.gúmmí 21,5x28,7

Vörunúmer: 0469 201 8

Tæknilegar upplýsingar

  • Material

    Steel
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Galvanised
  • Internal diameter (d1)

    21.5 mm
  • Outer diameter (d2)

    28.7 mm
  • Thickness (h1)

    2.5 mm
  • Suitable for screw

    M18
  • Through-hole according to DIN 69 f

    19 mm
  • Countersink diameter

    29.2 mm
Þéttihringur m.gúmmí 8,5x13,4 0469 207 8.5 mm 13.4 mm 1 mm 50x
Alternate Text

Þéttihringur m.gúmmí 8,5x13,4

Vörunúmer: 0469 207

Tæknilegar upplýsingar

  • Material

    Steel
  • Shore A hardness

    70 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Galvanised
  • Internal diameter (d1)

    8.5 mm
  • Outer diameter (d2)

    13.4 mm
  • Thickness (h1)

    1 mm
  • Suitable for screw

    M7
  • Through-hole according to DIN 69 f

    7.4 mm
  • Countersink diameter

    13.9 mm