Ál skinna - Würth á Íslandi ehf.
Mínar síður

Álskinna

  • Tækniupplýsingar
  • Ítarupplýsingar
Shape A
  • An aluminium ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance.

  • Via special preheating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
NoticeWhen using sealing washers, it should be noted that the dimensions are specified as internal and external diameters. If the correctly sized washer is not available, select the washer based on the internal diameter; for example a 10x12 washer can be replaced with a 10x14 or even a 10x16 washer.
  • Material Aluminium
  • Surface Bare
  • Form A
  • DIN 7603
  • Internal diameter (d1) 16 mm
  • Outer diameter (d2) 20 mm
  • Thickness (h1) 1.5 mm
  • Corresponds to original spare part number Mercedes: 007 603 016100, VW/Audi: N.013 844.1
  • Max. temperature resistance 200 °C
  • Nominal size 16 x 20 mm

Vörunafn Nominal size Internal diameter (d1) Outer diameter (d2) Thickness (h1) M. í kassa
Ál skinna 10x14x1 0463 10 14 10 x 14 mm 10 mm 14 mm 1 mm 100x
Alternate Text

Ál skinna 10x14x1

Vörunúmer: 0463 10 14

Tæknilegar upplýsingar

  • Material

    Aluminium
  • Surface

    Bare
  • Form

    A
  • DIN

    7603
  • Internal diameter (d1)

    10 mm
  • Outer diameter (d2)

    14 mm
  • Thickness (h1)

    1 mm
  • Corresponds to original spare part number

    Mercedes: 007 603 010101, VW/Audi: N.013 806.3
  • Max. temperature resistance

    200 °C
  • Nominal size

    10 x 14 mm
Ál skinna 10x16x1 din7603a 0463 10 16 10 x 16 mm 10 mm 16 mm 1 mm 100x
Alternate Text

Ál skinna 10x16x1 din7603a

Vörunúmer: 0463 10 16

Tæknilegar upplýsingar

  • Material

    Aluminium
  • Surface

    Bare
  • Form

    A
  • DIN

    7603
  • Internal diameter (d1)

    10 mm
  • Outer diameter (d2)

    16 mm
  • Thickness (h1)

    1 mm
  • Corresponds to original spare part number

    Mercedes: 007 603 010105
  • Max. temperature resistance

    200 °C
  • Nominal size

    10 x 16 mm
Ál skinna 12x16x1,5 din7603a 0463 12 16 12 x 16 mm 12 mm 16 mm 1.5 mm 100x
Alternate Text

Ál skinna 12x16x1,5 din7603a

Vörunúmer: 0463 12 16

Tæknilegar upplýsingar

  • Material

    Aluminium
  • Surface

    Bare
  • Form

    A
  • DIN

    7603
  • Internal diameter (d1)

    12 mm
  • Outer diameter (d2)

    16 mm
  • Thickness (h1)

    1.5 mm
  • Corresponds to original spare part number

    VW/Audi: N.013 818.3
  • Max. temperature resistance

    200 °C
  • Nominal size

    12 x 16 mm
Ál skinna 12x18x1,5 din7603a 0463 12 18 12 x 18 mm 12 mm 18 mm 1.5 mm 100x
Alternate Text

Ál skinna 12x18x1,5 din7603a

Vörunúmer: 0463 12 18

Tæknilegar upplýsingar

  • Material

    Aluminium
  • Surface

    Bare
  • Form

    A
  • DIN

    7603
  • Internal diameter (d1)

    12 mm
  • Outer diameter (d2)

    18 mm
  • Thickness (h1)

    1.5 mm
  • Corresponds to original spare part number

    BMW: 07119963155, Mercedes: 007 603 012100
  • Max. temperature resistance

    200 °C
  • Nominal size

    12 x 18 mm
Ál skinna 14x18 0463 14 18 14 x 18 mm 14 mm 18 mm 1.5 mm 100x
Alternate Text

Ál skinna 14x18

Vörunúmer: 0463 14 18

Tæknilegar upplýsingar

  • Material

    Aluminium
  • Surface

    Bare
  • Form

    A
  • DIN

    7603
  • Internal diameter (d1)

    14 mm
  • Outer diameter (d2)

    18 mm
  • Thickness (h1)

    1.5 mm
  • Corresponds to original spare part number

    BMW: 07119964200, Mercedes: 007 603 014100, VW/Audi: N.013 814.2
  • Max. temperature resistance

    200 °C
  • Nominal size

    14 x 18 mm
Ál skinna 14x20x1,5 din7603a 0463 14 20 14 x 20 mm 14 mm 20 mm 1.5 mm 100x
Alternate Text

Ál skinna 14x20x1,5 din7603a

Vörunúmer: 0463 14 20

Tæknilegar upplýsingar

  • Material

    Aluminium
  • Surface

    Bare
  • Form

    A
  • DIN

    7603
  • Internal diameter (d1)

    14 mm
  • Outer diameter (d2)

    20 mm
  • Thickness (h1)

    1.5 mm
  • Corresponds to original spare part number

    Mercedes: 007 603 014104, VW/Audi: N.013 849.3
  • Max. temperature resistance

    200 °C
  • Nominal size

    14 x 20 mm
Ál skinna 16x20x1,5 din7603a 0463 16 20 16 x 20 mm 16 mm 20 mm 1.5 mm 100x
Alternate Text

Ál skinna 16x20x1,5 din7603a

Vörunúmer: 0463 16 20

Tæknilegar upplýsingar

  • Material

    Aluminium
  • Surface

    Bare
  • Form

    A
  • DIN

    7603
  • Internal diameter (d1)

    16 mm
  • Outer diameter (d2)

    20 mm
  • Thickness (h1)

    1.5 mm
  • Corresponds to original spare part number

    Mercedes: 007 603 016100, VW/Audi: N.013 844.1
  • Max. temperature resistance

    200 °C
  • Nominal size

    16 x 20 mm
Ál skinna 16x22x1,5 din7603a 0463 16 22 16 x 22 mm 16 mm 22 mm 1.5 mm 100x
Alternate Text

Ál skinna 16x22x1,5 din7603a

Vörunúmer: 0463 16 22

Tæknilegar upplýsingar

  • Material

    Aluminium
  • Surface

    Bare
  • Form

    A
  • DIN

    7603
  • Internal diameter (d1)

    16 mm
  • Outer diameter (d2)

    22 mm
  • Thickness (h1)

    1.5 mm
  • Corresponds to original spare part number

    Citroen: 22478 009 K, Mercedes: 007 603 016102, VW/Audi: N.013 814.1
  • Max. temperature resistance

    200 °C
  • Nominal size

    16 x 22 mm
Ál skinna 18x24x1,5 din7603a 0463 18 24 18 x 24 mm 18 mm 24 mm 1.5 mm 50x
Alternate Text

Ál skinna 18x24x1,5 din7603a

Vörunúmer: 0463 18 24

Tæknilegar upplýsingar

  • Material

    Aluminium
  • Surface

    Bare
  • Form

    A
  • DIN

    7603
  • Internal diameter (d1)

    18 mm
  • Outer diameter (d2)

    24 mm
  • Thickness (h1)

    1.5 mm
  • Corresponds to original spare part number

    Mercedes: 007 603 018103, Porsche: 90012310630, Volvo: 977751-7, VW/Audi: N.013 816.1
  • Max. temperature resistance

    200 °C
  • Nominal size

    18 x 24 mm
Ál skinna 20x24x1,5 din7603a 0463 20 24 20 x 24 mm 20.2 mm 23.9 mm 1.5 mm 1x
Alternate Text

Ál skinna 20x24x1,5 din7603a

Vörunúmer: 0463 20 24

Tæknilegar upplýsingar

  • Material

    Aluminium
  • Surface

    Bare
  • Form

    A
  • DIN

    7603
  • Internal diameter (d1)

    20.2 mm
  • Outer diameter (d2)

    23.9 mm
  • Thickness (h1)

    1.5 mm
  • Corresponds to original spare part number

    Mercedes: 007 603 020100, VW/Audi: N.013 815.3
  • Max. temperature resistance

    200 °C
  • Nominal size

    20 x 24 mm
Ál skinna 20x26x1,5 din7603a 0463 20 26 20 x 26 mm 20 mm 26 mm 1.5 mm 50x
Alternate Text

Ál skinna 20x26x1,5 din7603a

Vörunúmer: 0463 20 26

Tæknilegar upplýsingar

  • Material

    Aluminium
  • Surface

    Bare
  • Form

    A
  • DIN

    7603
  • Internal diameter (d1)

    20 mm
  • Outer diameter (d2)

    26 mm
  • Thickness (h1)

    1.5 mm
  • Corresponds to original spare part number

    Mercedes: 007 603 020102
  • Max. temperature resistance

    200 °C
  • Nominal size

    20 x 26 mm
Ál skinna 22x27x1,5 din7603a 0463 22 27 22 x 27 mm 22 mm 27 mm 1.5 mm 50x
Alternate Text

Ál skinna 22x27x1,5 din7603a

Vörunúmer: 0463 22 27

Tæknilegar upplýsingar

  • Material

    Aluminium
  • Surface

    Bare
  • Form

    A
  • DIN

    7603
  • Internal diameter (d1)

    22 mm
  • Outer diameter (d2)

    27 mm
  • Thickness (h1)

    1.5 mm
  • Corresponds to original spare part number

    BMW: 07119963555, Mercedes: 007 603 022100
  • Max. temperature resistance

    200 °C
  • Nominal size

    22 x 27 mm
Ál skinna 24x30 din7603a 0463 24 30 24 x 30 mm 24 mm 30 mm 2 mm 50x
Alternate Text

Ál skinna 24x30 din7603a

Vörunúmer: 0463 24 30

Tæknilegar upplýsingar

  • Material

    Aluminium
  • Surface

    Bare
  • Form

    A
  • DIN

    7603
  • Internal diameter (d1)

    24 mm
  • Outer diameter (d2)

    30 mm
  • Thickness (h1)

    2 mm
  • Max. temperature resistance

    200 °C
  • Nominal size

    24 x 30 mm
Ál skinna 24x32 din7603a 0463 24 32 24 x 32 mm 24 mm 32 mm 2 mm 50x
Alternate Text

Ál skinna 24x32 din7603a

Vörunúmer: 0463 24 32

Tæknilegar upplýsingar

  • Material

    Aluminium
  • Surface

    Bare
  • Form

    A
  • DIN

    7603
  • Internal diameter (d1)

    24 mm
  • Outer diameter (d2)

    32 mm
  • Thickness (h1)

    2 mm
  • Corresponds to original spare part number

    Mercedes: 007 603 024103
  • Max. temperature resistance

    200 °C
  • Nominal size

    24 x 32 mm
Ál skinna 26x32x2 din7603a 0463 26 32 26 x 32 mm 26 mm 32 mm 2 mm 50x
Alternate Text

Ál skinna 26x32x2 din7603a

Vörunúmer: 0463 26 32

Tæknilegar upplýsingar

  • Material

    Aluminium
  • Surface

    Bare
  • Form

    A
  • DIN

    7603
  • Internal diameter (d1)

    26 mm
  • Outer diameter (d2)

    32 mm
  • Thickness (h1)

    2 mm
  • Corresponds to original spare part number

    Mercedes: 007 603 026100
  • Max. temperature resistance

    200 °C
  • Nominal size

    26 x 32 mm
Ál skinna 8x12x1 din7603a 0463 8 12 8 x 12 mm 8 mm 12 mm 1 mm 100x
Alternate Text

Ál skinna 8x12x1 din7603a

Vörunúmer: 0463 8 12

Tæknilegar upplýsingar

  • Material

    Aluminium
  • Surface

    Bare
  • Form

    A
  • DIN

    7603
  • Internal diameter (d1)

    8 mm
  • Outer diameter (d2)

    12 mm
  • Thickness (h1)

    1 mm
  • Corresponds to original spare part number

    Mercedes: 007 603 008101
  • Max. temperature resistance

    200 °C
  • Nominal size

    8 x 12 mm
Ál skinna 8x14 din7603a 0463 8 14 8 x 14 mm 8 mm 14 mm 1 mm 100x
Alternate Text

Ál skinna 8x14 din7603a

Vörunúmer: 0463 8 14

Tæknilegar upplýsingar

  • Material

    Aluminium
  • Surface

    Bare
  • Form

    A
  • DIN

    7603
  • Internal diameter (d1)

    8 mm
  • Outer diameter (d2)

    14 mm
  • Thickness (h1)

    1 mm
  • Corresponds to original spare part number

    Mercedes: 007 603 008105
  • Max. temperature resistance

    200 °C
  • Nominal size

    8 x 14 mm