Mínar síður

Hetturó

  • Tækniupplýsingar
  • Ítarupplýsingar
DIN 1587, A4 stainless steel, plain
Notice

Design without undercut

  • Material Stainless steel A4
  • Surface Bare
  • Form High
  • DIN 1587
  • Property class 50
  • RoHS-compliant Yes
  • Thread type Metric thread
  • Pitch 0.7 mm
  • Product class A
  • External drive (s1) WS7
  • Thread type x nominal diameter (D) M4
  • Nominal diameter 4 mm
  • Height (h1) 8 mm

Vörunafn Material Nominal diameter M. í kassa
Hetturó a4-70 m10 din1587 0349 10 Stainless steel A4 10 mm 50x
Alternate Text

Hetturó a4-70 m10 din1587

Vörunúmer: 0349 10

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    High
  • DIN

    1587
  • Property class

    50
  • RoHS-compliant

    Yes
  • Thread type

    Metric thread
  • Pitch

    1.5 mm
  • Product class

    A
  • External drive (s1)

    WS17
Hetturó a4-70 m12 din1587 0349 12 Stainless steel A4 12 mm 50x
Alternate Text

Hetturó a4-70 m12 din1587

Vörunúmer: 0349 12

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    High
  • DIN

    1587
  • Property class

    50
  • RoHS-compliant

    Yes
  • Thread type

    Metric thread
  • Pitch

    1.75 mm
  • Product class

    A
  • External drive (s1)

    WS19
Hetturó a-4-70 m3 din 1587 0349 3 Stainless steel A4 3 mm 1,000x
Alternate Text

Hetturó a-4-70 m3 din 1587

Vörunúmer: 0349 3

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    High
  • DIN

    1587
  • Property class

    50
  • RoHS-compliant

    Yes
  • Thread type

    Metric thread
  • Pitch

    0.5 mm
  • Product class

    A
  • External drive (s1)

    WS5.5
Hetturó a4-70 m4 din1587 0349 4 Stainless steel A4 4 mm 100x
Alternate Text

Hetturó a4-70 m4 din1587

Vörunúmer: 0349 4

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    High
  • DIN

    1587
  • Property class

    50
  • RoHS-compliant

    Yes
  • Thread type

    Metric thread
  • Pitch

    0.7 mm
  • Product class

    A
  • External drive (s1)

    WS7
Hetturó a4-70 m5 din1587 0349 5 Stainless steel A4 5 mm 100x
Alternate Text

Hetturó a4-70 m5 din1587

Vörunúmer: 0349 5

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    High
  • DIN

    1587
  • Property class

    50
  • RoHS-compliant

    Yes
  • Thread type

    Metric thread
  • Pitch

    0.8 mm
  • Product class

    A
  • External drive (s1)

    WS8
Hetturó a4-70 m6 din1587 0349 6 Stainless steel A4 6 mm 100x
Alternate Text

Hetturó a4-70 m6 din1587

Vörunúmer: 0349 6

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    High
  • DIN

    1587
  • Property class

    50
  • RoHS-compliant

    Yes
  • Thread type

    Metric thread
  • Pitch

    1 mm
  • Product class

    A
  • External drive (s1)

    WS10
Hetturó a4-70 m8 din1587 0349 8 Stainless steel A4 8 mm 50x
Alternate Text

Hetturó a4-70 m8 din1587

Vörunúmer: 0349 8

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Form

    High
  • DIN

    1587
  • Property class

    50
  • RoHS-compliant

    Yes
  • Thread type

    Metric thread
  • Pitch

    1.25 mm
  • Product class

    A
  • External drive (s1)

    WS13
Hetturó m10 din1587 0356 10 Steel 10 mm 50x
Alternate Text

Hetturó m10 din1587

Vörunúmer: 0356 10

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    High
  • DIN

    1587
  • Property class

    6
  • RoHS-compliant

    Yes
  • Thread type

    Metric thread
  • Pitch

    1.5 mm
  • Product class

    A
  • External drive (s1)

    WS17
Hetturó m12 din1587 0356 12 Steel 12 mm 50x
Alternate Text

Hetturó m12 din1587

Vörunúmer: 0356 12

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    High
  • DIN

    1587
  • Property class

    6
  • RoHS-compliant

    Yes
  • Thread type

    Metric thread
  • Pitch

    1.75 mm
  • Product class

    A
  • External drive (s1)

    WS19
Hetturó m4 din1587 0356 4 Steel 4 mm 100x
Alternate Text

Hetturó m4 din1587

Vörunúmer: 0356 4

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    High
  • DIN

    1587
  • Property class

    6
  • RoHS-compliant

    Yes
  • Thread type

    Metric thread
  • Pitch

    0.7 mm
  • Product class

    A
  • External drive (s1)

    WS7
Hetturó m5 din1587 0356 5 Steel 5 mm 100x
Alternate Text

Hetturó m5 din1587

Vörunúmer: 0356 5

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    High
  • DIN

    1587
  • Property class

    6
  • RoHS-compliant

    Yes
  • Thread type

    Metric thread
  • Pitch

    0.8 mm
  • Product class

    A
  • External drive (s1)

    WS8
Hetturó m6 din1587 0356 6 Steel 6 mm 100x
Alternate Text

Hetturó m6 din1587

Vörunúmer: 0356 6

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    High
  • DIN

    1587
  • Property class

    6
  • RoHS-compliant

    Yes
  • Thread type

    Metric thread
  • Pitch

    1 mm
  • Product class

    A
  • External drive (s1)

    WS10
Hetturó m8 din1587 0356 8 Steel 8 mm 50x
Alternate Text

Hetturó m8 din1587

Vörunúmer: 0356 8

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    High
  • DIN

    1587
  • Property class

    6
  • RoHS-compliant

    Yes
  • Thread type

    Metric thread
  • Pitch

    1.25 mm
  • Product class

    A
  • External drive (s1)

    WS13