Mínar síður

Ferköntuð ró

Ferköntuð ró
  • Tækniupplýsingar
  • Material Steel
  • Surface Galvanised
  • Thread type x nominal diameter (D) M8
  • Version Without assurance
  • Min./max. material thickness 1.0-1.7 mm
  • Max. material thickness 1.7 mm
  • Nominal diameter 8 mm
  • Height (h1) 10.5 mm
  • Max. width (b1) 16.9 mm
  • Max. length (a1) 18.4 mm
  • Punched-hole width x punched-hole length (n) 12.5 x 12.5 mm
  • Dimensions of square cage nut (L x B x H) 14 x 14 x 5.5 mm
  • Min./max. length (a) 17.5-18.4 mm
  • Min./max. internal length (b) 9.9-10.7 mm
  • Min. length 17.5 mm
  • Max. internal length 10.7 mm
  • Min. internal length 9.9 mm
  • Internal width (f) 11.5 mm
  • Punched-hole length 12.5 mm
  • Min. width 16.4 mm

Vörunafn Nominal diameter Min./max. material thickness M. í kassa
Ró í festingu, ferköntuð m10 0381 10 10 mm 1.0-1.7 mm 100x
Alternate Text

Ró í festingu, ferköntuð m10

Vörunúmer: 0381 10

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Thread type x nominal diameter (D)

    M10
  • Version

    Without assurance
  • Min./max. material thickness

    1.0-1.7 mm
  • Max. material thickness

    1.7 mm
  • Nominal diameter

    10 mm
  • Height (h1)

    10.5 mm
  • Max. width (b1)

    16.9 mm
  • Max. length (a1)

    18.4 mm
Ró í festingu, ferköntuð m5 0381 5 5 mm 0.7-1.6 mm 100x
Alternate Text

Ró í festingu, ferköntuð m5

Vörunúmer: 0381 5

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Thread type x nominal diameter (D)

    M5
  • Version

    Without assurance
  • Min./max. material thickness

    0.7-1.6 mm
  • Max. material thickness

    1.6 mm
  • Nominal diameter

    5 mm
  • Height (h1)

    8.5 mm
  • Max. width (b1)

    13.5 mm
  • Max. length (a1)

    14.2 mm
Ró í festingu, ferköntuð m6 0381 6 6 mm 0,7-1,6 mm 100x
Alternate Text

Ró í festingu, ferköntuð m6

Vörunúmer: 0381 6

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Thread type x nominal diameter (D)

    M6
  • Version

    Without assurance
  • Min./max. material thickness

    0,7-1,6 mm
  • Max. material thickness

    1.6 mm
  • Nominal diameter

    6 mm
  • Height (h1)

    8.5 mm
  • Max. width (b1)

    13.5 mm
  • Max. length (a1)

    14.2 mm
Ró í festingu, ferköntuð 1,7/2,7 m6 0381 61 6 mm 1.7-2.7 mm 100x
Alternate Text

Ró í festingu, ferköntuð 1,7/2,7 m6

Vörunúmer: 0381 61

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Thread type x nominal diameter (D)

    M6
  • Version

    Without assurance
  • Min./max. material thickness

    1.7-2.7 mm
  • Max. material thickness

    2.7 mm
  • Nominal diameter

    6 mm
  • Height (h1)

    9.5 mm
  • Max. width (b1)

    13.5 mm
  • Max. length (a1)

    14.2 mm
Ró í festingu, ferköntuð m8 0381 8 8 mm 1.0-1.7 mm 100x
Alternate Text

Ró í festingu, ferköntuð m8

Vörunúmer: 0381 8

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Thread type x nominal diameter (D)

    M8
  • Version

    Without assurance
  • Min./max. material thickness

    1.0-1.7 mm
  • Max. material thickness

    1.7 mm
  • Nominal diameter

    8 mm
  • Height (h1)

    10.5 mm
  • Max. width (b1)

    16.9 mm
  • Max. length (a1)

    18.4 mm
Ró í festingu, ferköntuð 1,8/3,2 m8 0381 81 8 mm 1.8-3.1 mm 500x
Alternate Text

Ró í festingu, ferköntuð 1,8/3,2 m8

Vörunúmer: 0381 81

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Thread type x nominal diameter (D)

    M8
  • Version

    Without assurance
  • Min./max. material thickness

    1.8-3.1 mm
  • Max. material thickness

    1.7 mm
  • Nominal diameter

    8 mm
  • Height (h1)

    11.8 mm
  • Max. width (b1)

    16.5 mm
  • Max. length (a1)

    18.1 mm