Pústklemma 53,5mm - Würth á Íslandi ehf.
Mínar síður

Pústklemma 53,5mm

  • Tækniupplýsingar
  • Ítarupplýsingar
For Ford silencers

Consisting of threaded shackle and sheet metal part with nuts, fully assembled.

  • Material Steel
  • Surface Galvanised
  • Corresponds to original spare part number 1 503 666 / 1 503 665
  • Diameter 53.5 mm

Vörunafn Diameter M. í kassa
Pústklemma 53,5mm ford 0883 053 53.5 mm 10x
Alternate Text

Pústklemma 53,5mm ford

Vörunúmer: 0883 053

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Corresponds to original spare part number

    1 503 666 / 1 503 665
  • Diameter

    53.5 mm
Pústklemma 54mm bmw 0883 10 54 mm 10x
Alternate Text

Pústklemma 54mm bmw

Vörunúmer: 0883 10

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Thread type

    Metric thread
  • Diameter

    54 mm
  • Thread diameter

    8 mm
  • Diameter in inches

    2 1/8 in
Pústklemma 58mm 0883 11 58 mm 10x
Alternate Text

Pústklemma 58mm

Vörunúmer: 0883 11

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Thread type

    Metric thread
  • Diameter

    58 mm
  • Thread diameter

    8 mm
  • Diameter in inches

    2 1/4 in
Pústklemma 60mm 0883 12 60 mm 10x
Alternate Text

Pústklemma 60mm

Vörunúmer: 0883 12

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Thread type

    Metric thread
  • Diameter

    60 mm
  • Thread diameter

    8 mm
  • Diameter in inches

    2 3/8 in
Pústklemma 65mm 0883 13 65 mm 10x
Alternate Text

Pústklemma 65mm

Vörunúmer: 0883 13

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Thread type

    Metric thread
  • Diameter

    65 mm
  • Thread diameter

    8 mm
  • Diameter in inches

    2 1/2 in
Pústklemma 36mm 0883 4 36 mm 10x
Alternate Text

Pústklemma 36mm

Vörunúmer: 0883 4

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Thread type

    Metric thread
  • Diameter

    36 mm
  • Thread diameter

    8 mm
  • Diameter in inches

    1 3/8 in
Pústklemma 42mm 0883 6 42 mm 10x
Alternate Text

Pústklemma 42mm

Vörunúmer: 0883 6

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Thread type

    Metric thread
  • Diameter

    42 mm
  • Thread diameter

    8 mm
  • Diameter in inches

    1 5/8 in
Pústklemma 45mm 0883 7 45 mm 10x
Alternate Text

Pústklemma 45mm

Vörunúmer: 0883 7

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Thread type

    Metric thread
  • Diameter

    45 mm
  • Thread diameter

    8 mm
  • Diameter in inches

    1 3/4 in
Pústklemma 48mm 0883 8 48 mm 10x
Alternate Text

Pústklemma 48mm

Vörunúmer: 0883 8

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Thread type

    Metric thread
  • Corresponds to original spare part number

    OPEL-16 08 279
  • Diameter

    48 mm
  • Thread diameter

    8 mm
  • Diameter in inches

    1 7/8 in
Pústklemma 52mm 0883 9 52 mm 10x
Alternate Text

Pústklemma 52mm

Vörunúmer: 0883 9

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Thread type

    Metric thread
  • Diameter

    52 mm
  • Thread diameter

    8 mm
  • Diameter in inches

    2 1/16 in