Bita festing
- Tækniupplýsingar
- Material Spring steel
- Surface Galvanised
- Length (l1) 21 mm
- Thickness (s) 1 mm
- Width (B) 12 mm
- Height (h) 3 mm
- Length 2 (L2) 28 mm
- Grip length (A) 15 mm
Vörunafn | M. í kassa | |
---|---|---|
Bita festing 28mm 0505 28 | 300x | |
Bita festing 28mmVörunúmer: 0505 28Tæknilegar upplýsingar
|