Mínar síður

Kúluliður

  • Tækniupplýsingar
  • Ítarupplýsingar
DIN 71802, with spring catch, shape C, right-hand thread, galvanised, blue passivated (A2K)
  • Material Steel
  • Surface Galvanised
  • Form C
  • DIN 71802
  • Body width M12
  • Thread type Metric thread
  • Version With spring catch
  • Nominal diameter 12 mm
  • Length from centre of ball to end of ball socket (a1) 35 mm
  • Length from centre of ball to tappet collar (l1) 16 mm
  • Length of tappet from collar (l2) 20 mm

Vörunafn Body width M. í kassa
Kúluliður 5x10 gerð a 0268 205 10 M5 10x
Alternate Text

Kúluliður 5x10 gerð a

Vörunúmer: 0268 205 10

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • DIN

    71802
  • Body width

    M5
  • Thread type

    Metric thread
  • Version

    With spring catch
  • Nominal diameter

    5 mm
  • Length from centre of ball to end of ball socket (a1)

    22 mm
  • Length from centre of ball to tappet collar (l1)

    9 mm
Kúluliður 6x12 form a 0268 206 12 M6 10x
Alternate Text

Kúluliður 6x12 form a

Vörunúmer: 0268 206 12

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • DIN

    71802
  • Body width

    M6
  • Thread type

    Metric thread
  • Version

    With spring catch
  • Nominal diameter

    6 mm
  • Length from centre of ball to end of ball socket (a1)

    25 mm
  • Length from centre of ball to tappet collar (l1)

    11 mm
Kúluliður 8x16 form a 0268 208 16 M8 10x
Alternate Text

Kúluliður 8x16 form a

Vörunúmer: 0268 208 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • DIN

    71802
  • Body width

    M8
  • Thread type

    Metric thread
  • Version

    With spring catch
  • Nominal diameter

    8 mm
  • Length from centre of ball to end of ball socket (a1)

    30 mm
  • Length from centre of ball to tappet collar (l1)

    13 mm
Kúluliður 12x19 form a 0268 212 19 M12 5x
Alternate Text

Kúluliður 12x19 form a

Vörunúmer: 0268 212 19

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Form

    C
  • DIN

    71802
  • Body width

    M12
  • Thread type

    Metric thread
  • Version

    With spring catch
  • Nominal diameter

    12 mm
  • Length from centre of ball to end of ball socket (a1)

    35 mm
  • Length from centre of ball to tappet collar (l1)

    16 mm