Hosuklemma 9mm
- Tækniupplýsingar
- Ítarupplýsingar
Asymmetrical housing
- Even distribution of force
- Clamp head does not tilt away during tightening
Smooth, embossed inside of band with rounded edges
Prevents injuries and hose damage
- Norms DIN 3017
- RoHS-compliant Yes
- Drive type H
- Width across flats (SW) 7 mm
- Tightening torque 3 Nm
- Width of band 9 mm
- Material of the clamp band Ferritic steel F1
- Surface of the clamp band Plain
- Material of the screw Steel
- Material of the housing Ferritic steel F1
- Min./max. grip range 60-80 mm
- Surface of the screw Galvanised
Vörunafn | Min./max. grip range | M. í kassa | |
---|---|---|---|
Hosuklemma 9mm 100-120 7mm/ph 0539 110 120 | 100-120 mm | 25x | |
Hosuklemma 9mm 100-120 7mm/phVörunúmer: 0539 110 120Tæknilegar upplýsingar
|
|||
Hosuklemma 9mm 12-22 7mm/ph 0539 112 22 | 12-22 mm | 50x | |
Hosuklemma 9mm 12-22 7mm/phVörunúmer: 0539 112 22Tæknilegar upplýsingar
|
|||
Hosuklemma 9mm 16-25 7mm/ph 0539 116 27 | 16-27 mm | 100x | |
Hosuklemma 9mm 16-25 7mm/phVörunúmer: 0539 116 27Tæknilegar upplýsingar
|
|||
Hosuklemma 9mm 20-32 7mm/ph 0539 120 32 | 20-32 mm | 50x | |
Hosuklemma 9mm 20-32 7mm/phVörunúmer: 0539 120 32Tæknilegar upplýsingar
|
|||
Hosuklemma 9mm 25-40 7mm/ph 0539 125 40 | 25-40 mm | 50x | |
Hosuklemma 9mm 25-40 7mm/phVörunúmer: 0539 125 40Tæknilegar upplýsingar
|
|||
Hosuklemma 9mm 32-50 7mm/ph 0539 132 50 | 32-50 mm | 50x | |
Hosuklemma 9mm 32-50 7mm/phVörunúmer: 0539 132 50Tæknilegar upplýsingar
|
|||
Hosuklemma 9mm 40-60 7mm/ph 0539 140 60 | 40-60 mm | 25x | |
Hosuklemma 9mm 40-60 7mm/phVörunúmer: 0539 140 60Tæknilegar upplýsingar
|
|||
Hosuklemma 9mm 50-70 7mm/ph 0539 150 70 | 50-70 mm | 25x | |
Hosuklemma 9mm 50-70 7mm/phVörunúmer: 0539 150 70Tæknilegar upplýsingar
|
|||
Hosuklemma 9mm 60-80 7mm/ph 0539 160 80 | 60-80 mm | 25x | |
Hosuklemma 9mm 60-80 7mm/phVörunúmer: 0539 160 80Tæknilegar upplýsingar
|
|||
Hosuklemma 9mm 70-90 7mm/ph 0539 170 90 | 70-90 mm | 25x | |
Hosuklemma 9mm 70-90 7mm/phVörunúmer: 0539 170 90Tæknilegar upplýsingar
|
|||
Hosuklemma 9mm 8-16 7mm/ph 0539 18 16 | 8-16 mm | 100x | |
Hosuklemma 9mm 8-16 7mm/phVörunúmer: 0539 18 16Tæknilegar upplýsingar
|
|||
Hosuklemma 9mm 10-16 ws6 0539 210 16 | 10-16 mm | 100x | |
Hosuklemma 9mm 10-16 ws6Vörunúmer: 0539 210 16Tæknilegar upplýsingar
|
|||
Hosuklemma 9mm 8-12 ws6 0539 28 12 | 8-12 mm | 100x | |
Hosuklemma 9mm 8-12 ws6Vörunúmer: 0539 28 12Tæknilegar upplýsingar
|