Ryðfríar hosuklemmur
- Tækniupplýsingar
- Ítarupplýsingar
Asymmetrical housing
- Even distribution of force
- Clamp head does not tilt away during tightening
Embossed inside of band with rounded edges
Prevents injuries and hose damage
- Norms DIN 3017
- RoHS-compliant Yes
- Drive type Slot
- Width across flats (SW) 7 mm
- Tightening torque 5 Nm
- Width of band 12 mm
- Material of the clamp band Stainless steel A4
- Surface of the clamp band Plain
- Material of the screw Stainless steel A4
- Material of the housing Stainless steel A4
- Min./max. grip range 130-150 mm
Vörunafn | Min./max. grip range | M. í kassa | |
---|---|---|---|
A4 hosuklemma 9mm 08-16 0538 008 16 | 8-16 mm | 25x | |
A4 hosuklemma 9mm 08-16Vörunúmer: 0538 008 16Tæknilegar upplýsingar
|
|||
A4 hosuklemma 9mm 12-22 0538 012 22 | 12-22 mm | 25x | |
A4 hosuklemma 9mm 12-22Vörunúmer: 0538 012 22Tæknilegar upplýsingar
|
|||
A4 hosuklemma 9mm 32-50 0538 032 50 | 32-50 mm | 25x | |
A4 hosuklemma 9mm 32-50Vörunúmer: 0538 032 50Tæknilegar upplýsingar
|
|||
A4 hosuklemma 12mm 100-120 0538 100 120 | 100-120 mm | 10x | |
A4 hosuklemma 12mm 100-120Vörunúmer: 0538 100 120Tæknilegar upplýsingar
|
|||
A4 hosuklemma 12mm 130-150 0538 130 150 | 130-150 mm | 10x | |
A4 hosuklemma 12mm 130-150Vörunúmer: 0538 130 150Tæknilegar upplýsingar
|
|||
A4 hosuklemma 12mm 16-27 0538 16 27 | 16-27 mm | 25x | |
A4 hosuklemma 12mm 16-27Vörunúmer: 0538 16 27Tæknilegar upplýsingar
|
|||
A4 hosuklemma 12mm 20-32 0538 20 32 | 20-32 mm | 25x | |
A4 hosuklemma 12mm 20-32Vörunúmer: 0538 20 32Tæknilegar upplýsingar
|
|||
A4 hosuklemma 12mm 25-40 0538 25 40 | 25-40 mm | 25x | |
A4 hosuklemma 12mm 25-40Vörunúmer: 0538 25 40Tæknilegar upplýsingar
|
|||
A4 hosuklemma 12mm 32-50 0538 35 50 | 35-50 mm | 25x | |
A4 hosuklemma 12mm 32-50Vörunúmer: 0538 35 50Tæknilegar upplýsingar
|
|||
A4 hosuklemma 12mm 40-60 0538 40 60 | 40-60 mm | 25x | |
A4 hosuklemma 12mm 40-60Vörunúmer: 0538 40 60Tæknilegar upplýsingar
|
|||
A4 hosuklemma 12mm 50-70 0538 50 70 | 50-70 mm | 25x | |
A4 hosuklemma 12mm 50-70Vörunúmer: 0538 50 70Tæknilegar upplýsingar
|
|||
A4 hosuklemma 12mm 60-80 0538 60 80 | 60-80 mm | 25x | |
A4 hosuklemma 12mm 60-80Vörunúmer: 0538 60 80Tæknilegar upplýsingar
|
|||
A4 hosuklemma 12mm 70-90 0538 70 90 | 70-90 mm | 25x | |
A4 hosuklemma 12mm 70-90Vörunúmer: 0538 70 90Tæknilegar upplýsingar
|
|||
A4 hosuklemma 12mm 80-100 0538 80 100 | 80-100 mm | 25x | |
A4 hosuklemma 12mm 80-100Vörunúmer: 0538 80 100Tæknilegar upplýsingar
|
|||
A4 hosuklemma 12mm 90-110 0538 90 110 | 90-110 mm | 10x | |
A4 hosuklemma 12mm 90-110Vörunúmer: 0538 90 110Tæknilegar upplýsingar
|