Slaghnoð
- Tækniupplýsingar
- Ítarupplýsingar
Hammer can be used for attachment via friction locking
Easy installation by knocking in with a mason's mallet
Stainless attachment with rounded mushroom head
Clearly defined bolt knock-in securing mechanism for bridging cavities
Stainless steel A2 bolt for unrestricted use outdoors
Size 6.4 x 40 cannot be stored in ORSY
- Nominal diameter 4.8 mm
- Nominal drill-bit diameter (d 0) 5 mm
- Centre-to-centre distance (a) 90 mm
- Edge clearance (a r) 50 mm
- Drill hole depth (t) 25 mm
- Hole diameter in component (d Bau) 5 mm
- Sleeve length (l) 17.8 mm
- Embedding depth in solid brick (h s) 20 mm
- Embedding depth in steel (h s) 4 mm
- Max. attachment height in steel (d a) 12.1 - 14.6 mm
Vörunafn | Nominal diameter | Sleeve length (l) | M. í kassa | |
---|---|---|---|---|
Slaghnoð ál/a2 4,8*19mm 0945 48 19 | 4.8 mm | 17.8 mm | 200x | |
Slaghnoð ál/a2 4,8*19mmVörunúmer: 0945 48 19Tæknilegar upplýsingar
|
||||
Slaghnoð ál/a2 4,8*26mm 0945 48 26 | 4.8 mm | 25.4 mm | 200x | |
Slaghnoð ál/a2 4,8*26mmVörunúmer: 0945 48 26Tæknilegar upplýsingar
|
||||
Slaghnoð ál/a2 4,8*27,9mm 0945 48 29 | 4.8 mm | 27.9 mm | 200x | |
Slaghnoð ál/a2 4,8*27,9mmVörunúmer: 0945 48 29Tæknilegar upplýsingar
|