Hnoð stál/stál - Würth á Íslandi ehf.
Leita
Hnoð stál/stál
Vörunúmer: 0935

Hnoð stál/stál

Hnoð

Tæknilegar upplýsingar

  • Nominal diameter (d1) 6 mm
  • Length (l1) 14 mm
  • Head diameter (dk) 12 mm
  • Head height (k1) 1.80 mm
  • Drill hole diameter 6.10 mm
  • ISO 15979
  • Min./max. grip range 6,0-8,0 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • Shear-fracture load 4300 N
  • Tensile fracture load 4800 N
Vörunafn Material of the sleeve Material of the mandrel Nominal diameter (d1) Length (l1) Magn í kassa
Hnoð stál/stál 3,2x6mm (0,5-3,0) 0935 232 6 Steel Steel 3.2 mm 6 mm 500x
Alternate Text

Hnoð stál/stál 3,2x6mm (0,5-3,0)

0935 232 6

Tæknilegar upplýsingar

  • Nominal diameter (d1) 3.2 mm
  • Length (l1) 6 mm
  • Head diameter (dk) 6.40 mm
  • Head height (k1) 1 mm
  • Drill hole diameter 3.30 mm
  • ISO 15979
Sjá allar upplýsingar
Hnoð stál/stál 3,2x8 (3,0-5,0) 0935 232 8 Steel Steel 3.2 mm 8 mm 500x
Alternate Text

Hnoð stál/stál 3,2x8 (3,0-5,0)

0935 232 8

Tæknilegar upplýsingar

  • Nominal diameter (d1) 3.2 mm
  • Length (l1) 8 mm
  • Head diameter (dk) 6.40 mm
  • Head height (k1) 1 mm
  • Drill hole diameter 3.30 mm
  • ISO 15979
Sjá allar upplýsingar
Hnoð stál/stál 4x10mm (5,0-6,5) 0935 240 10 Steel Steel 4 mm 10 mm 500x
Alternate Text

Hnoð stál/stál 4x10mm (5,0-6,5)

0935 240 10

Tæknilegar upplýsingar

  • Nominal diameter (d1) 4 mm
  • Length (l1) 10 mm
  • Head diameter (dk) 8 mm
  • Head height (k1) 1.30 mm
  • Drill hole diameter 4.10 mm
  • ISO 15979
Sjá allar upplýsingar
Hnoð stál/stál 4x12mm (6,5-9,0) 0935 240 12 Steel Steel 4 mm 12 mm 1,000x
Alternate Text

Hnoð stál/stál 4x12mm (6,5-9,0)

0935 240 12

Tæknilegar upplýsingar

  • Nominal diameter (d1) 4 mm
  • Length (l1) 12 mm
  • Head diameter (dk) 8 mm
  • Head height (k1) 1.30 mm
  • Drill hole diameter 4.10 mm
  • ISO 15979
Sjá allar upplýsingar
Hnoð stál/stál 4x16mm (9,0-12,0) 0935 240 16 Steel Steel 4 mm 16 mm 500x
Alternate Text

Hnoð stál/stál 4x16mm (9,0-12,0)

0935 240 16

Tæknilegar upplýsingar

  • Nominal diameter (d1) 4 mm
  • Length (l1) 16 mm
  • Head diameter (dk) 8 mm
  • Head height (k1) 1.30 mm
  • Drill hole diameter 4.10 mm
  • ISO 15979
Sjá allar upplýsingar
Hnoð stál/stál 4x6mm (1,0-3,0) 0935 240 6 Steel Steel 4 mm 6 mm 500x
Alternate Text

Hnoð stál/stál 4x6mm (1,0-3,0)

0935 240 6

Tæknilegar upplýsingar

  • Nominal diameter (d1) 4 mm
  • Length (l1) 6 mm
  • Head diameter (dk) 8 mm
  • Head height (k1) 1.30 mm
  • Drill hole diameter 4.10 mm
  • ISO 15979
Sjá allar upplýsingar
Hnoð stál/stál 4x8mm (3,0-5,0) 0935 240 8 Steel Steel 4 mm 8 mm 500x
Alternate Text

Hnoð stál/stál 4x8mm (3,0-5,0)

0935 240 8

Tæknilegar upplýsingar

  • Nominal diameter (d1) 4 mm
  • Length (l1) 8 mm
  • Head diameter (dk) 8 mm
  • Head height (k1) 1.30 mm
  • Drill hole diameter 4.10 mm
  • ISO 15979
Sjá allar upplýsingar
Hnoð stál/stál 5x10mm (4,0-6,0) 0935 250 10 Steel Steel 5 mm 10 mm 250x
Alternate Text

Hnoð stál/stál 5x10mm (4,0-6,0)

0935 250 10

Tæknilegar upplýsingar

  • Nominal diameter (d1) 5 mm
  • Length (l1) 10 mm
  • Head diameter (dk) 9.50 mm
  • Head height (k1) 1.60 mm
  • Drill hole diameter 5.10 mm
  • ISO 15979
Sjá allar upplýsingar
Hnoð stál/stál 5x12mm (6,0-8,0) 0935 250 12 Steel Steel 5 mm 12 mm 250x
Alternate Text

Hnoð stál/stál 5x12mm (6,0-8,0)

0935 250 12

Tæknilegar upplýsingar

  • Nominal diameter (d1) 5 mm
  • Length (l1) 12 mm
  • Head diameter (dk) 9.50 mm
  • Head height (k1) 1.60 mm
  • Drill hole diameter 5.10 mm
  • ISO 15979
Sjá allar upplýsingar
Hnoð stál/stál 5x16mm (9,5-11,0) 0935 250 16 Steel Steel 5 mm 16 mm 250x
Alternate Text

Hnoð stál/stál 5x16mm (9,5-11,0)

0935 250 16

Tæknilegar upplýsingar

  • Nominal diameter (d1) 5 mm
  • Length (l1) 16 mm
  • Head diameter (dk) 9.50 mm
  • Head height (k1) 1.60 mm
  • Drill hole diameter 5.10 mm
  • ISO 15979
Sjá allar upplýsingar
Hnoð stál/stál 5x20mm (11,0-15,0) 0935 250 20 Steel Steel 5 mm 20 mm 250x
Alternate Text

Hnoð stál/stál 5x20mm (11,0-15,0)

0935 250 20

Tæknilegar upplýsingar

  • Nominal diameter (d1) 5 mm
  • Length (l1) 20 mm
  • Head diameter (dk) 9.50 mm
  • Head height (k1) 1.60 mm
  • Drill hole diameter 5.10 mm
  • ISO 15979
Sjá allar upplýsingar
Hnoð stál/stál 5x8mm (2,5-4,0) 0935 250 8 Steel Steel 5 mm 8 mm 250x
Alternate Text

Hnoð stál/stál 5x8mm (2,5-4,0)

0935 250 8

Tæknilegar upplýsingar

  • Nominal diameter (d1) 5 mm
  • Length (l1) 8 mm
  • Head diameter (dk) 9.50 mm
  • Head height (k1) 1.60 mm
  • Drill hole diameter 5.10 mm
  • ISO 15979
Sjá allar upplýsingar
Hnoð stál/stál 6x12mm (4,0-6,0) 0935 260 12 Steel Steel 6 mm 12 mm 250x
Alternate Text

Hnoð stál/stál 6x12mm (4,0-6,0)

0935 260 12

Tæknilegar upplýsingar

  • Nominal diameter (d1) 6 mm
  • Length (l1) 12 mm
  • Head diameter (dk) 12 mm
  • Head height (k1) 1.80 mm
  • Drill hole diameter 6.10 mm
  • ISO 15979
Sjá allar upplýsingar
Hnoð stál/stál 6x14mm (6,0-8,0) 0935 260 14 Steel Steel 6 mm 14 mm 250x
Alternate Text

Hnoð stál/stál 6x14mm (6,0-8,0)

0935 260 14

Tæknilegar upplýsingar

  • Nominal diameter (d1) 6 mm
  • Length (l1) 14 mm
  • Head diameter (dk) 12 mm
  • Head height (k1) 1.80 mm
  • Drill hole diameter 6.10 mm
  • ISO 15979
Sjá allar upplýsingar