Hnoð m.stór - Würth á Íslandi ehf.
Mínar síður

Hnoð með stórum haus

Hnoð með stórum haus
  • Tækniupplýsingar
  • Colour Galvanised
  • Nominal diameter (d1) 4.8 mm
  • Length (l1) 25 mm
  • Head diameter (dk) 16 mm
  • Head height (k1) 1.8 mm
  • Product weight (per item) 4.4 g
  • Min./max. drill hole diameter 4,9-5,1 mm
  • Min./max. grip range 12,0-19,5 mm
  • Material of the sleeve Aluminium
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised
  • Shear-fracture load 1470 N
  • Tensile fracture load 2400 N
  • Nominal diameter x length (Ø d x l) 4,8 x 25,0 mm

Vörunafn Material of the sleeve Material of the mandrel Nominal diameter (d1) Length (l1) Colour M. í kassa
Hnoð m.stór haus ál/st 4,8*10 0915 048 10 Aluminium Steel 4.8 mm 10 mm Galvanised 250x
Alternate Text

Hnoð m.stór haus ál/st 4,8*10

Vörunúmer: 0915 048 10

Tæknilegar upplýsingar

  • Colour

    Galvanised
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    10 mm
  • Head diameter (dk)

    16 mm
  • Head height (k1)

    1.8 mm
  • Product weight (per item)

    3 g
  • Min./max. drill hole diameter

    4,9-5,1 mm
  • Min./max. grip range

    1,5-6,0 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Steel
Hnoð m.stór haus ál/st 4,8*17 0915 048 17 Aluminium Steel 4.8 mm 17 mm Galvanised 250x
Alternate Text

Hnoð m.stór haus ál/st 4,8*17

Vörunúmer: 0915 048 17

Tæknilegar upplýsingar

  • Colour

    Galvanised
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    17 mm
  • Head diameter (dk)

    16 mm
  • Head height (k1)

    1.8 mm
  • Product weight (per item)

    3.916 g
  • Min./max. drill hole diameter

    4,9-5,1 mm
  • Min./max. grip range

    6,5-12,5 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Steel
Hnoð m.stór haus ál/st 4,8*25 0915 048 25 Aluminium Steel 4.8 mm 25 mm Galvanised 250x
Alternate Text

Hnoð m.stór haus ál/st 4,8*25

Vörunúmer: 0915 048 25

Tæknilegar upplýsingar

  • Colour

    Galvanised
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    16 mm
  • Head height (k1)

    1.8 mm
  • Product weight (per item)

    4.4 g
  • Min./max. drill hole diameter

    4,9-5,1 mm
  • Min./max. grip range

    12,0-19,5 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Steel
Hnoð stór haus svört 4,8*10mm 0915 948 10 Aluminium Steel 4.8 mm 10 mm Black 250x
Alternate Text

Hnoð stór haus svört 4,8*10mm

Vörunúmer: 0915 948 10

Tæknilegar upplýsingar

  • Colour

    Black
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    10 mm
  • Head diameter (dk)

    16 mm
  • Head height (k1)

    1.8 mm
  • Product weight (per item)

    3.25 g
  • Min./max. drill hole diameter

    4,9-5,1 mm
  • Min./max. grip range

    1,5-6,0 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Steel
Hnoð stór haus svört 4,8*17mm 0915 948 17 Aluminium Steel 4.8 mm 17 mm Black 250x
Alternate Text

Hnoð stór haus svört 4,8*17mm

Vörunúmer: 0915 948 17

Tæknilegar upplýsingar

  • Colour

    Black
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    17 mm
  • Head diameter (dk)

    16 mm
  • Head height (k1)

    1.8 mm
  • Product weight (per item)

    3.380 g
  • Min./max. drill hole diameter

    4,9-5,1 mm
  • Min./max. grip range

    6,5-12,5 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Steel
Hnoð stór haus svört 4,8*25mm 0915 948 25 Aluminium Steel 4.8 mm 25 mm Black 250x
Alternate Text

Hnoð stór haus svört 4,8*25mm

Vörunúmer: 0915 948 25

Tæknilegar upplýsingar

  • Colour

    Black
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    25 mm
  • Head diameter (dk)

    16 mm
  • Head height (k1)

    1.8 mm
  • Product weight (per item)

    4.4 g
  • Min./max. drill hole diameter

    4,9-5,1 mm
  • Min./max. grip range

    12,0-19,5 mm
  • Material of the sleeve

    Aluminium
  • Material of the mandrel

    Steel