Hnoð ál/st. - Würth á Íslandi ehf.
Leita
Undirsinkuð hnoð
Vörunúmer: 0938

Undirsinkuð hnoð

Hnoð

Tæknilegar upplýsingar

  • Nominal diameter (d1) 5 mm
  • Length (l1) 12 mm
  • Head diameter (dk) 10.5 mm
  • Head height (k1) 2.1 mm
  • Product weight (per item) 2.701 g
  • Drill hole diameter 5.1 mm
  • Min./max. grip range 6,0-8,0 mm
  • Material of the sleeve Aluminium
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised
  • Shear-fracture load 2150 N
  • Tensile fracture load 3100 N
  • Nominal diameter x length (Ø d x l) 5,0 x 12,0 mm
Vörunafn Material of the sleeve Material of the mandrel Nominal diameter (d1) Length (l1) Magn í kassa
Hnoð ál/st. 4x10mm/un (5,0-6,5)iso15978 0938 640 10 Aluminium Steel 4 mm 10 mm 500x
Alternate Text

Hnoð ál/st. 4x10mm/un (5,0-6,5)iso15978

0938 640 10

Tæknilegar upplýsingar

  • Nominal diameter (d1) 4 mm
  • Length (l1) 10 mm
  • Head diameter (dk) 8.4 mm
  • Head height (k1) 1.7 mm
  • Product weight (per item) 1.4 g
  • Drill hole diameter 4.1 mm
Sjá allar upplýsingar
Hnoð ál/st. 5x12mm/un (6,0-8,0)iso15978 0938 650 12 Aluminium Steel 5 mm 12 mm 500x
Alternate Text

Hnoð ál/st. 5x12mm/un (6,0-8,0)iso15978

0938 650 12

Tæknilegar upplýsingar

  • Nominal diameter (d1) 5 mm
  • Length (l1) 12 mm
  • Head diameter (dk) 10.5 mm
  • Head height (k1) 2.1 mm
  • Product weight (per item) 2.701 g
  • Drill hole diameter 5.1 mm
Sjá allar upplýsingar