Undirsinkuð hnoð
- Tækniupplýsingar
- Ítarupplýsingar
ISO 15978 countersunk head aluminium/steel
Sleeve: Plain aluminium; pin: Galvanized steel, blue passivated
- Nominal diameter (d1) 5 mm
- Length (l1) 12 mm
- Head diameter (dk) 10.5 mm
- Head height (k1) 2.1 mm
- Product weight (per item) 2.701 g
- Drill hole diameter 5.1 mm
- Min./max. grip range 6,0-8,0 mm
- Material of the sleeve Aluminium
- Material of the mandrel Steel
- Surface of the sleeve Plain
- Surface of the mandrel Galvanised
- Shear-fracture load 2150 N
- Tensile fracture load 3100 N
- Nominal diameter x length (Ø d x l) 5,0 x 12,0 mm
Vörunafn | Material of the sleeve | Material of the mandrel | Nominal diameter (d1) | Length (l1) | M. í kassa | |
---|---|---|---|---|---|---|
Hnoð ál/st. 4x10mm/un (5,0-6,5)iso15978 0938 640 10 | Aluminium | Steel | 4 mm | 10 mm | 500x | |
Hnoð ál/st. 4x10mm/un (5,0-6,5)iso15978Vörunúmer: 0938 640 10Tæknilegar upplýsingar
|
||||||
Hnoð ál/st. 5x12mm/un (6,0-8,0)iso15978 0938 650 12 | Aluminium | Steel | 5 mm | 12 mm | 500x | |
Hnoð ál/st. 5x12mm/un (6,0-8,0)iso15978Vörunúmer: 0938 650 12Tæknilegar upplýsingar
|