Bananahnoð
- Tækniupplýsingar
- Ítarupplýsingar
Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
- Nominal diameter (d1) 4.8 mm
- Length (l1) 21 mm
- Head diameter (dk) 11 mm
- Head height (k1) 1.1 mm
- Head type Flat round head
- Product weight (per item) 3.549 g
- Drill hole diameter 5 mm
- Min./max. grip range 8,0-16,0 mm
- Material of the sleeve Aluminium
- Material of the mandrel Steel
- Surface of the sleeve Plain
- Surface of the mandrel Galvanised
- Shear-fracture load 1800 N
- Tensile fracture load 2000 N
- Nominal diameter x length (Ø d x l) 4,8 x 21 mm
Vörunafn | Material of the sleeve | Material of the mandrel | Nominal diameter (d1) | Length (l1) | M. í kassa | |
---|---|---|---|---|---|---|
Bananahnoð 4,8x14mm (4,0-8,0) 0937 004 814 | Aluminium | Steel | 4.8 mm | 14 mm | 500x | |
Bananahnoð 4,8x14mm (4,0-8,0)Vörunúmer: 0937 004 814Tæknilegar upplýsingar
|
||||||
Bananahnoð 4,8x21mm (8,0-15,0) 0937 004 821 | Aluminium | Steel | 4.8 mm | 21 mm | 500x | |
Bananahnoð 4,8x21mm (8,0-15,0)Vörunúmer: 0937 004 821Tæknilegar upplýsingar
|