Ál/ál hnoð - Würth á Íslandi ehf.
Leita
Hnoð ál/ál
Vörunúmer: 0914

Hnoð ál/ál

Hnoð

Tæknilegar upplýsingar

  • Nominal diameter (d1) 4 mm
  • Length (l1) 10 mm
  • Head diameter (dk) 8.4 mm
  • Head height (k1) 1.7 mm
  • Drill hole diameter 4.1 mm
  • Min./max. grip range 5,0-6,5 mm
  • Material of the sleeve Aluminium
  • Material of the mandrel Aluminium
  • Surface of the sleeve Plain
  • Surface of the mandrel Plain
  • Shear-fracture load 850 N
  • Tensile fracture load 1020 N
Vörunafn Material of the sleeve Material of the mandrel Nominal diameter (d1) Length (l1) Magn í kassa
Ál/ál hnoð 4,0*21 0914 040 21 Aluminium Aluminium 4 mm 21 mm 1x
Alternate Text

Ál/ál hnoð 4,0*21

0914 040 21

Tæknilegar upplýsingar

  • Nominal diameter (d1) 4 mm
  • Length (l1) 21 mm
  • Head height (k1) 1.6 mm
  • Head type Flat round head
  • Head diameter (dk ) 8.2 mm
  • Product weight (per item) 1.078 g
Sjá allar upplýsingar
Ál/ál hnoð 4,8x21 0914 048 100 Aluminium Aluminium 4.8 mm 21 mm 250x
Alternate Text

Ál/ál hnoð 4,8x21

0914 048 100

Tæknilegar upplýsingar

  • Nominal diameter (d1) 4.8 mm
  • Length (l1) 21 mm
  • Head height (k1) 2.1 mm
  • Head type Flat round head
  • Head diameter (dk ) 10 mm
  • Product weight (per item) 1.549 g
Sjá allar upplýsingar
Hnoð ál/ál 3,2x8mm (3,5-5,0) 5145 832 8 Aluminium Aluminium 3,2 mm 8 mm 500x
Alternate Text

Hnoð ál/ál 3,2x8mm (3,5-5,0)

5145 832 8

Tæknilegar upplýsingar

  • Nominal diameter (d1) 3,2 mm
  • Length (l1) 8 mm
  • Head diameter (dk) 6.7 mm
  • Head height (k1) 1.3 mm
  • Drill hole diameter 3.3 mm
  • Min./max. grip range 3,5-5,0 mm
Sjá allar upplýsingar
Hnoð ál/ál 4x10mm (5,0-7,0) 5145 840 10 Aluminium Aluminium 4 mm 10 mm 500x
Alternate Text

Hnoð ál/ál 4x10mm (5,0-7,0)

5145 840 10

Tæknilegar upplýsingar

  • Nominal diameter (d1) 4 mm
  • Length (l1) 10 mm
  • Head diameter (dk) 8.4 mm
  • Head height (k1) 1.7 mm
  • Drill hole diameter 4.1 mm
  • Min./max. grip range 5,0-6,5 mm
Sjá allar upplýsingar
Hnoð ál/ál 4x6mm (1,0-3,5) 5145 840 6 Aluminium Aluminium 4 mm 6 mm 500x
Alternate Text

Hnoð ál/ál 4x6mm (1,0-3,5)

5145 840 6

Tæknilegar upplýsingar

  • Nominal diameter (d1) 4 mm
  • Length (l1) 6 mm
  • Head diameter (dk) 8.4 mm
  • Head height (k1) 1.7 mm
  • Drill hole diameter 4.1 mm
  • ISO 15981
Sjá allar upplýsingar
Hnoð ál/ál 4x8mm (3,0-5,0) 5145 840 8 Aluminium Aluminium 4 mm 8 mm 500x
Alternate Text

Hnoð ál/ál 4x8mm (3,0-5,0)

5145 840 8

Tæknilegar upplýsingar

  • Nominal diameter (d1) 4 mm
  • Length (l1) 8 mm
  • Head diameter (dk) 8.4 mm
  • Head height (k1) 1.7 mm
  • Drill hole diameter 4.1 mm
  • ISO 15981
Sjá allar upplýsingar
Hnoð ál/ál 4,8x10mm (4,0-6,0) 5145 848 10 Aluminium Aluminium 4.8 mm 10 mm 500x
Alternate Text

Hnoð ál/ál 4,8x10mm (4,0-6,0)

5145 848 10

Tæknilegar upplýsingar

  • Nominal diameter (d1) 4.8 mm
  • Length (l1) 10 mm
  • Head diameter (dk) 10.1 mm
  • Head height (k1) 2 mm
  • Drill hole diameter 4.9 mm
  • ISO 15981
Sjá allar upplýsingar