A2 hnoð - Würth á Íslandi ehf.
Mínar síður

Ryðfrí hnoð A2/A4

Ryðfrí hnoð A2/A4
  • Tækniupplýsingar
  • Surface A2
  • Nominal diameter (d1) 3.2 mm
  • Length (l1) 10 mm
  • Head diameter (dk) 6.5 mm
  • Head height (k1) 0.8 mm
  • Drill hole diameter 3.3 mm
  • Min./max. grip range 5,0-7,0 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2
  • Surface of the sleeve Plain
  • Surface of the mandrel Plain
  • Shear-fracture load 1800 N
  • Tensile fracture load 2500 N

Vörunafn Material of the sleeve Material of the mandrel Nominal diameter (d1) Length (l1) M. í kassa
A2 hnoð 3,2x10,0mm (5,0-7,0) 0931 932 10 Stainless steel A2 Stainless steel A2 3.2 mm 10 mm 500x
Alternate Text

A2 hnoð 3,2x10,0mm (5,0-7,0)

Vörunúmer: 0931 932 10

Tæknilegar upplýsingar

  • Surface

    A2
  • Nominal diameter (d1)

    3.2 mm
  • Length (l1)

    10 mm
  • Head diameter (dk)

    6.5 mm
  • Head height (k1)

    0.8 mm
  • Drill hole diameter

    3.3 mm
  • Min./max. grip range

    5,0-7,0 mm
  • Material of the sleeve

    Stainless steel A2
  • Material of the mandrel

    Stainless steel A2
  • Surface of the sleeve

    Plain
A2 hnoð 3,2x6,0mm (1,0-3,0) 0931 932 6 Stainless steel A2 Stainless steel A2 3.2 mm 6 mm 500x
Alternate Text

A2 hnoð 3,2x6,0mm (1,0-3,0)

Vörunúmer: 0931 932 6

Tæknilegar upplýsingar

  • Surface

    A2
  • Nominal diameter (d1)

    3.2 mm
  • Length (l1)

    6 mm
  • Head diameter (dk)

    6.5 mm
  • Head height (k1)

    0.8 mm
  • Drill hole diameter

    3.3 mm
  • Min./max. grip range

    1,0-3,0 mm
  • Material of the sleeve

    Stainless steel A2
  • Material of the mandrel

    Stainless steel A2
  • Surface of the sleeve

    Plain
A2 hnoð 3,2x8,0mm (3,0-5,0) 0931 932 8 Stainless steel A2 Stainless steel A2 3.2 mm 8 mm 500x
Alternate Text

A2 hnoð 3,2x8,0mm (3,0-5,0)

Vörunúmer: 0931 932 8

Tæknilegar upplýsingar

  • Surface

    A2
  • Nominal diameter (d1)

    3.2 mm
  • Length (l1)

    8 mm
  • Head diameter (dk)

    6.5 mm
  • Head height (k1)

    0.8 mm
  • Drill hole diameter

    3.3 mm
  • Min./max. grip range

    3,0-5,0 mm
  • Material of the sleeve

    Stainless steel A2
  • Material of the mandrel

    Stainless steel A2
  • Surface of the sleeve

    Plain
A2 hnoð 4,0x10mm (4,5-6,5) 0931 940 10 Stainless steel A2 Stainless steel A2 4 mm 10 mm 100x
Alternate Text

A2 hnoð 4,0x10mm (4,5-6,5)

Vörunúmer: 0931 940 10

Tæknilegar upplýsingar

  • Surface

    A2
  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    10 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    1 mm
  • Drill hole diameter

    4.1 mm
  • Min./max. grip range

    4,5-6,5 mm
  • Material of the sleeve

    Stainless steel A2
  • Material of the mandrel

    Stainless steel A2
  • Surface of the sleeve

    Plain
A2 hnoð 4,0x12mm (6,5-8,5) 0931 940 12 Stainless steel A2 Stainless steel A2 4 mm 12 mm 100x
Alternate Text

A2 hnoð 4,0x12mm (6,5-8,5)

Vörunúmer: 0931 940 12

Tæknilegar upplýsingar

  • Surface

    A2
  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    12 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    1 mm
  • Drill hole diameter

    4.1 mm
  • Min./max. grip range

    6,5-8,5 mm
  • Material of the sleeve

    Stainless steel A2
  • Material of the mandrel

    Stainless steel A2
  • Surface of the sleeve

    Plain
A2 hnoð 4,0x16mm (10,5-12,0) 0931 940 16 Stainless steel A2 Stainless steel A2 4 mm 16 mm 100x
Alternate Text

A2 hnoð 4,0x16mm (10,5-12,0)

Vörunúmer: 0931 940 16

Tæknilegar upplýsingar

  • Surface

    A2
  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    1 mm
  • Drill hole diameter

    4.1 mm
  • Min./max. grip range

    10,5-12,0 mm
  • Material of the sleeve

    Stainless steel A2
  • Material of the mandrel

    Stainless steel A2
  • Surface of the sleeve

    Plain
A2 hnoð 4,0x6mm (1,0-2,5) 0931 940 6 Stainless steel A2 Stainless steel A2 4 mm 6 mm 100x
Alternate Text

A2 hnoð 4,0x6mm (1,0-2,5)

Vörunúmer: 0931 940 6

Tæknilegar upplýsingar

  • Surface

    A2
  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    6 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    1 mm
  • Drill hole diameter

    4.1 mm
  • Min./max. grip range

    1,0-2,5 mm
  • Material of the sleeve

    Stainless steel A2
  • Material of the mandrel

    Stainless steel A2
  • Surface of the sleeve

    Plain
A2 hnoð 4,0x8,0mm (2,5-4,5) 0931 940 8 Stainless steel A2 Stainless steel A2 4 mm 8 mm 100x
Alternate Text

A2 hnoð 4,0x8,0mm (2,5-4,5)

Vörunúmer: 0931 940 8

Tæknilegar upplýsingar

  • Surface

    A2
  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    8 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    1 mm
  • Drill hole diameter

    4.1 mm
  • Min./max. grip range

    2,5-4,5 mm
  • Material of the sleeve

    Stainless steel A2
  • Material of the mandrel

    Stainless steel A2
  • Surface of the sleeve

    Plain
A2 hnoð 4,8x10mm (4,0-6,0) 0931 948 10 Stainless steel A2 Stainless steel A2 4.8 mm 10 mm 100x
Alternate Text

A2 hnoð 4,8x10mm (4,0-6,0)

Vörunúmer: 0931 948 10

Tæknilegar upplýsingar

  • Surface

    A2
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    10 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    1.1 mm
  • Drill hole diameter

    4.9 mm
  • Min./max. grip range

    4,0-6,0 mm
  • Material of the sleeve

    Stainless steel A2
  • Material of the mandrel

    Stainless steel A2
  • Surface of the sleeve

    Plain
A2 hnoð 4,8x14mm (8,0-9,5) 0931 948 14 Stainless steel A2 Stainless steel A2 4.8 mm 14 mm 100x
Alternate Text

A2 hnoð 4,8x14mm (8,0-9,5)

Vörunúmer: 0931 948 14

Tæknilegar upplýsingar

  • Surface

    A2
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    14 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    1.1 mm
  • Drill hole diameter

    4.9 mm
  • Min./max. grip range

    8,0-9,5 mm
  • Material of the sleeve

    Stainless steel A2
  • Material of the mandrel

    Stainless steel A2
  • Surface of the sleeve

    Plain
A2 hnoð 5x16mm (10,0-12,0) 0931 950 16 Stainless steel A2 Stainless steel A2 5 mm 16 mm 250x
Alternate Text

A2 hnoð 5x16mm (10,0-12,0)

Vörunúmer: 0931 950 16

Tæknilegar upplýsingar

  • Surface

    A2
  • Nominal diameter (d1)

    5 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    1.1 mm
  • Drill hole diameter

    5.1 mm
  • Min./max. grip range

    10,0-12,0 mm
  • Material of the sleeve

    Stainless steel A2
  • Material of the mandrel

    Stainless steel A2
  • Surface of the sleeve

    Plain
A4 hnoð 3,2x10mm (5,0-7,0) 5141 132 10 Stainless steel A4 Stainless steel A4 3.2 mm 10 mm 500x
Alternate Text

A4 hnoð 3,2x10mm (5,0-7,0)

Vörunúmer: 5141 132 10

Tæknilegar upplýsingar

  • Surface

    A4
  • Nominal diameter (d1)

    3.2 mm
  • Length (l1)

    10 mm
  • Head diameter (dk)

    6.5 mm
  • Head height (k1)

    0.8 mm
  • Drill hole diameter

    3.3 mm
  • Min./max. grip range

    5,0-7,0 mm
  • Material of the sleeve

    Stainless steel A4
  • Material of the mandrel

    Stainless steel A4
  • Shear-fracture load

    1720 N
A4 hnoð 3,2x8mm (3,0-5,0) 5141 132 8 Stainless steel A4 Stainless steel A4 3.2 mm 8 mm 500x
Alternate Text

A4 hnoð 3,2x8mm (3,0-5,0)

Vörunúmer: 5141 132 8

Tæknilegar upplýsingar

  • Surface

    A4
  • Nominal diameter (d1)

    3.2 mm
  • Length (l1)

    8 mm
  • Head diameter (dk)

    6.5 mm
  • Head height (k1)

    0.8 mm
  • Drill hole diameter

    3.3 mm
  • Min./max. grip range

    3,0-5,0 mm
  • Material of the sleeve

    Stainless steel A4
  • Material of the mandrel

    Stainless steel A4
  • Surface of the sleeve

    Plain
A4 hnoð 4x10mm (4,5-6,5) 5141 140 10 Stainless steel A4 Stainless steel A4 4 mm 10 mm 100x
Alternate Text

A4 hnoð 4x10mm (4,5-6,5)

Vörunúmer: 5141 140 10

Tæknilegar upplýsingar

  • Surface

    A4
  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    10 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    1 mm
  • Drill hole diameter

    4.1 mm
  • Min./max. grip range

    4,5-6,5 mm
  • Material of the sleeve

    Stainless steel A4
  • Material of the mandrel

    Stainless steel A4
  • Surface of the sleeve

    Plain
A4 hnoð 4x12mm (6,5-8,5) 5141 140 12 Stainless steel A4 Steinless steel A4 4 mm 12 mm 100x
Alternate Text

A4 hnoð 4x12mm (6,5-8,5)

Vörunúmer: 5141 140 12

Tæknilegar upplýsingar

  • Surface

    A4
  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    12 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    1 mm
  • Drill hole diameter

    4.1 mm
  • Min./max. grip range

    6,5-8,5 mm
  • Material of the sleeve

    Stainless steel A4
  • Material of the mandrel

    Steinless steel A4
  • Surface of the sleeve

    Plain
A4 hnoð 4,8x10mm (4,0-6,0) 5141 148 10 Stainless steel A4 Stainless steel A4 4.8 mm 10 mm 100x
Alternate Text

A4 hnoð 4,8x10mm (4,0-6,0)

Vörunúmer: 5141 148 10

Tæknilegar upplýsingar

  • Surface

    A4
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    10 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    1.1 mm
  • Drill hole diameter

    4.9 mm
  • Min./max. grip range

    4,0-6,0 mm
  • Material of the sleeve

    Stainless steel A4
  • Material of the mandrel

    Stainless steel A4
  • Surface of the sleeve

    Plain
A4 hnoð 4,8x12mm (6,0-8,0) 5141 148 12 Stainless steel A4 Stainless steel A4 4.8 mm 12 mm 100x
Alternate Text

A4 hnoð 4,8x12mm (6,0-8,0)

Vörunúmer: 5141 148 12

Tæknilegar upplýsingar

  • Surface

    A4
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    12 mm
  • Head diameter (dk)

    9.5 mm
  • Head height (k1)

    1.1 mm
  • Drill hole diameter

    4.9 mm
  • Min./max. grip range

    6,0-8,0 mm
  • Material of the sleeve

    Stainless steel A4
  • Material of the mandrel

    Stainless steel A4
  • Surface of the sleeve

    Plain