A4-70 borðabolti - Würth á Íslandi ehf.
Mínar síður

Borðabolti

Borðabolti
  • Tækniupplýsingar
  • Ítarupplýsingar
DIN 603, with nut, galvanised steel 4.8, blue passivated (A2K), with nut The flat square neck fixes the round head screw e.g. in a slot and allows tightening from the nut side without counter-tensioning.
  • Material Steel
  • Surface Galvanised
  • Length (l1) 90 mm
  • Head diameter (dk) 24.65 mm
  • Head height (k1) 5.38 mm
  • Head type Flat round head with square neck
  • Declaration of performance (EU-CPR) No
  • Norms DIN 603
  • Body width M10
  • Property class 4.8
  • RoHS-compliant Yes
  • Thread type Metric thread
  • Pitch 1.5 mm
  • Thread format Standard metric thread
  • Product class C
  • Thread length (metric thread) (b) 26 mm
  • Construction product Yes
  • Head details With square neck
  • Version With nut

Vörunafn Material Body width Length (l1) M. í kassa
A4-70 borðabolti 10x30 din603 0076 10 30 Stainless steel A4 M10 30 mm 100x
Alternate Text

A4-70 borðabolti 10x30 din603

Vörunúmer: 0076 10 30

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    30 mm
  • Head diameter (dk)

    24.65 mm
  • Head height (k1)

    5.38 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M10
  • Property class

    50
A4-70 borðabolti 10x40 din603 0076 10 40 Stainless steel A4 M10 40 mm 100x
Alternate Text

A4-70 borðabolti 10x40 din603

Vörunúmer: 0076 10 40

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    40 mm
  • Head diameter (dk)

    24.65 mm
  • Head height (k1)

    5.38 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M10
  • Property class

    50
A4-70 borðabolti 10x60 din603 0076 10 60 Stainless steel A4 M10 60 mm 50x
Alternate Text

A4-70 borðabolti 10x60 din603

Vörunúmer: 0076 10 60

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    60 mm
  • Head diameter (dk)

    24.65 mm
  • Head height (k1)

    5.38 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M10
  • Property class

    50
A4-70 borðabolti 10x70 din603 0076 10 70 Stainless steel A4 M10 70 mm 50x
Alternate Text

A4-70 borðabolti 10x70 din603

Vörunúmer: 0076 10 70

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    70 mm
  • Head diameter (dk)

    24.65 mm
  • Head height (k1)

    5.38 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M10
  • Property class

    50
A4-70 borðabolti 12x60 din603 0076 12 60 Stainless steel A4 M12 60 mm 50x
Alternate Text

A4-70 borðabolti 12x60 din603

Vörunúmer: 0076 12 60

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    60 mm
  • Head diameter (dk)

    30.65 mm
  • Head height (k1)

    6.95 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M12
  • Property class

    50
A4-70 borðabolti 12x70 din603 0076 12 70 Stainless steel A4 M12 70 mm 50x
Alternate Text

A4-70 borðabolti 12x70 din603

Vörunúmer: 0076 12 70

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    70 mm
  • Head diameter (dk)

    30.65 mm
  • Head height (k1)

    6.95 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M12
  • Property class

    50
A4-70 borðabolti 5x20 din603 0076 5 20 Stainless steel A4 M5 20 mm 200x
Alternate Text

A4-70 borðabolti 5x20 din603

Vörunúmer: 0076 5 20

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    20 mm
  • Head diameter (dk)

    13.55 mm
  • Head height (k1)

    3.3 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M5
  • Property class

    50
A4-70 borðabolti 5x50 din603 0076 5 50 Stainless steel A4 M5 50 mm 200x
Alternate Text

A4-70 borðabolti 5x50 din603

Vörunúmer: 0076 5 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    50 mm
  • Head diameter (dk)

    13.55 mm
  • Head height (k1)

    3.3 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M5
  • Property class

    50
A4-70 borðabolti 6x100 din603 0076 6 100 Stainless steel A4 M6 100 mm 100x
Alternate Text

A4-70 borðabolti 6x100 din603

Vörunúmer: 0076 6 100

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    100 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    50
A4-70 borðabolti 6x120 din603 0076 6 120 Stainless steel A4 M6 120 mm 200x
Alternate Text

A4-70 borðabolti 6x120 din603

Vörunúmer: 0076 6 120

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    120 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    50
A4-70 borðabolti 6x16 din603 0076 6 16 Stainless steel A4 M6 16 mm 200x
Alternate Text

A4-70 borðabolti 6x16 din603

Vörunúmer: 0076 6 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    16 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    50
A4-70 borðabolti 6x20 din603 0076 6 20 Stainless steel A4 M6 20 mm 200x
Alternate Text

A4-70 borðabolti 6x20 din603

Vörunúmer: 0076 6 20

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    20 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    50
A4-70 borðabolti 6x25 din603 0076 6 25 Stainless steel A4 M6 25 mm 100x
Alternate Text

A4-70 borðabolti 6x25 din603

Vörunúmer: 0076 6 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    25 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    50
A4-70 borðabolti 6x30 din603 0076 6 30 Stainless steel A4 M6 30 mm 100x
Alternate Text

A4-70 borðabolti 6x30 din603

Vörunúmer: 0076 6 30

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    30 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    50
A4-70 borðabolti 6x35 din603 0076 6 35 Stainless steel A4 M6 35 mm 100x
Alternate Text

A4-70 borðabolti 6x35 din603

Vörunúmer: 0076 6 35

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    35 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    50
A4-70 borðabolti 6x40 din603 0076 6 40 Stainless steel A4 M6 40 mm 100x
Alternate Text

A4-70 borðabolti 6x40 din603

Vörunúmer: 0076 6 40

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    40 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    50
A4-70 borðabolti 6x45 din603 0076 6 45 Stainless steel A4 M6 45 mm 100x
Alternate Text

A4-70 borðabolti 6x45 din603

Vörunúmer: 0076 6 45

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    45 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    50
A4-70 borðabolti 6x50 din603 0076 6 50 Stainless steel A4 M6 50 mm 100x
Alternate Text

A4-70 borðabolti 6x50 din603

Vörunúmer: 0076 6 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    50 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    50
A4-70 borðabolti 6x60 din603 0076 6 60 Stainless steel A4 M6 60 mm 100x
Alternate Text

A4-70 borðabolti 6x60 din603

Vörunúmer: 0076 6 60

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    60 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    50
A4-70 borðabolti 6x70 din603 0076 6 70 Stainless steel A4 M6 70 mm 100x
Alternate Text

A4-70 borðabolti 6x70 din603

Vörunúmer: 0076 6 70

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    70 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    50
A4-70 borðabolti 6x80 din603 0076 6 80 Stainless steel A4 M6 80 mm 100x
Alternate Text

A4-70 borðabolti 6x80 din603

Vörunúmer: 0076 6 80

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    80 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    50
A4-70 borðabolti 6x90 din603 0076 6 90 Stainless steel A4 M6 90 mm 200x
Alternate Text

A4-70 borðabolti 6x90 din603

Vörunúmer: 0076 6 90

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    90 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    50
A4-70 borðabolti 8x100 din603 0076 8 100 Stainless steel A4 M8 100 mm 100x
Alternate Text

A4-70 borðabolti 8x100 din603

Vörunúmer: 0076 8 100

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    100 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    50
A4-70 borðabolti 8x120 din603 0076 8 120 Stainless steel A4 M8 120 mm 100x
Alternate Text

A4-70 borðabolti 8x120 din603

Vörunúmer: 0076 8 120

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    120 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    50
A4-70 borðabolti 8x16 din603 0076 8 16 Stainless steel A4 M8 16 mm 100x
Alternate Text

A4-70 borðabolti 8x16 din603

Vörunúmer: 0076 8 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    16 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    50
A4-70 borðabolti 8x20 din603 0076 8 20 Stainless steel A4 M8 20 mm 100x
Alternate Text

A4-70 borðabolti 8x20 din603

Vörunúmer: 0076 8 20

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    20 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    50
A4-70 borðabolti 8x25 din603 0076 8 25 Stainless steel A4 M8 25 mm 100x
Alternate Text

A4-70 borðabolti 8x25 din603

Vörunúmer: 0076 8 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    25 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    50
A4-70 borðabolti 8x30 din603 0076 8 30 Stainless steel A4 M8 30 mm 100x
Alternate Text

A4-70 borðabolti 8x30 din603

Vörunúmer: 0076 8 30

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    30 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    50
A4-70 borðabolti 8x35 din603 0076 8 35 Stainless steel A4 M8 35 mm 100x
Alternate Text

A4-70 borðabolti 8x35 din603

Vörunúmer: 0076 8 35

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    35 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    50
A4-70 borðabolti 8x40 din603 0076 8 40 Stainless steel A4 M8 40 mm 100x
Alternate Text

A4-70 borðabolti 8x40 din603

Vörunúmer: 0076 8 40

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    40 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    50
A4-70 borðabolti 8x45 din603 0076 8 45 Stainless steel A4 M8 45 mm 100x
Alternate Text

A4-70 borðabolti 8x45 din603

Vörunúmer: 0076 8 45

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    45 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    50
A4-70 borðabolti 8x50 din603 0076 8 50 Stainless steel A4 M8 50 mm 100x
Alternate Text

A4-70 borðabolti 8x50 din603

Vörunúmer: 0076 8 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    50 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    50
A4-70 borðabolti 8x55 din603 0076 8 55 Stainless steel A4 M8 55 mm 100x
Alternate Text

A4-70 borðabolti 8x55 din603

Vörunúmer: 0076 8 55

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    55 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    50
A4-70 borðabolti 8x60 din603 0076 8 60 Stainless steel A4 M8 60 mm 100x
Alternate Text

A4-70 borðabolti 8x60 din603

Vörunúmer: 0076 8 60

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    60 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    50
A4-70 borðabolti 8x70 din603 0076 8 70 Stainless steel A4 M8 70 mm 100x
Alternate Text

A4-70 borðabolti 8x70 din603

Vörunúmer: 0076 8 70

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    70 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    50
A4-70 borðabolti 8x80 din603 0076 8 80 Stainless steel A4 M8 80 mm 100x
Alternate Text

A4-70 borðabolti 8x80 din603

Vörunúmer: 0076 8 80

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    80 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    50
A4-70 borðabolti 8x90 din603 0076 8 90 Stainless steel A4 M8 90 mm 100x
Alternate Text

A4-70 borðabolti 8x90 din603

Vörunúmer: 0076 8 90

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    90 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    50
Borðabolti m.ró 10x100 0223 10 100 Steel M10 100 mm 50x
Alternate Text

Borðabolti m.ró 10x100

Vörunúmer: 0223 10 100

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    100 mm
  • Head diameter (dk)

    24.65 mm
  • Head height (k1)

    5.38 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M10
  • Property class

    4.8
Borðabolti m.ró 10x120 0223 10 120 Steel M10 120 mm 50x
Alternate Text

Borðabolti m.ró 10x120

Vörunúmer: 0223 10 120

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    120 mm
  • Head diameter (dk)

    24.65 mm
  • Head height (k1)

    5.38 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M10
  • Property class

    4.8
Borðabolti m.ró 10x25 0223 10 25 Steel M10 25 mm 100x
Alternate Text

Borðabolti m.ró 10x25

Vörunúmer: 0223 10 25

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    25 mm
  • Head diameter (dk)

    24.65 mm
  • Head height (k1)

    5.38 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M10
  • Property class

    4.8
Borðabolti m.ró 10x40 0223 10 40 Steel M10 40 mm 50x
Alternate Text

Borðabolti m.ró 10x40

Vörunúmer: 0223 10 40

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    40 mm
  • Head diameter (dk)

    24.65 mm
  • Head height (k1)

    5.38 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M10
  • Property class

    4.8
Borðabolti m.ró 10x70 0223 10 70 Steel M10 70 mm 100x
Alternate Text

Borðabolti m.ró 10x70

Vörunúmer: 0223 10 70

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    70 mm
  • Head diameter (dk)

    24.65 mm
  • Head height (k1)

    5.38 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M10
  • Property class

    4.8
Borðabolti m.ró 10x80 0223 10 80 Steel M10 80 mm 100x
Alternate Text

Borðabolti m.ró 10x80

Vörunúmer: 0223 10 80

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    80 mm
  • Head diameter (dk)

    24.65 mm
  • Head height (k1)

    5.38 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M10
  • Property class

    4.8
Borðabolti m.ró 10x90 0223 10 90 Steel M10 90 mm 100x
Alternate Text

Borðabolti m.ró 10x90

Vörunúmer: 0223 10 90

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    90 mm
  • Head diameter (dk)

    24.65 mm
  • Head height (k1)

    5.38 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M10
  • Property class

    4.8
Borðabolti m.ró 12x100 0223 12 100 Steel M12 100 mm 50x
Alternate Text

Borðabolti m.ró 12x100

Vörunúmer: 0223 12 100

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    100 mm
  • Head diameter (dk)

    30.65 mm
  • Head height (k1)

    6.95 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M12
  • Property class

    4.8
Borðabolti m.ró 12x110 0223 12 110 Steel M12 110 mm 25x
Alternate Text

Borðabolti m.ró 12x110

Vörunúmer: 0223 12 110

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    110 mm
  • Head diameter (dk)

    30.65 mm
  • Head height (k1)

    6.95 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M12
  • Property class

    4.8
Borðabolti m.ró 12x120 0223 12 120 Steel M12 120 mm 1x
Alternate Text

Borðabolti m.ró 12x120

Vörunúmer: 0223 12 120

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    120 mm
  • Head diameter (dk)

    30.65 mm
  • Head height (k1)

    6.95 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M12
  • Property class

    4.8
/borðabolti m.ró 12x180 0223 12 180 Steel M12 180 mm 25x
Alternate Text

/borðabolti m.ró 12x180

Vörunúmer: 0223 12 180

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    180 mm
  • Head diameter (dk)

    30.65 mm
  • Head height (k1)

    6.95 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M12
  • Property class

    4.8
Borðabolti m.ró 12x60 0223 12 60 Steel M12 60 mm 25x
Alternate Text

Borðabolti m.ró 12x60

Vörunúmer: 0223 12 60

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    60 mm
  • Head diameter (dk)

    30.65 mm
  • Head height (k1)

    6.95 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M12
  • Property class

    4.8
Borðabolti m.ró 12x70 0223 12 70 Steel M12 70 mm 25x
Alternate Text

Borðabolti m.ró 12x70

Vörunúmer: 0223 12 70

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    70 mm
  • Head diameter (dk)

    30.65 mm
  • Head height (k1)

    6.95 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M12
  • Property class

    4.8
Borðabolti m.ró 16x50 0223 16 50 Steel M16 50 mm 50x
Alternate Text

Borðabolti m.ró 16x50

Vörunúmer: 0223 16 50

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    50 mm
  • Head diameter (dk)

    38.8 mm
  • Head height (k1)

    8.95 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M16
  • Property class

    4.8
Borðabolti m.ró 16x60 0223 16 60 Steel M16 60 mm 50x
Alternate Text

Borðabolti m.ró 16x60

Vörunúmer: 0223 16 60

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    60 mm
  • Head diameter (dk)

    38.8 mm
  • Head height (k1)

    8.95 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M16
  • Property class

    4.8
Borðabolti m.ró 16x80 0223 16 80 Steel M16 80 mm 50x
Alternate Text

Borðabolti m.ró 16x80

Vörunúmer: 0223 16 80

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    80 mm
  • Head diameter (dk)

    38.8 mm
  • Head height (k1)

    8.95 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M16
  • Property class

    4.8
Borðabolti m.ró 5x20 0223 5 20 Steel 20 mm 1x
Alternate Text

Borðabolti m.ró 5x20

Vörunúmer: 0223 5 20

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    20 mm
  • Head diameter (dk)

    13.55 mm
  • Head height (k1)

    3.3 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Property class

    4.8
  • RoHS-compliant

    Yes
Borðabolti m.ró 6x16 0223 6 16 Steel M6 16 mm 200x
Alternate Text

Borðabolti m.ró 6x16

Vörunúmer: 0223 6 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    16 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    4.8
Borðabolti m.ró 6x20 0223 6 20 Steel M6 20 mm 200x
Alternate Text

Borðabolti m.ró 6x20

Vörunúmer: 0223 6 20

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    20 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    4.8
Borðabolti m.ró 6x25 0223 6 25 Steel M6 25 mm 200x
Alternate Text

Borðabolti m.ró 6x25

Vörunúmer: 0223 6 25

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    25 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    4.8
Borðabolti m.ró 6x30 0223 6 30 Steel M6 30 mm 200x
Alternate Text

Borðabolti m.ró 6x30

Vörunúmer: 0223 6 30

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    30 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    4.8
Borðabolti m.ró 6x40 0223 6 40 Steel M6 40 mm 200x
Alternate Text

Borðabolti m.ró 6x40

Vörunúmer: 0223 6 40

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    40 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    4.8
Borðabolti m.ró 6x60 0223 6 60 Steel M6 60 mm 200x
Alternate Text

Borðabolti m.ró 6x60

Vörunúmer: 0223 6 60

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    60 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    4.8
Borðabolti m.ró 6x70 0223 6 70 Steel M6 70 mm 100x
Alternate Text

Borðabolti m.ró 6x70

Vörunúmer: 0223 6 70

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    70 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    4.8
Borðabolti m.ró 6x80 0223 6 80 Steel M6 80 mm 100x
Alternate Text

Borðabolti m.ró 6x80

Vörunúmer: 0223 6 80

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    80 mm
  • Head diameter (dk)

    16.55 mm
  • Head height (k1)

    3.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M6
  • Property class

    4.8
Borðabolti m.ró 8x100 0223 8 100 Steel M8 100 mm 100x
Alternate Text

Borðabolti m.ró 8x100

Vörunúmer: 0223 8 100

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    100 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    4.8
Borðabolti m.ró 8x110 0223 8 110 Steel M8 110 mm 100x
Alternate Text

Borðabolti m.ró 8x110

Vörunúmer: 0223 8 110

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    110 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    4.8
Borðabolti m.ró 8x130 0223 8 130 Steel M8 130 mm 100x
Alternate Text

Borðabolti m.ró 8x130

Vörunúmer: 0223 8 130

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    130 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    4.8
Borðabolti m.ró 8x30 0223 8 30 Steel M8 30 mm 200x
Alternate Text

Borðabolti m.ró 8x30

Vörunúmer: 0223 8 30

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    30 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    4.8
Borðabolti m.ró 8x35 0223 8 35 Steel M8 35 mm 100x
Alternate Text

Borðabolti m.ró 8x35

Vörunúmer: 0223 8 35

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    35 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    4.8
Borðabolti m.ró 8x50 0223 8 50 Steel M8 50 mm 200x
Alternate Text

Borðabolti m.ró 8x50

Vörunúmer: 0223 8 50

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    50 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    4.8
Borðabolti m.ró 8x60 0223 8 60 Steel M8 60 mm 200x
Alternate Text

Borðabolti m.ró 8x60

Vörunúmer: 0223 8 60

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    60 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    4.8
Borðabolti m.ró 8x70 0223 8 70 Steel M8 70 mm 50x
Alternate Text

Borðabolti m.ró 8x70

Vörunúmer: 0223 8 70

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    70 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    4.8
Borðabolti m.ró 8x80 0223 8 80 Steel M8 80 mm 200x
Alternate Text

Borðabolti m.ró 8x80

Vörunúmer: 0223 8 80

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Length (l1)

    80 mm
  • Head diameter (dk)

    20.65 mm
  • Head height (k1)

    4.88 mm
  • Head type

    Flat round head with square neck
  • Declaration of performance (EU-CPR)

    No
  • Norms

    DIN 603
  • Body width

    M8
  • Property class

    4.8