Subaru / Suzuki
- Tækniupplýsingar
- Ítarupplýsingar
Straightforward fitting and removal
Manual fitting also possible
High retention force and a secure fit in the component
- Material Combi-material
- Colour Black
- Head height 21 mm
- Corresponds to original spare part number 909140007
- Length 3.1 mm
- Head diameter 9.8 mm
- Min./max. attachment thickness 3,5-6 mm
- Min./max. drill hole diameter 9,9-10,1 mm
Vörunafn | Colour | Corresponds to original spare part number | M. í kassa | |
---|---|---|---|---|
Smella subaru,suzuki svört 0501 134 006 | Black | 909140007 | 25x | |
Smella subaru,suzuki svörtVörunúmer: 0501 134 006Tæknilegar upplýsingar
|
||||
Smella subaru,suzuki svört 0501 136 004 | Black | 71741887, 0940908327000 | 25x | |
Smella subaru,suzuki svörtVörunúmer: 0501 136 004Tæknilegar upplýsingar
|