Mazda / Nissan
- Tækniupplýsingar
- Ítarupplýsingar
Open
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
- Colour Black
- Corresponds to original spare part number NA0156145
- Height 2.8 mm
- Head diameter 7.7 mm
- Min./max. attachment thickness 3-6,6 mm
- Min./max. drill hole diameter 7,6-7,8 mm
- Width 19.7 mm
- Rivet length 18.4 mm
Vörunafn | Colour | Corresponds to original spare part number | M. í kassa | |
---|---|---|---|---|
Smella svört mazda,nissan 0501 131 002 | Black | NA0156145 | 25x | |
Smella svört mazda,nissanVörunúmer: 0501 131 002Tæknilegar upplýsingar
|