Multi cobra
- Tækniupplýsingar
- Contents 400 ml
- Colour Light yellow transparent
- Chemical basis Mineral oil
- Silicone-free Yes
- Weight of content 270 g
- Min. temperature conditions -30 °C
- Max. temperature conditions 130 °C
- Min./max. temperature conditions -30 to 130 °C
- Shelf life from production 24 month
- Conditions to maintain shelf life from production at 20°C
- AOX-free Yes
- Kinematic oil basis viscosity 30 cSt
- Conditions for viscosity of oil basis at 40°C
- Acid-free Yes
- Resin-free Yes
- Min. processing temperature for can -10 °C
- Max. processing temperature for can 40 °C
- Min./max. processing temperature for can -10 to 40 °C
- Type of spray head 2-way spray head
- White oil-free/mineral oil-free No
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Multi cobra viðhaldsúði m.stillanlegum stút 400ml. 0893 055 400 | 400 ml | 12x | |
Multi cobra viðhaldsúði m.stillanlegum stút 400ml.Vörunúmer: 0893 055 400Tæknilegar upplýsingar
|