Ryðleysir
- Tækniupplýsingar
- Ítarupplýsingar
Excellent capillary activity
Optimum creeping properties ensure outstanding rust penetration and excellent rust removal
Contains liquid, highly effective, organic molybdenum compound OMC2
- In contrast to products that contain solid lubricants, e.g. MOS2, OMC2 does not precipitate out in larger containers
- Reduces friction
- Smooths metal surfaces for outstanding lubricating effect
- Ensures permanent smooth running of connections
Corrosion-protection additives for optimum corrosion protection
Long-term protection against further corrosion
Resin-free and acid-free
Silicone-free
Compatible with rubber and plastic
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 5 l
- Container Canister
- Silicone-free Yes
- Min. temperature conditions -10 °C
- Max. temperature conditions 140 °C
- Kinematic oil basis viscosity 16.5 mm²/s
- Conditions for viscosity of oil basis at 40°C
- Flashing point of active ingredient 200 °C
- Acid-free Yes
- Resin-free Yes
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Ryðleysir rost off plus 400ml 0890 200 004 | 400 ml | 12x | |
Ryðleysir rost off plus 400mlVörunúmer: 0890 200 004Tæknilegar upplýsingar
|
|||
Ryðleysir rost off plus 5l 0890 300 | 5 l | 1x | |
Ryðleysir rost off plus 5lVörunúmer: 0890 300Tæknilegar upplýsingar
|