Koparfeiti
- Tækniupplýsingar
- Ítarupplýsingar
Very high resistance
- Temperature application range from -20°C to +1200°C for dry lubrication
- Resistant to water, diluted alkali solutions and diluted acids
High, lasting lubrication
Provides long-lasting protection against fusing and seizing, galling, wear, corrosion and frictional corrosion.
Silicone-free and AOX-free
Do not apply to brake discs or brake pad linings.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 100 ml
- Colour Copper
- Container Tube
- Chemical basis Soft metal-containing semi-synthetic base grease
- Min. flashing point 200 °C
- Silicone-free Yes
- Weight of content 100 g
- Min. temperature conditions -40 °C
- Max. temperature conditions 1200 °C
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- Density 1 g/cm³
- AOX-free Yes
- Kinematic oil basis viscosity 7 mm²/s
- Conditions for viscosity of oil basis at 40°C
Vörunafn | Container | M. í kassa | |
---|---|---|---|
Koparfeiti cu-800 300ml úðabr 0893 800 | Aerosol can | 1x | |
Koparfeiti cu-800 300ml úðabrVörunúmer: 0893 800Tæknilegar upplýsingar
|
|||
Koparfeiti cu-800 100g túpa 0893 800 1 | Tube | 10x | |
Koparfeiti cu-800 100g túpaVörunúmer: 0893 800 1Tæknilegar upplýsingar
|
|||
Koparfeiti cu-800 1000g dós 0893 800 2 | Can | 1x | |
Koparfeiti cu-800 1000g dósVörunúmer: 0893 800 2Tæknilegar upplýsingar
|