HHS Drylube
- Tækniupplýsingar
- Ítarupplýsingar
Dry synthetic wax
- Lubricant with good centrifuge-resistance on fast-turning and rotating parts
- Low dirt adhesion
- Outstanding corrosion protection
Outstanding penetration creep and penetration of gaps
- Lubricates hard-to-reach places
- Penetrates into the smallest spaces
- Protects against "sagging"
Contains PTFE solid lubricant
Good dry-running properties and temperature resistance.
Excellent material compatibility
- Protects and preserves O-rings and X-rings
- Compatible with plastic
- Neutral behaviour on painted substrates
Resistant to splashed water, salt water, weak acids and alkalis
Silicone-free, resin-free and acid-free
This product is not subject to the viscosity classification. Shortly after being sprayed on, the product forms a highly effective, wax-based dry lubricating film, thereby ensuring optimum protection against lubrication.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 400 ml
- Colour Yellow/brown
- Chemical basis Synthetic wax oxidant
- Min. flashing point 130 °C
- Silicone-free Yes
-
Resistance against
Salt water
Weak lyes
Weak acids
Splash - Min. temperature conditions -30 °C
- Max. temperature conditions 100 °C
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- Density 0.714 g/cm³
- AOX-free Yes
- Max. short-term temperature resistance 180 °C
- Acid-free Yes
- Resin-free Yes
- Oil basis Synthetic wax
- Pour point -20 °C
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Smurefni hhs 100®/ dry lube 400ml 0893 106 6 | 400 ml | 12x | |
Smurefni hhs 100®/ dry lube 400mlVörunúmer: 0893 106 6Tæknilegar upplýsingar
|