Smurefni hhs - Würth á Íslandi ehf.
Mínar síður

HHS 2020

HHS 2020
  • Tækniupplýsingar
  • Contents 500 ml
  • Colour Yellowish
  • Container Aerosol can
  • Chemical basis Mixed synthetic mineral oil
  • Density/conditions at 20°C
  • Min. flashing point 21°C
  • Silicone-free Yes
  • Weight of content 516 g
  • Min. temperature conditions - 30°C
  • Max. temperature conditions 150°C
  • Shelf life from production 24 Month
  • Smell/fragrance Characteristic
  • Density 0.828 g/cm²
  • Max. short-term temperature resistance 150°C
  • Kinematic oil basis viscosity 1700 cSt
  • Conditions for viscosity of oil basis at 40°C
  • Acid-free Yes
  • Oil basis Synthetic / mineral oil combination
  • Min. flashing point of active ingredient 21°C

Vörunafn M. í kassa
Smurefni hhs 2020 500ml úðabr 0893 106 020 12x
Alternate Text

Smurefni hhs 2020 500ml úðabr

Vörunúmer: 0893 106 020

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Yellowish
  • Container

    Aerosol can
  • Chemical basis

    Mixed synthetic mineral oil
  • Density/conditions

    at 20°C
  • Min. flashing point

    21°C
  • Silicone-free

    Yes
  • Weight of content

    516 g
  • Min. temperature conditions

    - 30°C
  • Max. temperature conditions

    150°C