Álfeiti
- Tækniupplýsingar
- Ítarupplýsingar
- Anti-seize aluminium/copper-based high-performance lubricant
- Prevents freezing and seizing, galling, wear, corrosion, frictional corrosion
- Resistant to water, weak acids and alkali solutions
Do not apply to painted surfaces.
Brush can is ideal for use as a wheel hub paste.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
- Colour Silver coloured
- Container Can
- Chemical basis Mineral oil
- Min. flashing point 200 °C
- Silicone-free Yes
-
Resistance against
Water
Weak lyes
Acid - Weight of content 1000 g
- Min. temperature conditions -80 °C
- Max. temperature conditions 1100 °C
- Shelf life from production 36 Month
- Smell/fragrance Oil
- Density 1.1 g/cm³
- AOX-free Yes
- Kinematic oil basis viscosity 7 mm²/s
- Conditions for viscosity of oil basis at 40°C
- Acid-free Yes
- Resin-free Yes
Vörunafn | Container | M. í kassa | |
---|---|---|---|
Álfeiti - al 1100, 300ml úðabr 0893 110 0 | Aerosol can | 12x | |
Álfeiti - al 1100, 300ml úðabrVörunúmer: 0893 110 0Tæknilegar upplýsingar
|
|||
Álfeiti - al 1100 200ml brúsi m.bursta 0893 110 000 | Brush box | 12x | |
Álfeiti - al 1100 200ml brúsi m.burstaVörunúmer: 0893 110 000Tæknilegar upplýsingar
|
|||
Álfeiti - al 1100, 100ml túpa 0893 110 1 | Tube | 10x | |
Álfeiti - al 1100, 100ml túpaVörunúmer: 0893 110 1Tæknilegar upplýsingar
|
|||
Álfeiti - al 1100, 1000gr dós 0893 110 10 | Can | 6x | |
Álfeiti - al 1100, 1000gr dósVörunúmer: 0893 110 10Tæknilegar upplýsingar
|