Zink úði, - Würth á Íslandi ehf.
Mínar síður

Zink úði,

Zink úði,
  • Tækniupplýsingar
  • Contents 400 ml
  • Colour Stainless steel/chrome coloured
  • Chemical basis Acrylated alkyd combination
  • Fully hardening/curing conditions At recommended dry layer thickness
  • Min. flashing point -42 °C
  • Max. temperature resistance 240 °C
  • Shelf life from production 24 Month
  • Conditions to maintain shelf life from production at 10°C to 25°C
  • Density 1.06 g/cm³
  • AOX-free Yes
  • Recoatable/Can be painted over Conditional, preliminary testing required
  • Max. curing time 12 h
  • Substrates with good adhesion Wood
    Metal
    Cardboard
    PMMA
    Polycarbonate
    Polystyrene
  • Min. dust-drying time 15 min
  • Conditions for dust-drying time at recommended dry layer thickness
  • Min. grip strength 20 min
  • Grip strength conditions at recommended dry layer thickness
  • Min. curing time 10 h
  • Dry layer thickness (first back-and-forth motion) 30 µm
  • Coating thickness 30 µm
  • Spot weldable No
  • Cross-cut test MAN 0-1
  • Cross-cut test conditions in accordance with DIN 53151

Vörunafn M. í kassa
Zink úði, perfect 99% zink 0893 114 113 12x
Alternate Text

Zink úði, perfect 99% zink

Vörunúmer: 0893 114 113

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Zinc
  • Chemical basis

    Acrylic resin
  • Fully hardening/curing conditions

    At recommended dry layer thickness
  • Min. flashing point

    21 °C
  • Max. temperature resistance

    400 °C
  • Gloss level

    Matt
  • Shelf life from production

    24 Month
  • Conditions to maintain shelf life from production

    at 10°C to 25°C
  • AOX-free

    Yes
Zink úði ljós, perfect 400ml 0893 114 114 12x
Alternate Text

Zink úði ljós, perfect 400ml

Vörunúmer: 0893 114 114

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Zinc, bright
  • Chemical basis

    Modified alkyd resin
  • Fully hardening/curing conditions

    At recommended dry layer thickness
  • Min. flashing point

    -42 °C
  • Max. temperature resistance

    240 °C
  • Gloss level

    Glossy
  • Shelf life from production

    24 Month
  • Conditions to maintain shelf life from production

    at 10°C to 25°C
  • AOX-free

    Yes
Ryðfrítt efni/úði, perfect 0893 114 116 12x
Alternate Text

Ryðfrítt efni/úði, perfect

Vörunúmer: 0893 114 116

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Stainless steel/chrome coloured
  • Chemical basis

    Acrylated alkyd combination
  • Fully hardening/curing conditions

    At recommended dry layer thickness
  • Min. flashing point

    -42 °C
  • Max. temperature resistance

    240 °C
  • Shelf life from production

    24 Month
  • Conditions to maintain shelf life from production

    at 10°C to 25°C
  • Density

    1.06 g/cm³
  • AOX-free

    Yes