Sprautufyllir 400ml - Würth á Íslandi ehf.
Mínar síður

Sprautufyllir 400ml

Sprautufyllir 400ml
  • Tækniupplýsingar
  • Contents 400 ml
  • Colour Grey
  • Max. temperature resistance 110 °C
  • Shelf life from production 60 Month
  • Density 0.93 g/cm³
  • Min. flash-off time 1 h
  • VOC concentration (CH) 692 g/l
  • Drying time 25 min
  • Can be varnished after 15 min
  • Min. dust-drying time 8 min
  • Max. dust-drying time 10 min
  • Tack-free after 20 min
  • Min. yield (area) 1 m²
  • Max. yield (area) 1.5 m²

Vörunafn M. í kassa
Sprautufyllir 400ml úðabrúsi 0893 212 1 1x
Alternate Text

Sprautufyllir 400ml úðabrúsi

Vörunúmer: 0893 212 1

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Grey
  • Max. temperature resistance

    110 °C
  • Shelf life from production

    60 Month
  • Density

    0.93 g/cm³
  • Min. flash-off time

    1 h
  • VOC concentration (CH)

    692 g/l
  • Drying time

    25 min
  • Can be varnished after

    15 min
  • Min. dust-drying time

    8 min