Metalyt ryðvörn
- Tækniupplýsingar
- Ítarupplýsingar
Ideal surface structure for all bodywork and paintwork
- Can be smoothed
- Can be painted over with commercially available 1-component and 2-component finishing systems
- Adheres to steel, aluminium and tin
- Very good functionality in conjunction with PU and MS polymer sealants
Sprayable micro-coating for trade professionals
Metalyt offers outstanding corrosion protection and also adheres to thin metal edges.
One spray action is sufficient
High repair assurance thanks to very good corrosion protection with low layer thickness
Spot welding, inert gas welding and gas fusion welding possible
Can be welded wet and dry.
Note: Spark discharge is possible with spot welding. Cover adjacent surfaces. Not suitable for use with automated spot welding equipment.
Dust-dry after approx. 5–8 minutes. Dry to handle after approx. 1 hour. Can be filled and painted after 2 hours/60°C or 24 hours at room temperature. Complete mechanical loads after 2–3 days.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 400 ml
- Colour Silver grey
- Chemical basis Zinc in inorganic-organic matrix
- Max. temperature resistance 300 °C
- Shelf life from production 24 Month
- Conditions to maintain shelf life from production cool, dry and frost-free storage area
- Density 0.757 g/cm³
- Min. spraying distance 15 cm
- Can be varnished after 24 h
- Min. dust-drying time 5 min
- Max. dust-drying time 8 min
- Max. spraying distance 25 cm
- Full resilience 3 d
- Grip strength 1 h
- Min./max. dust-drying time / conditions 5-8 min / at 20°C
- Can be coated after 24 h
Vörunafn | Colour | Contents | M. í kassa | |
---|---|---|---|---|
Metalyt ryðvörn 400ml. 0893 214 420 | Silver grey | 400 ml | 24x | |
Metalyt ryðvörn 400ml.Vörunúmer: 0893 214 420Tæknilegar upplýsingar
|