Mínar síður

Ryðvarnargrunnur

Vörunúmer: 0893
Ryðvarnargrunnur
  • Tækniupplýsingar
  • Ítarupplýsingar
Active corrosion protection and primer for metal surfaces

Good adhesive properties on a broad range of substrates, including in conjunction with PU and MS polymer sealing compounds



Good adhesive properties


Adheres to aluminium, plain and galvanised sheet metal, steel, old paintwork etc.



Dries quickly


Can be painted over after approximately just 10–15 minutes, depending on thickness of layer.



Temperature-resistant up to 80°C, short-term resistance up to 140°C



Easy to sand



VOC-compliant


  • Lower solvent content

  • Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
Notice

After use, turn the can upside down and spray until the valve is empty.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 400 ml
  • Colour White grey
  • Chemical basis Epoxy resin
  • Shelf life from production 24 Month
  • Density 0.83 g/cm³
  • VOC concentration (CH) 83.5 %
  • Drying time 25 min

Vörunafn Colour Contents M. í kassa
Grunnur ruststop ljósgrár 400ml 0893 210 1 White grey 400 ml 12x
Alternate Text

Grunnur ruststop ljósgrár 400ml

Vörunúmer: 0893 210 1

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    White grey
  • Chemical basis

    Epoxy resin
  • Shelf life from production

    24 Month
  • Density

    0.83 g/cm³
  • VOC concentration (CH)

    83.5 %
  • Drying time

    25 min
Grunnur ruststop rauðbrúnn 400ml 0893 210 2 Red brown 400 ml 12x
Alternate Text

Grunnur ruststop rauðbrúnn 400ml

Vörunúmer: 0893 210 2

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Red brown
  • Chemical basis

    Epoxy resin
  • Shelf life from production

    24 Month
  • Density

    0.83 g/cm³
  • VOC concentration (CH)

    83.5 %
  • Drying time

    25 min