Holrúmsvax drapplitað
- Tækniupplýsingar
- Contents 500 ml
- Colour Beige
- Chemical basis Mineral oil, paraffin waxes and corrosion protection additives in dearomatized gasoline hydrocarbons
- Weight of content 388 g
- Shelf life from production 24 Month
- Conditions to maintain shelf life from production at 10°C to 30°C
- Density 0.776 g/ml
- Density conditions at 20°C
Vörunafn | Colour | Contents | M. í kassa | |
---|---|---|---|---|
Holrúmsvax drapplitað 1000ml 0892 082 100 | Beige | 1000 ml | 1x | |
Holrúmsvax drapplitað 1000mlVörunúmer: 0892 082 100Tæknilegar upplýsingar
|
||||
Holrúmsvax drapplitað, 500ml.úðabrúsi 0892 082 105 | Beige | 500 ml | 12x | |
Holrúmsvax drapplitað, 500ml.úðabrúsiVörunúmer: 0892 082 105Tæknilegar upplýsingar
|