Pípuþétting
- Tækniupplýsingar
- Ítarupplýsingar
Immediate leak-tightness
Securely tightened connections can be loaded immediately up to approx. 5 bar; after final hardening, up to the bursting pressure of the pipes
High media resistance
Neutral behaviour with most industrial liquids and gases
No dripping of the sealant from the thread
Safe, fast assembly
Easy to remove
Solvent-free and silicone-free
DOS system:
- Practical one-handed operation thanks to the clever turn lock
You always have one hand free.
- Continuously adjustable dispensing system
Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.
- No residue material in dispensing neck
Costs optimised thanks to emptying with virtually no remaining product
- Not suitable for screw connections containing copper (brass, bronze, red brass) that come into contact with water > 40°C. Not permitted for gas connections in buildings in Germany. In accordance with TRGI ’86/96.
- The thread must be cut in accordance with the standard. During and once the product has hardened, the connections may not be rotated against each other, i.e. readjustment is not permitted.
- The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests
- The initial strength, final strength and functional strength depend on the material
- Not permitted for gas connections in buildings in Germany in accordance with TRGI ´86/96.
Certified quality
- DVGW approval (Reg. No. NG-5146BM0336+0037), tested to DIN EN 751-1
- NSF-tested to NSF/ANSI 61
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 44.4 ml
- Colour Yellow fluorescent
- Chemical basis Dimethacrylic acid ester
- Min./max. temperature resistance -55 to 150 °C
- Min. flashing point 100 °C
- Suitable for Thread diameter max. R 3 inch (M80)
- Product weight (per item) 76 g
- Weight of content 50 g
- Shelf life from production 12 Month
- Smell/fragrance Mild
- Density 1.05 g/cm³
- Solvent-free Yes
- Min./max. functional strength 1-3 h
- Min./max. final strength 3-6 h
- Max. gap-filling ability 0.50 mm
- Min./max. initial strength 15-30 min
- Min./max. breakaway torque 10-20 Nm
- Breakaway torque conditions M10 mm
- Min./max prevail torque 10-15 Nm
- Conditions for prevail torque M10
- Min./max. compressive shearing strength 6-13 N/mm²
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Pípuþétting dos 50g 0893 577 050 | Yellow fluorescent | 1x | |
Pípuþétting dos 50gVörunúmer: 0893 577 050Tæknilegar upplýsingar
|