Fljótandi pakkning
- Tækniupplýsingar
- Ítarupplýsingar
High gap bridging
Completely smooths out surface roughness
100% seal
Gaps are filled completely, so that the resulting bonding provides protection against corrosion from friction and protection against rust.
The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces.
NSF registered, class P1, reg. no. 151995
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
- Colour Orange fluorescent
- Chemical basis Dimethacrylic acid ester
- Min./max. processing temperature 5 to 35 °C
- Min. flashing point 100 °C
- Shelf life from production/conditions 12 Month / at room temperature
- Weight of content 50 g
- Min./max. temperature conditions -55 to 150 °C
- Density 1.05 g/cm³
- Min./max. functional strength 3-6 h
- Min./max. final strength 6-24 h
- Min./max. viscosity 1 100000-180000 mPas
- Conditions for viscosity 1 at 25°C, Brookfield RVT, spindle 6/2.5 rpm
- Min./max. viscosity 2 30000-40000 mPas
- Conditions for viscosity 2 at 25°C, Brookfield RVT, spindle 6/2.0 rpm
- Min./max. initial strength 10-20 min
- Min./max. compressive shearing strength /conditions 5-10 N/mm² / in accordance with DIN 54452
- Min./max. tensile strength /conditions 8-10 N/mm² / in accordance with ASTM D-2095
- Min./max. breakaway torque 17-22 Nm
- Breakaway torque conditions M10 mm
- Min./max prevail torque 13-17 Nm
- Conditions for prevail torque M10
- Min./max. shear strength 5-10 N/mm²
- Conditions for tensile shear strength in accordance with ASTM D-950
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Fljótandi pakkning rauð 50g 0893 574 050 | Orange fluorescent | 1x | |
Fljótandi pakkning rauð 50gVörunúmer: 0893 574 050Tæknilegar upplýsingar
|